FLUKE Networks Pembersih Kabel

Sebelum PPN:
Rp4.099.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Research has shown over 85% of fiber related problems in data centers, campus, and other enterprise or telecom environments are caused by contaminated connectors or end-faces.

With Fluke Networks Quick Clean™ Cleaners, harmful contaminants are easily removed from a wide variety of connector types. Even with no training, field technicians and fiber installers can use a simple insertion and push motion to remove residue, debris and dust that can negatively impact network performance. These cleaners are great complements to the existing Fluke Networks fiber optic solvent pen, cleaning cube and cleaning kits for all fiber environments.

The Quick Cleaner family is specifically designed to provide a cost effective solution for most bulkhead connectors and end-faces, including MPO/MTP connectors.

The Fluke Networks Quick Clean Cleaners are a family of mechanical cleaning tools designed to clean fiber optic connector end faces on patch cables, within adapters or patch panels. These Quick Clean Cleaners are molded with an antistatic material and use a novel dry cleaning strand that gently sweeps and removes harmful contaminants from the connector without damaging the connector end face. These tools are particularly effective at removing contaminants during fiber optic installation that include:

- Road Dust (ISO 12103-1)
- Skin Oil Residue
- Salt Water Residue
- Alcohol Residue
- Vegetable Residue
- Graphite Dryer Lint
- Hand Lotion
- Distilled Water Residue

On This Page
- Quick Clean 1.25 mm Cleaner and 2.5 mm Cleaner
- Quick Clean MPO Cleaner
- Quick Clean Cleaners Ordering Information

Quick Clean 1.25 mm Cleaner and 2.5 mm Cleaner
The Quick Clean 1.25 mm Cleaner is designed to clean LC, LC secure keyed and MU connectors while the Quick Clean 2.5 mm Cleaner is used to clean SC, ST, FC and E2000 connectors with either UPC or APC polished ferrules. Unlike traditional swab cleaners that rely on the technique of the user, the Quick Clean Cleaners provide consistent cleaning every time. The user can easily engage the cleaner using a simple push motion and the user will hear a “click” sound when the process is completed.
Feature
- Simple pushing motion to engage tool
- Audible CLICK to alert the user when tool is fully engaged
- Clean over 525 end faces per unit
- Tip extender to 208 mm for hard to reach connectors
- Crush resistant to over 250N
- Impact resistant to survive drops over 1.5m
Most convenient cleaning solution for 85% of fiber optic network performance issues

Ulasan Produk

Tidak ada ulasan

Halaman Terkait