Beli cable locator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CEM Cable Locator
    Mulai

    Rp3.699.900

    CEM Cable Locator
    Deskripsi:
    Cable Locator CEM LA-1012 adalah pencari kabel tujuan umum profesional. Ini sangat ideal untuk melacak kabel di dinding dan bawah tanah, menemukan sekering/pemutus di sirkuit akhir dan menemukan interupsi dan korsleting pada kabel dan sistem pemanas lantai listrik. Penerima juga menggabungkan fungsi obor untuk bekerja di lokasi yang remang-remang.
    atribut:
    • Size (HxWxD) (mm): LA-1012 : 190x60x37; LA-1012B : 128x68x30
    • Display: LCD Display
    • External Voltage Detection: max. 400V AC/DC
    • Frequency Range (Hz): 0 to 60
    • Output Signal (kHz): 125
    • Over Voltage Category: CAT III 300V
    • Voltage Range (V): 12 to 400
  2. Amprobe Underground Cable Locator
    Mulai

    Rp219.999.900

    Amprobe Underground Cable Locator
    Deskripsi:
    Keep productivity high and operational costs low, with the Amprobe AT-3500 Underground Cable Locator. It is the rugged, economical solution for locating cable, wires and pipes that are underground if they are energized or de-energized. Great for parking lot and airport lighting applications, it precisely pinpoints buried services, with exceptionally fast sound and meter response.The backlit, multiple-segment, bar graph, digital display, plus audible indicators easily locate cables and wires. The AT-3500 Underground Cable Locator employs the proven 33 kHz frequency for most locating applications. To avoid lines at utility construction sites, it also offers the highly sensitive power and radio modes. Take depth measurements with the simple press of a button.
    atribut:
    • Depth Range and Measurement (m): 4.9
    • Passive Tracing Frequencies (Hz): 50/60
    • Transmitter frequency: Single, non-adjustable
    • Receiver Active Frequencies (kHz): 32768
  3. FLUKE Cable Locator Transmitter
    Mulai

    Rp18.999.900

    FLUKE Cable Locator Transmitter
    atribut:
    • Voltage Measurement Range (V): 12, 50, 120, 230, 400
    • Frequency Range (Hz): 0-60
    • Output Signal (kHz): 125
    • Voltage (V): Up to 400 AC/DC
    • Operating Temperature (°C): 0 to 40
    • Storage Temperature (°C): -20 to +60
    • Batteries: 6x Batteries 1.5V
    • Dimensions (mm): 190x85x50
    • Electrical Safety: EN 61010-1
    • Humidity (without condensation) (%): Max. 80 relative
    • Operating Altitude (m): Up to 2000
    • Overvoltage Category: Cat. III 300 V
  4. FLUKE Basic Battery Analyzer Test Leads
    Mulai

    Rp15.999.900

    FLUKE Basic Battery Analyzer Test Leads
    Deskripsi:
    Standard battery test probes for Fluke 500 Series Battery Analyzers. The BLT10 test probe is a kelvin test probe with built in save button designed to make easy battery impedance measurements.
    atribut:
    • Use for: Fluke 500 Series Battery Analyzers
  5. FLUKE Cable Locator Set
    Mulai

    Rp32.999.900

    FLUKE Cable Locator Set
    Deskripsi:
    The multipurpose solution to cable locationThe Fluke 2042 is a professional general purpose cable locator. It is ideal for tracing cables in walls and underground, locating fuses/breakers on final circuits and locating interruptions and short-circuits in cables and electrical floor heating systems. It can also be used for tracing metallic water and heating pipes. The unit is supplied as a complete kit comprising of a transmitter and receiver in a purpose-made carry case. The receiver also incorporates a torch function for working in dimly lit locations.
    atribut:
    • Voltage Measurement Range (V): 12, 50, 120, 230, 400 (Transmitter)
    • Frequency Range (Hz): 0-60 (Transmitter)
    • Output Signal (kHz): 125 (Transmitter)
    • Voltage (V): Up to 400 AC/DC (Transmitter)
    • Tracing Depth Cable Location (m): 0-2.5 wall/underground cables (Receiver)
    • Main Voltage Detection (m): 0-0.4 (Receiver)
    • Batteries: Transmitter : 6x Batteries 1.5V; Receiver : 1x Battery 9V
    • Dimensions (mm): Transmitter : 190x85x50; Receiver : 250x65x45
    • Electrical Safety: EN 61010-1
    • Humidity (without condensation) (%): Max. 80 relative (Transmitter and Receiver)
    • Operating Altitude (m): Up to 2000 (Transmitter and Receiver)
    • Operating Temperature (°C): 0 to 40 (Transmitter and Receiver)
    • Overvoltage Category: Cat. III 300 V
    • Storage Temperature (°C): -20 to +60 (Transmitter and Receiver)
  6. Goodman Cable Fault Locator
    Mulai

    Rp23.999.900

    Goodman Cable Fault Locator
    Deskripsi:
    -Catches signs of disconnection fault quickly and reliably.-Accurately measures the full cable length and the distance to the fault point.-Simple measurement of the distance to a fine fault part such as wire disconnection and connector failure.-Measures distance to disconnection, short circuit, ground fault, insulation failure, branching, and terminal.
    atribut:
    • Depth (mm): 165
    • Height (mm): 37
    • Material: ABS Resin
    • Width (mm): 90
  7. Amprobe Underground Utilities Locator Kit
    Mulai

    Rp179.999.900

    Amprobe Underground Utilities Locator Kit
    Deskripsi:
    Accidentally hitting a utility line during a project can lead to costly repairs and create hazardous public safety situations. Digging in the wrong place can also lead to unnecessary delays and costs for your project, and ultimately, your company. Avoid this disruption with the rugged and durable Amprobe UAT-600 Series, designed to accurately pinpoint underground utilities and buried services up to 100 feet deep with accurate depth measurement to 20 feet.The locating kit comes complete and ready for use with a Transmitter, Receiver, test lead kit, batteries and additional fuses, all in a mobile, protective duffle bag. The UAT-620 kit also includes a Signal Clamp for transmitting a signal when it is not possible to make electrical contact with the cable to be traced. For applications where ground fault locating is required, use the UAT-600 Transmitter in combination with the optional A-Frame accessory.
  8. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  9. CTEK Battery Analyzer (Tester Aki)
    Mulai

    Rp5.499.900

    CTEK Battery Analyzer (Tester Aki)
    Deskripsi:
    Tests 12V battery condition and shows results instantly. The CTEK BATTERY ANALYZER has been specially designed for testing 12V lead acid starter batteries, including Wet, Maintenance Free, Ca/Ca and Gel. The clear on board display quickly gives you easy to understand results about your battery’s condition and tells you what action you need to take next. Simply attach the clamps to the battery and follow the on screen step by step instructions. The Analyzer tests the battery in seconds for an instant result. The test won’t put any load on your battery and it doesn’t generate any heat or dangerous sparks. And there’s no need to disconnect your battery when you’re using the Analyzer because CTEK’s patented technology makes sure it’s safe for you and your vehicle’s electronics.
  10. Joyko Laser Pointer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  11. DHC Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp1.399.900

    DHC Digital Battery Tester with Print (Alat Tes Aki)
    Deskripsi:
    Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
  12. Duoyi Car Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.199.900

    Duoyi Car Battery Tester (Alat Tes Aki)
    Deskripsi:
    Duoyi Dy219A Car Battery TesterThis Battery Tester Is Used For Ad-Acid Starting Battery, Along With Checking The Following Conditions Of The Battery, Starting Up, Charging, And Loading.With Great Design, Easy Operation, Precise Reading, Compte Functions, This Tester Supply The Readings By A Lar Lcd And Hints By Sound And Light When Testing.It Utillizes 4-Wire Kelvin Method To Compte Colction Of A Series Of Complicated Data For Calculating Every Testing Data With Build-In Precise Circuit And Improved Digital Prossor.Moreover Some Circuit Improvements Including Polar Reversal Protection, Over Volta Input Protection, Loose Ad Detection, Ensure Safety And Convenien During Testing.So This Is The Best Tool In The Fields Of Battery Sas, Vehic Repair And Battery Inspection In Equipment System Associated With Ad-Acid Starting Battery.Packa Include:1* Stora Battery Tester1* User Manual (In English)1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be Compted Within 3 Days.1. Worldwide . (Expt Some Countries And Apo/Fpo)2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .3. KingzSHTOOLS28766
    atribut:
    • DIY Supplies: Electrical
    • Type: Vehicle Battery Tester
  13. Extech Power Analyzer
    Mulai

    Rp80.999.900

    Extech Power Analyzer
    Deskripsi:
    Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.
    atribut:
    • UNSPSC: 41113708
  14. CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)
    Mulai

    Rp50.999.900

    CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)
    atribut:
    • Maximum Tare: Full Tare
    • Power Source (V): AC 120
    • Display Designators: Zero, Tare, Hold, Batt
    • Operating Temperature (°C): -10 to 40
    • Power Consumption (W): 1.2
  15. Rocker Vacuum Filtration System MultiVac 310-MS0T (Filtrasi Vakum)
    Mulai

    Rp38.999.900

    Rocker Vacuum Filtration System MultiVac 310-MS0T (Filtrasi Vakum)
    Deskripsi:
    Multi-Branch Manifold System International Certificates :- CE certification- CSA certification (Rocker 400)- IP 30 protection (Rocker 400)- RoHS certification (Rocker 400) Multi-Branch Manifold System Applications :- Filtration for suspended solid test- Filtration for microbiology test- General laboratory filtrationMultiVac310-MS-T complete system includes :* Rocker 400, Oil Free Vacuum Pump* MultiVac 310-MS, 3 Places Aluminum Manifold* MF 3, 300 ml Magnetic Filter Holder (3 pcs)* 4000 ml PP Vacuum Bottle with drain* Silicone Tube (1m x 2pcs)
    atribut:
    • Filter Diameter (mm): 47
    • Vacuum Regulator: Yes
    • Overflow Protection: Yes
    • Filter Cartridge: Yes
    • Horse Power (HP): 1/6
    • Hose barb: ID8
    • Material contact with filtrate: Aluminium
    • Maximum Current (A) : 0.4
    • Maximum Flow Rate (L/minute): 34
    • Maximum Power (W): 80
    • Maximum Vacuum (mbar): 105 mbar
    • Motor Rotation Speed (rpm): 1450
    • Noise Level (dB): 52
    • Number of branch: 3
    • Thermal Protection: Yes
  16. Metravi Cable Fault Locator
    Mulai

    Rp23.999.900

    Metravi Cable Fault Locator
    Deskripsi:
    Metravi CFL-01 Digital Cable and Cable Fault Locator features a Transmitter and Receiver, which are portable measuring instruments, and can be used to detect or trace conductors and find short faults in them. It serves as a Cable and Pipe Tracer too.The signal generated by the transmitter is made of a modulated current, which generates an electromagnetic field around the conductor. This electromagnetic field then induces a voltage within the receiving coil. The induced voltage is amplified, decoded and converted to the original signal by the receiver and finally displays asreadings on the screen. The connecting parameter for the transmitter during the application must be on a closed current circuit.
  17. FLUKE Cable Network Tester
    Mulai

    Rp149.999.900

    FLUKE Cable Network Tester
    Deskripsi:
    Includes : Cat6A Patch Cord, Charging Cable, Duffle Bag, Hanging Strap with Remote ID Holder, Intellitone Probe, LinkIQ(TM) Cable + Network Tester with Multi-Connector Adapter with Magnetic Strap, Quick Reference Guide, RJ45 Male to RJ45 Female Patch Cord, RJ45 Remote-IDs #1-7 with case, RJ45/11 Modular Adapter, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, USB-C to USB-A cable
    atribut:
    • For use with: Industrial Ethernet Cabling
    • Adapter Type: M12D, M12X, M8, RJ45
    • Connector Type: RJ45
    • Standards: RoHS Compliant Directive 2002/95/EC
    • Primary Function: Copper Cable Qualification
    • Instrument Display: Touchscreen
    • Cable Length Display: Yes
    • Continuity testing: Yes
    • Crosstalk Detection: Yes
    • Data Line Polarity Indicator: No
    • Distance to Fault: Yes
    • Endpoint Testing: No
    • Ethernet Service Detection: Yes
    • Pair Tracing: Yes
    • PoE/PoE+Detection: Yes
    • Service Detectio: Yes
    • Tone Detection: No
    • Tone Generator: Yes
    • WiFi Capability: No
    • Wire Mapping: Yes
  18. GETRA Fryer Deep Electric (Penggorengan Celup)
    Mulai

    Rp699.900

    GETRA Fryer Deep Electric (Penggorengan Celup)
    atribut:
    • Temperature (°C): 50-200
Daftar Harga cable locator Terbaru October 2026
CEM Cable LocatorRp3.699.900
Amprobe Underground Cable LocatorRp219.999.900
FLUKE Cable Locator TransmitterRp18.999.900
FLUKE Basic Battery Analyzer Test LeadsRp15.999.900
FLUKE Cable Locator SetRp32.999.900
Goodman Cable Fault LocatorRp23.999.900
Amprobe Underground Utilities Locator KitRp179.999.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
CTEK Battery Analyzer (Tester Aki)Rp5.499.900
Joyko Laser PointerRp29.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait