Goodman Cable Fault Locator

Sebelum PPN:
Rp23.999.900 - Rp91.999.900
Spesifikasi
Depth (mm)165
Height (mm)37
MaterialABS Resin
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Catches signs of disconnection fault quickly and reliably.
-Accurately measures the full cable length and the distance to the fault point.
-Simple measurement of the distance to a fine fault part such as wire disconnection and connector failure.
-Measures distance to disconnection, short circuit, ground fault, insulation failure, branching, and terminal.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait