Beli buzzer alarm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Mulai

    Rp169.900

    Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Deskripsi:
    Lampu Neon dengan suara.
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Color: Red
  2. DV LED Buzzer
    Mulai

    Rp32.900

    DV LED Buzzer
    atribut:
    • Color: Red
    • Install Size (mm): 22
    • Model : Pilot Lamp
  3. PATLITE Melody/Alarm Horn
    Mulai

    Rp3.999.900

    PATLITE Melody/Alarm Horn
    atribut:
    • Melody/Alarm type: Type E
    • Sound pressure: Alarm: Max. 110dB (at 1m)
    • Model : Melody/Alarm Horn
    • No. of Playback Messages: Bit Input: 8 Binary Input: 32
    • Operating Temperature Range: -20°C to +50°C (85% RH or less)
  4. Fort Warning Light LED with Buzzer (Lampu Rotari)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Fort Warning Light LED with Buzzer (Lampu Rotari)
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Multifunction: Rotary Flashing Steady
  5. Fort Warning Light Neon (Lampu Rotari)
    Mulai

    Rp129.900

  6. OMRON Buzzer Round Body Diameter 16 High Volume Type Rectangle B2BJ (Buzzer Bulat)
    Mulai

    Rp669.900

    OMRON Buzzer Round Body Diameter 16 High Volume Type Rectangle B2BJ (Buzzer Bulat)
    Deskripsi:
    Body length 22mm Round body φ16 series When the buzzer comes on, the LED will light
    atribut:
    • Body Length (mm): 22 Cylindrical type Φ16 series
  7. DV Buzzer Inbow
    Mulai

    Rp74.900

    DV Buzzer Inbow
    Deskripsi:
    Buzzer & Sirene. High Quality Material.
    atribut:
    • Diameter (mm): 80x80
    • Color: Green
    • Type: Bel Tet
    • Model : Buzzer Inbow
  8. Kitz 125 Type Gate Valve FR Series
    Mulai

    Rp229.900

    Kitz 125 Type Gate Valve FR Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  9. DV Warning Light LED (Lampu Sirine)
    Mulai

    Rp139.900

    DV Warning Light LED (Lampu Sirine)
    Deskripsi:
    Warning Light. Anti Shatter Cap.
    atribut:
    • Lamp: LED
  10. DV Metal Sirine
    Rating:
    93% of 100
    (3)
    Mulai

    Rp149.900

    DV Metal Sirine
    Deskripsi:
    Buzzer & Sirene. High Quality Material.
  11. CIC Electronic Buzzer
    Mulai

    Rp80.900

    CIC Electronic Buzzer
    Deskripsi:
    - Fungsi : Sebagai alarm yang dapat digunakan untuk berbagai macam aplikasi, - Cocok digunakan pada industri-industri, - Ada 2 model : Panel/Flush dan Surface.
    atribut:
    • Voltage (V AC): 220
  12. Iterno Warning Light with Buzzer
    Mulai

    Rp109.900

    Iterno Warning Light with Buzzer
    Deskripsi:
    Cara pemasangan :Lampu rotary N1101J (dus hitam) :- 220VAC kabel warna red (merah) dengan kabel warna green (hijau).- 12VDC kabel warna red (merah) dengan kabel warna blue (biru).- 24VDC kabel warna red (merah) dengan kabel warna yellow (kuning)Lampu rotary LTE1101J (dus biru) :- 220VAC kabel warna black (hitam) dengan kabel warna red(merah)- 12VDC kabel warna black (hitam) dengan kabel warna white (putih)- 24VDC kabel warna black (hitam) dengan kabel warna brown (coklat)- 110VAC kabel warna black (hitam) dengan kabel warna grey (abu - abu)3 Model Lampu :- Rotary(putar).- Strobe(kedip).- Steady(nyala diam).Cara merubah model lampu :- Buka batok rotary, didalam terdapat switch dengan 3 macam pilihan. Bisa dirubah sesuai selera masing2.
    atribut:
    • Size (inch): 4
    • Voltage (VDC): 12/24
    • Diameter (mm): 95
    • Height (mm): 155
    • Voltage (V AC): 220
  13. Fort Warning Light LED Rotary (Lampu Rotari)
    Mulai

    Rp129.900

    Fort Warning Light LED Rotary (Lampu Rotari)
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Multifunction: Rotary Flashing Steady
    • Color: Red
  14. PATLITE Horn Type Electronic Sound Alarm (Electronic Sound) Ehs Series
    Mulai

    Rp5.299.900

    PATLITE Horn Type Electronic Sound Alarm (Electronic Sound) Ehs Series
    Deskripsi:
    Tone: For boo-boo, peapopipo, pullul + cancan, elise, london bridge, cuckoo, amaryllis, forbidden play, pullle, pipopapopipopang, train passing sound, maiden's prayer, holdiridia, village frog, mozart 40 No., Headband, Cancan, Pirolon, Ping Pong, Minuet, Mary's Sheep, Avignon Bridge, Quiet Lake, Big Old Clock, Parara, Pippin, Pipipi ..., Annie Laurie, Grass Racing, Daydream Billy Bar , Mountain musician, Ave Maria
    atribut:
    • Type: Type A
    • Rated Voltage (V): AC100 to 240
    • Mass (kg): 1.25±10%
    • Operation Mode: Normal playback, post-input priority playback, hold playback, memory playback
    • Applicable Standard: UL 464, CSA-C22.2 No. 205, FCC Part15 SubpartB Class A, KC(KN22, KN24)
    • Allowable Voltage Range (V): AC90 to 264
    • Operating Humidity Range: Humidity 85% or less
    • Operating Temperature Range (°C): -20 to 50
    • Playback Channel: Bit input: 8 / Binary input: 32
    • Power Consumption Rated (W): Standard: 6.9 (AC240V, no voltage NPN), Maximum: 7.3 (AC264V, no voltage NPN)
    • Sound Pressure Level (dB): Alarm: Up to 110 (at1m)
    • Wiring Connection: Terminal block
  15. Kinogawa Buzzer
    Mulai

    Rp22.900

    Kinogawa Buzzer
    Deskripsi:
    LED buzzer indicator menunjukkan , meramalkan , kecelakaan dan sinyal lain di garis peralatan ( seperti tenaga listrik , telekomunikasi , alat mesin , perahu , tekstil , percetakan dan tambang mesin , dll ). Buzzer 220v 16mm tanpa lampu.
  16. PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    Mulai

    Rp1.399.900

    PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    atribut:
    • Size: Ø 50mm
    • Body Color: Off-white
    • Rated Voltage: DC 24V
    • Tier: 3 Tiers
Daftar Harga buzzer alarm Terbaru October 2026
Fort Warning Light Neon with Buzzer (Lampu Rotari)Rp169.900
DV LED BuzzerRp32.900
EWIG Panel BuzzerRp24.900
PATLITE Melody/Alarm HornRp3.999.900
Fort Warning Light LED with Buzzer (Lampu Rotari)Rp139.900
Fort Warning Light Neon (Lampu Rotari)Rp129.900
Iterno Motor SirineRp85.900
PATLITE Audible Alarm DeviceRp4.899.900
Kinogawa Warning Light (Lampu Sinyal)Rp82.900
OMRON Buzzer Round Body Diameter 16 High Volume Type Rectangle B2BJ (Buzzer Bulat)Rp669.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)