Spesifikasi
| Type | Type A |
|---|---|
| Rated Voltage (V) | AC100 to 240 |
| Mass (kg) | 1.25±10% |
| Operation Mode | Normal playback, post-input priority playback, hold playback, memory playback |
| Applicable Standard | UL 464, CSA-C22.2 No. 205, FCC Part15 SubpartB Class A, KC(KN22, KN24) |
| Allowable Voltage Range (V) | AC90 to 264 |
| Operating Humidity Range | Humidity 85% or less |
| Operating Temperature Range (°C) | -20 to 50 |
| Playback Channel | Bit input: 8 / Binary input: 32 |
| Power Consumption Rated (W) | Standard: 6.9 (AC240V, no voltage NPN), Maximum: 7.3 (AC264V, no voltage NPN) |
| Sound Pressure Level (dB) | Alarm: Up to 110 (at1m) |
| Wiring Connection | Terminal block |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tone:
For boo-boo, peapopipo, pullul + cancan, elise, london bridge, cuckoo, amaryllis, forbidden play, pullle, pipopapopipopang, train passing sound, maiden's prayer, holdiridia, village frog, mozart 40 No., Headband, Cancan, Pirolon, Ping Pong, Minuet, Mary's Sheep, Avignon Bridge, Quiet Lake, Big Old Clock, Parara, Pippin, Pipipi ..., Annie Laurie, Grass Racing, Daydream Billy Bar , Mountain musician, Ave Maria
For boo-boo, peapopipo, pullul + cancan, elise, london bridge, cuckoo, amaryllis, forbidden play, pullle, pipopapopipopang, train passing sound, maiden's prayer, holdiridia, village frog, mozart 40 No., Headband, Cancan, Pirolon, Ping Pong, Minuet, Mary's Sheep, Avignon Bridge, Quiet Lake, Big Old Clock, Parara, Pippin, Pipipi ..., Annie Laurie, Grass Racing, Daydream Billy Bar , Mountain musician, Ave Maria
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Ehs%20Series/79P110799261-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
