Beli butterfly valve pvc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)
    Mulai

    Rp579.900

    ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)
    Deskripsi:
    Butterfly Valve dengan tipe tuas handle berfungsi maksimal dalam menahan dan membuka tekanan air.
    atribut:
    • Type: Lever Handle
  2. ASAHI Butterfly Valves (Katup Kupu-Kupu)
    Mulai

    Rp6.099.900

    ASAHI Butterfly Valves (Katup Kupu-Kupu)
    Deskripsi:
    PVC (polyvinyl chloride) butterfly valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141620
    • Handle Type: Lever
    • Liner Material: EPDM
    • Maximum Water Pressure: 150
    • Product Type: Butterfly Valve
    • Style: Wafer
  3. SH Taiwan Butterfly Valve PVC Flange End (Katup Kupu-Kupu)
    Mulai

    Rp2.299.900

    SH Taiwan Butterfly Valve PVC Flange End (Katup Kupu-Kupu)
    atribut:
    • Body Material: PVC
    • Connection: Flange
    • Disc Material: UPVC
    • O-Ring Materials: EPDM
    • Seat Material: EPDM
    • Standard: JIS
    • Stem Material: SUS410
  4. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp769.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  5. BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)
    Mulai

    Rp179.900

    BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)
    Deskripsi:
    BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRC
    atribut:
    • Body Material: Ductile Iron/Cast Iron
    • Connection: 10K/ANSI 150/PN10/PN16
    • Disc: 304 (SCS13)
    • Seat: EPDM (-20 - 120°C)
    • Type: Lever
  6. Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)
    Mulai

    Rp6.799.900

    Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)
    Deskripsi:
    Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.
    atribut:
    • Body Material: A216 WCB
    • Class: ANSI 150
    • Connection: Wafer
    • Disc Material: SS316
    • Seat Material: TFE
    • Type: Triple Offset
  7. RUCIKA Sambungan Pipa PVC Flange AW
    Mulai

    Rp60.900

    RUCIKA Sambungan Pipa PVC Flange AW
    atribut:
    • Application For: Clean and Pressure Water
  8. MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)
    Mulai

    Rp1.699.900

    MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)
    Deskripsi:
    MDT Butterfly Valve, PTFE Seat, Lever, Wafer
    atribut:
    • Actuator: Lever Handle
    • End Standard: Wafer PN10-16/10K/150#
    • Pressure (bar): 10-16
    • STEM: SUS420
    • Seat: PTFE
    • Temperature (°C): 120
  9. Genebre Butterfly Valve Lug Connection Type (Katup Kupu-Kupu)
    Mulai

    Rp1.199.900

    Genebre Butterfly Valve Lug Connection Type (Katup Kupu-Kupu)
    Deskripsi:
    PN 16 ≤ DN 150 – PN 10 ≥ DN 200.Mounting actuator according to ISO 5211 std.Handle up to 10inch with gear operator from 12inch.
    atribut:
    • Body Material: Ductil Iron GGG-40
    • Connection Type: Lug Type
    • Disc Material: SS316 (CF8M)
    • O-Ring Materials: NBR
    • Seat Material: EPDM
    • Standard: ISO 5211
  10. MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)
    Mulai

    Rp389.900

    MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)
    Deskripsi:
    MDT Butterfly Valve, EPDM Seat, Lever Handle, Wafer
    atribut:
    • Actuator: Lever Handle
    • Body: CI (Cast Iron)
    • End Standard: Wafer PN10-16/10K/150#
    • STEM: SUS420
    • Seat: EPDM
    • Temperature (°C): 120
  11. Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu)
    Mulai

    Rp959.900

    Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS13A
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (Handle): ADC12
    • Class: 5K/10K
    • Body Material: FCD450-10
    • Operating Temperature Range (°C): 0 to+70
  12. Kitz 10K Aluminum Butterfly Valve Lever operation (Katup Kupu-Kupu)
    Mulai

    Rp2.299.900

    Kitz 10K Aluminum Butterfly Valve Lever operation (Katup Kupu-Kupu)
    atribut:
    • Operation: Lever
    • Type: Wafer Disc
    • Body: Alumunium
    • Stem/ Disc: Stainless steel
    • Handle: Alumunium
    • Handle bolt: Carbon Steel
    • O-Ring: EPDM
    • Seat rubber: EPFM
    • Stop lever: Alumunium
  13. Metalwork Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp9.999.900

    Metalwork Butterfly Valve (Katup Kupu-Kupu)
    Deskripsi:
    Actuated Butterfly valve RV-FLUID, double-acting
    atribut:
    • Body Material: Cast Iron
    • Max. Input Pressure N (bar): 16
    • Differential Pressure DC (bar): -10 to +120
    • Functional Denomination: Actuated Valves
    • Gasket Material: EPDM
    • Maximum Temperature (°C): 80
    • Minimum Temperature (°C): -20
    • Product's Series: RV Fluid Series
    • Type: Pneumatic
    • Way Scheme: 2
  14. Kitz Aluminum Butterfly Valve JIS10K (Katup Kupu-Kupu)
    Mulai

    Rp2.999.900

    Kitz Aluminum Butterfly Valve JIS10K (Katup Kupu-Kupu)
    atribut:
    • Material (stem): Stainless Steel SUS410
    • Seat rubber: EPDM
    • Size (inch): 3
    • Size (mm): 80
    • Dimensions d (mm): 129
    • Body Material: Aluminium ADC12
    • Dimension D1 (mm): 80
    • Dimension E (mm): 29
    • Dimension F (mm): 28
    • Dimension H (mm): 196
    • Dimension H1 (mm): 149
    • Dimension H2 (mm): 83
    • Dimension H3 (mm): 19
    • Dimension L (mm): 46
    • Dimension L1 (mm): 122
    • Gear Type: No. 0
  15. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  16. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc Ductile Iron EPDM Seat. WP. 16kg, Stem SS 416, Gear (Katup Kupu-Kupu)
    Mulai

    Rp849.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc Ductile Iron EPDM Seat. WP. 16kg, Stem SS 416, Gear (Katup Kupu-Kupu)
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
Daftar Harga butterfly valve pvc Terbaru October 2026
Samiplast Butterfly Valve (Katup Kupu-Kupu)Rp629.900
ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)Rp579.900
ASAHI Butterfly Valves (Katup Kupu-Kupu)Rp6.099.900
SH Taiwan Butterfly Valve PVC Flange End (Katup Kupu-Kupu)Rp2.299.900
MILWAUKEE VALVE Butterfly ValvesRp769.900
BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)Rp179.900
Hartec Butterfly Valve WaferRp369.900
Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)Rp6.799.900
Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series (Katup Kupu-Kupu)Rp1.799.900
RUCIKA Sambungan Pipa PVC Flange AWRp60.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)