Beli butterfly valve 3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Braco Butterfly Valve Wafer Type Ductile Iron (Katup Kupu-Kupu)atribut:
- Disc Material: 304 (SCS13)
- Type: Lever
- Onda Butterfly Valve Handle Cast Iron (Pegangan Besi Cor Katup Kupu-Kupu)atribut:
- Material: Cast Iron
- RUCIKA Sambungan Pipa PVC Flange AWatribut:
- Application For: Clean and Pressure Water
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)Deskripsi:MDT Butterfly Valve, PTFE Seat, Lever, Waferatribut:
- Actuator: Lever Handle
- End Standard: Wafer PN10-16/10K/150#
- Pressure (bar): 10-16
- STEM: SUS420
- Seat: PTFE
- Temperature (°C): 120
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)Deskripsi:BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRCatribut:
- Body Material: Ductile Iron/Cast Iron
- Connection: 10K/ANSI 150/PN10/PN16
- Disc: 304 (SCS13)
- Seat: EPDM (-20 - 120°C)
- Type: Lever
- Impala Thinner Super Gloss Quality (Tiner)Deskripsi:Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
- ARITA Butterfly Valve Lever Operated (Katup Kupu-Kupu)Deskripsi:Specification standards:- Designed as standard BS5155, DIN3202, ISO5752- Flange as standard: DIN, BS, UNI, ISO, ANSi JIS- Top mounting flange as standard ISO5211atribut:
- Applicable Temperature (°C): <120
- Body Material: Cast Iron/Ductile Iron
- Bushing Material: PTFE
- Connection: Wafer Universal
- Disc Material: SUS 304
- Lever Material: Cast iron/aluminium
- Maximum Pressure (bar): 14
- Maximum Pressure (psi): 200
- O-Ring Materials: NBR
- Pin Material: SS304
- Seat Material: EPDM
- Shaft Material: SS416/SS410/SS304/SS316
- Shell Test Pressure (bar): 21
- Shell Test Pressure (psi): 300
- Working Pressure (Bar): 10
- Working Pressure (psi): 150
- Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, LeverDeskripsi:Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil
- Working Temperature (°C): -20 to 110
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Kitz Bronze Swing Check Valve 125 Type (R Series)atribut:
- Material (disk): C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Body Material: CAC
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: bronze
- Valve Type: Chuck valve
- Weflo Butterfly Valve Lever Operated (Katup Kupu-Kupu)Deskripsi:* Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
- Bushing Material: PTFE
- Dimension C (mm): 30
- Liner Material: EPDM or NBR
- Shaft Material: Stainless Steel
- Shaft Sealing Material: Rubber
- Fivalco Wafer Butterfly Valve (Katup Kupu-Kupu)atribut:
- Body Design: Wafer
- Body Material: Ductile Iron
- Connection: JIS B2239 10K / 16K
- Optional Accessories: Chain Wheel, Limit Switch
- Seat Material: EPDM
- Seat Test Pressure (x1.1) (bar): 17.6
- Shell Test Pressure (x1.5) (bar): 24
- Suitable Media: Water
- Working Pressure (Bar): 16
- Working Temperature (°C): -20 to 110
- Braco Butterfly Valve Wafer Type Gear Ductile Iron (Katup Kupu-Kupu)atribut:
- Connection: JIS 5K & 10K, PN 16, Ansi 150
- Disc Material: 304 (SCS13)
- Type: Gear
Daftar Harga butterfly valve 3 Terbaru October 2026
| Braco Butterfly Valve Wafer Type Ductile Iron (Katup Kupu-Kupu) | Rp199.900 |
| Onda Butterfly Valve Handle Cast Iron (Pegangan Besi Cor Katup Kupu-Kupu) | Rp579.900 |
| Hartec Butterfly Valve Wafer | Rp369.900 |
| RUCIKA Sambungan Pipa PVC Flange AW | Rp60.900 |
| MILWAUKEE VALVE Butterfly Valves | Rp769.900 |
| Solid Tool Grease Gun Coupler (Kepala Grease Gun) | Rp119.900 |
| MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu) | Rp1.699.900 |
| Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu) | Rp959.900 |
| Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever | Rp2.699.900 |
| BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu) | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/rkP111197992-1.jpg)
/9gP103081340-2.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Flange%20AW/c3P104821435-1.jpg)
/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/Solid%20Tool%20Grease%20Gun%20Coupler%20(Kepala%20Grease%20Gun)/gyP110199610-1.jpg)
/09P111370009-1.jpg)
%20(10DJU%20Series)%20(Katup%20Kupu-Kupu)/P103050562-1.jpg)

/5rP111918207-1.jpg)
/8fP103242303-2.jpg)
/b0P111566396-1.jpg)

/P102046944-1.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%20125%20Type%20(R%20Series)/P103048983-1.jpg)
/4wP105594176-1.jpg)
/mlP109187813-1.jpg)
/49P113372153-1.jpg)
/0yP111198034-1.jpg)
/9gP107980340-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)