Beli bushing linear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Linear Bushing (Case Unit) SC 40 Series
    Mulai

    Rp1.999.900

    THK Linear Bushing (Case Unit) SC 40 Series
    atribut:
    • Height (M) (mm): 78
    • Length (L) (mm): 90
    • Width (mm): 102
  2. Kenmaster Kompresor Angin Mini Piston
    Mulai

    Rp339.900

    Kenmaster Kompresor Angin Mini Piston
    atribut:
    • Displacement (L/minute): 35
  3. IKO Linear Bushing
    Mulai

    Rp119.900

  4. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  5. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  6. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  7. monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Mulai

    Rp16.900

    monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Nipple
    • Standard: JIS B2302
    • Maximum Working Pressure (MPa): 1
    • Screw Type: PT screw
  8. PAMY Cylinder Pneumatic MSDA Type (Silinder Pneumatik)
    Mulai

    Rp149.900

    PAMY Cylinder Pneumatic MSDA Type (Silinder Pneumatik)
    atribut:
    • Series Type: Compact Cylinder (Double Acting)
    • Acting Type: Double Acting
    • Working Medium: Air (to be filtered by 40μm filter element)
    • Operating Pressure Range (MPa): 0.1 to 1.0 (15-145psi/1.0-10.0bar/1-10kgf/cm²)
    • Cushion Type: Bumper
    • Proof Pressure (MPa): 1.5 (215psi, 15bar)
    • Speed Range (mm/s): 30-500
    • Stroke Tolerance Range: 0-±1.0
    • Working Temperature Range (°C): -5 to 60 (Unfreeze)
  9. Mega Double Nipple 304/L NPT 3M MEG
    Mulai

    Rp109.900

    Mega Double Nipple 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  10. Kenmaster Kompresor Angin Mini
    Mulai

    Rp149.900

    Kenmaster Kompresor Angin Mini
    atribut:
    • Body Material: Plastic
    • Color: Blue
    • Max. Amperage (A): 10
    • Maximum Pressure (psi): 300
    • Voltage (V): DC 12
  11. monotaro Long Nipple
    Mulai

    Rp18.900

    monotaro Long Nipple
    atribut:
    • Shape: Nipple
    • Type Of Thread: PT Screw
  12. INGCO Mini Air Compressor Pump (Pompa Udara Kompresor)
    Mulai

    Rp509.900

    INGCO Mini Air Compressor Pump (Pompa Udara Kompresor)
    atribut:
    • Power Supply (V): DC 12
    • Rated Current (A): 10
    • Set Contents: With 1PCS LED light With 3M cord with cigarette lighter With 1Pcs battery clips With 4pcs nozzle adapters Packed by color box
    • Maximum Airflow (L/minute): 35
    • Maximum Pressure (bar): 10
  13. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

  14. THK Linear Bush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    THK Linear Bush
    Deskripsi:
    A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
Daftar Harga bushing linear Terbaru October 2026
THK Linear Bushing (Case Unit) SC 40 SeriesRp1.999.900
Kenmaster Kompresor Angin Mini PistonRp339.900
THK Linear Bushing Circular Flanged ModelRp189.900
IKO Linear BushingRp119.900
ASB Linear Bushing BearingRp12.900
SMC MGP Series Compact Guide Cylinder (Silinder Pneumatik / Silinder Kompak)Rp149.900
IKO Linear Motion ProductRp149.900
SAMICK Linear Bushing BearingRp109.900
THK Linear BushingRp149.900
SAMICK Linear BearingRp68.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait