Beli bushing bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Linear Bushing LME 16 Series
    Mulai

    Rp199.900

    THK Linear Bushing LME 16 Series
    atribut:
    • Ball Rows: 5
    • Inscribed Bore Diameter (dr) (mm): 16
    • Length (mm): 36
    • Outer Diameter d (mm): 26
  2. THK Linear Bushing LM 50 Series
    Mulai

    Rp1.099.900

    THK Linear Bushing LM 50 Series
    atribut:
    • Ball Rows: 6
    • Inscribed Bore Diameter (dr) (mm): 50
    • Outer Diameter d (mm): 80
  3. THK Linear Bushing LME 30 Series
    Mulai

    Rp589.900

    THK Linear Bushing LME 30 Series
    atribut:
    • Ball Rows: 6
    • Inscribed Bore Diameter (dr) (mm): 30
    • Length (mm): 68
    • Outer Diameter d (mm): 47
  4. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp48.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  5. THK Linear Bushing LME 40 Series
    Mulai

    Rp849.900

    THK Linear Bushing LME 40 Series
    atribut:
    • Ball Rows: 6
    • Inscribed Bore Diameter (dr) (mm): 40
    • Length (mm): 80
    • Outer Diameter d (mm): 62
  6. ASB Linear Bushing Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  7. THK Linear Bushing
    Mulai

    Rp289.900

    THK Linear Bushing
    Deskripsi:
    Because the retainers guiding 3-8 rows of balls are Formed as one piece, they guide precisely in the direction of travel of the ball, resulting in stable running accuracy. Because small diameter model number uses a retainer integrally molded with synthetic resin, the sound during exercise is small and excellent in lubricity. A special synthetic rubber seal is incorporated on both sides of the linear bush to prevent invasion of foreign matter and reduce the leakage of grease.Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.
  8. TRITAN Insert Bearing
    Mulai

    Rp409.900

    TRITAN Insert Bearing
    Deskripsi:
    These cylindrical insert bearings have a flat outer ring and are used in general purpose applications where corrosion is not a concern.
    atribut:
    • Closure: Double Sealed
    • Ring Material: Alloy Steel
    • Ring Material Grade: 52100
    • Rolling Element Rows: 1
    • Seal Type: Contact
    • Shaft Locking Type: Eccentric Collar
  9. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    76%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  10. TRUSCO Bushing
    Mulai

    Rp26.900

    TRUSCO Bushing
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  11. ASOH Bushing
    Mulai

    Rp31.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Recommended Socket
    • Material: Brass
    • Fluid Used: Water, Air, Oil
    • Type: Threaded joint
  12. ASOH Bushing
    Mulai

    Rp23.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Female Socket
    • Fluid Used: Water, air, oil
    • Material: brass
    • Maximum Operating Pressure (MPa): 6.9
    • Maximum Operating Pressure (kgf/cm²): 70
    • Type: Screw fitting
  13. THK Linear Bushing LM 80 Series
    Mulai

    Rp4.199.900

    THK Linear Bushing LM 80 Series
    atribut:
    • Ball Rows: 6
    • Inscribed Bore Diameter (dr) (mm): 80
    • Length (mm): 140
    • Outer Diameter d (mm): 120
Daftar Harga bushing bearing Terbaru March 2026
THK Linear Bushing LME 16 SeriesRp199.900
THK Linear Bushing LM 50 SeriesRp1.099.900
THK Linear Bushing LME 30 SeriesRp589.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp48.900
THK Linear Bushing LME 40 SeriesRp849.900
ASB Linear Bushing BearingRp15.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmRp36.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmRp25.900
NBK Bushing for FCL / FCLSRp31.900
THK Linear BushingRp289.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)