Beli buffing machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Klem Lab FleksibelDeskripsi:- The flexible arm allows installation of sensors, etc. in multiple directions. - With a muff, adjustment and movement are easy.atribut:
- Accessories: spare cap
- Material: Body / Zinc Die Cast (Chrome Plating), Arm / Steel (Chrome Plating)
- Mountable Shaft Diameter (mm): 9.5-18
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Shinano Single Action PolisherDeskripsi:Geared polisher with 3" Velcro padLight and compact bodyEither a wool buff or sponge buff can be usedDesigned for Polishing and Buffing painted surface in confined areasThe tool most suitable for repairing small scratch or dust on painted surfacesatribut:
- Buff Pad Size (inch): 3
- Spindle Size Female: M6x1
- Free Speed (rpm): 4500
- Weight (kg): 0.64
- Noise Level (dBa): 83
- Vibration (m/s2): 0.6
- Average Air Consumption (CFM): 2.5
- Output Power (W): 203
- Wipro Disc Polisher Variableatribut:
- Voltage (V): 220
- Makita Polisheratribut:
- Wool Pad (mm): 180
- KLEENGUARD Nitrile Cut Resistant Gloves (Sarung Tangan Tahan Potong)Deskripsi:G60 PURPLE NITRILE* Cut Resistant Gloves provide an even higher level of cut resistance while enhancing dexterity and comfort. The gloves are ambidextrous, breathable, and feature a flexible nitrile dotted palm for better grip.atribut:
- Color: Purple
- monotaro Hair Buff For Electric Polisher Grip HandleDeskripsi:The car waxingatribut:
- Compatible: Electric poly Shah Grip handle MCPC2-2018
- monotaro Buff Set For Electric PolisherDeskripsi:The car waxingatribut:
- Compatible: Electric polisher MCPC4-328, MCPC4-1215
- Set Content: Two buffing cliff wax, one buff for finishing
- KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- BOSCH PolisherDeskripsi:-Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untukatribut:
- Grinding Spindle Thread: M14
- K3L License: Yes
- monotaro Shank Felt Wheel, Straight (Felt Polishing Buffing Wheels Straight)Deskripsi:Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
- IKURA Polishing SetDeskripsi:Bisa digunakan di gerinda tangan polisher, cordless, mesin bor. Sangat serbaguna dan fleksibelatribut:
- Set Content: 7pcs Polishing foam; 1pc Wool polish; 1pc Drill adapter; 1pc Velcro pad holder
- Sponge Pad Color: Black/Green/Red/Blue/White/Yellow/Orange (each color has one)
- Woolen Pad Color: White
- Pad Color: Yellow Black
- DAYTON Bench Bufferatribut:
- UNSPSC: 27112702
- 3M Buffing ThunderDeskripsi:The buffing sander 9025 retains a large amount of eccentricity while reducing the size and weight, improving both workability and high polishing power. Resin parts such as DVD and TV.atribut:
- Buff used: Magic type
- Pad Size (mm): 75
- Orbit Diamond (mm): 10
- Hose Mounting Port: R1 / 4
- Exhaust: rear
- Overall Length (mm): 150
- Air Consumption (m³/minute): 0.15
- No Load Rotation Speed (rpm): 11000
- Working Air Pressure Range (MPa): 0.4-0.6
- Jason Hole Saw SetDeskripsi:Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
- SC Johnson Floor Stripper Wax StripDeskripsi:WAX STRIP adalah stripper yang diproduksi khusus untuk melunakkan lapisan sealer dan finish serta menghancurkan ikatan metal interlock pada lapisan tersebut, sehingga mudah diangkat dari permukaan lantai, digunakan untuk lantai lunak (vinyl, lantai karet, lantai linoleum) ataupun lantai keras (terrazo, semen, marmer).COVERAGE :1. Dilusi 1 : 4 untuk lantai seluas 500 m2 per galon.2. Dilusi 1 : 12 untuk lantai seluas 1500 m2 per galon.atribut:
- MSDS: Yes
Daftar Harga buffing machine Terbaru March 2026
| AS ONE Klem Lab Fleksibel | Rp1.199.900 |
| Innotechs Polisher Machine Low Speed | Rp5.999.900 |
| Shinano Single Action Polisher | Rp3.799.900 |
| Wipro Disc Polisher Variable | Rp569.900 |
| Makita Polisher | Rp5.799.900 |
| NTN Shell Needle Roller Bearing | Rp21.900 |
| KLEENGUARD Nitrile Cut Resistant Gloves (Sarung Tangan Tahan Potong) | Rp169.900 |
| monotaro Hair Buff For Electric Polisher Grip Handle | Rp53.900 |
| monotaro Buff Set For Electric Polisher | Rp86.900 |
| KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1 | Rp3.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/KLEENGUARD%20Nitrile%20Cut%20Resistant%20Gloves%20(Sarung%20Tangan%20Tahan%20Potong)/1oP102144060-2.jpg)




/P101563930-2.jpg)