Dynabrade Air-Powered Polisher & Buffer

Sebelum PPN:
Rp25.999.900 - Rp38.999.900
Spesifikasi
Accessory Attachment TypeHook and Loop
Air inlet (inch)1/4 NPT
DUTYHeavy
Exhaust LocationRear
Handle MaterialComposite
Product TypeAir Polisher
Speed SettingsFixed
StandardsCE; EAC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polishers and buffers rotate polishing bonnets, woven pads, and other abrasives to refine surfaces and add luster. Also known as angle polishers, they remove light scratches, blend spot repairs back into the finish, and apply rubbing compounds and waxes for a shiny finish. They are commonly used for automotive detailing and metal finishing.
Feature
Air Polisher Product Type Air Polisher Polishing Motion Rotary Included Pad Sizes 3 in Minimum Disc Diameter 3 in Maximum Disc Diameter 3 in Abrasive Mount Type Hook and Loop Horsepower 0.4 hp Duty Heavy Grip Type Right Angle Speed Settings Fixed Maximum Motor Speed 3 200 RPM Air Consumption 26 cfm Required Pressure 90 psi Air Inlet Size 1/4 in Air Inlet Type NPT Minimum Hose Size 1/4 in Spindle Thread Size 1/4 in - 20 Exhaust Location Rear Tool Length 13 in Tool Weight 3 lb

Ulasan Produk

Tidak ada ulasan