Beli brush holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO KOHKI Jet Broach Holderatribut:
- Accessories: For ATRA ACE
- HASSAY SAVAGE CO. Rotary Broach Holderatribut:
- UNSPSC: 23171617
- Mitutoyo Combination Square Setatribut:
- Size (mm): 300
- NITTO KOHKI Portable Magnetic Base Drilling MachineDeskripsi:Standard Accessories• Pilot Pin 0625 / 0650 / 0825 / 0850 : 1 pc• Chain Ass'y : 1 set• Chip Breaker : 1 pc.• Side handle ass'y : 1 set• 3mm / 5mm Hex socket screw key : 1 pc• 8mm x 10mm spanner : 1 pc• Guard ass'y : 1 setatribut:
- Power Consumption Rated (W): 950
- Hole Diameter (mm): 12-55
- Plate Thickness (mm): 9-75
- Magnetic Holding Power (kgf): 1020
- Dimensions (mm): 296x86x506
- No Load Speed (rpm): 520
- Power Source (V AC): 220-240
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- HASSAY SAVAGE CO. Rotary Broach (Pisau Broach Putar)Deskripsi:These drill bits have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. The bits also have spiral flutes that evacuate chips as the bits drill into a workpiece.atribut:
- UNSPSC: 23171620
- Cut Profile: Hex
- Drilling Tool Configuration: Individual
- Material - Machining: High Speed Steel
- Overall Length (inch): 1-3/4
- Shank Diameter (inch): 1/2
- Tolerance (inch): +.001 - .000
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 29.3
- Inner Diameter d (mm): 15
- Outer Diameter d (mm): 35
- Width B (mm): 11
- HARDEN Pahat Kayu Gagang Oranye-HitamDeskripsi:-Pemolesan akhir permukaan dikerjakan penuh dengan mesin gerinda. -Gagang yang nyaman. -Terbuat dari baja chrome vanadium, pemolesan akhir permukaan dengan mesin ampelas.-Alat Pahat Kayu PRO -Mata tatah tajam-Nyaman dipakai-Mudah digunakan-Tahan lama Tampilan Produk:1. Baja Vanadium Krom TempaMata pisau terbuat dari baja tempa vanadium krom, kepadatan tinggi, ujung pisau tajam, lebih tahan lama.2. Gagang ErgonomisDesain gagang buram, dengan alur jari.Bagus, meningkatkan kenyamanan penggunaan, cocok untuk pemakaian jangka panjang.3. Ketahanan Keling Berkualitas Tinggi terhadap KetukanBlok ketukan paku keling dengan kepadatan tinggi, tingkat daya tahan yang tinggi terhadap pukulan.4. Mesin Ampelas PermukaanPermukaan rata dan bagus.5. Terkait EratKombinasi sempurna antara pisau dan gagang.Tidak pernah lepas dari gagangnya, tahan lama."atribut:
- Size (mm): 25
- Length (mm): 270
- Width (mm): 25
- TEKIRO Wood Chisel (Pahat kayu)Deskripsi:Pahat merupakan salah satu alat yang sangat penting dipergunakan dalam bangunan terutama untuk pekerjaan kayu.TEKIRO Pahat Kayu. Merupakan alat yang digunakan untuk mengukir atau melubangi benda kerja sesuai dengan desain yang diinginkan. Dengan handle karet membuatnya tidak mudah slip selama penggunaanFungsi : Untuk mengukir atau mengikis benda kerja menjadi bentuk yang diinginkanMaterial : Heat Treated Carbon SteelKeunggulan Pahat Tekiro :Lebih TajamEnak DigenggamTidak Mudah Rusak
- LOCTITE 495 Instant Adhesive (Lem Super)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- monotaro Hook Pick Set (Obeng Cungkil)Deskripsi:For attaching and detaching o-rings, springs, etc. and for positioning small parts.atribut:
- Handle Length (mm): 67
- Length (mm): 140
- Material (Grip): PP
- Material (Shaft): Chromium Vanadium
- Shaft Diameter (Ø mm): about 3
- Shape: Straight Types, L Types, Hook Types, Abnormal Types
- HASSAY SAVAGE CO. Keyway Broach SetDeskripsi:Keyway broach sets contain multiple keyway broaches in a range of sizes for creating precise keyways in the bore holes of pulleys, gears, washers, and other shaft-mounted components to lock them to keyed shafts. The sets also contain keyway shims for controlling the depth of the keyway and keyway bushings for guiding and supporting the broaches. Keyway broach sets eliminate the hassle of buying individual tools separately and are ideal for job sites that frequently use many different sizes of keyway broaches in metalworking tasks.atribut:
- UNSPSC: 23171620
- Cut Profile: Keyway
- Drilling Tool Configuration: Set
- Material - Machining: High Speed Steel
- Primary Material Application: All Materials
Daftar Harga brush holder Terbaru October 2026
| NITTO KOHKI Jet Broach Holder | Rp2.999.900 |
| HASSAY SAVAGE CO. Rotary Broach Holder | Rp53.999.900 |
| Mitutoyo Combination Square Set | Rp15.999.900 |
| L-Grob Rotary Broaching Holder (Gagang Pahat Broaching) | Rp3.999.900 |
| NITTO KOHKI Atra Ace Manual feed (Mesin Bor Magnetik) | Rp30.999.900 |
| NITTO KOHKI Portable Magnetic Base Drilling Machine | Rp45.999.900 |
| NITTO KOHKI Broach Holder | Rp3.999.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher) | Rp26.900 |
| Mitutoyo Combination Square (Penggaris Siku) | Rp2.599.900 |
| HASSAY SAVAGE CO. Rotary Broach (Pisau Broach Putar) | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/r6P115771978-1.jpg)
/P101002557-1.jpg)


/boP104063420-3.jpg)
/h1P103761613-1.jpg)
/iqP109391674-1.jpg)
/g4P104835580-1.jpg)


/jsP103684712-2.jpg)
/P102836363-1.jpg)
%20(Mesin%20Bor%20Magnetik)/P101002556-1.jpg)
/j7P103444691-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Super)/kkP103751740-1.jpg)
/P101001140-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/HASSAY%20SAVAGE%20CO_%20Keyway%20Broach%20Set/h5P109325617-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)