Beli breather cap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IMAO Breather cap BRDeskripsi:The ventilation structure allows air to freely flow in and out even when the cap is attached. Even if a large pressure difference temporarily occurs in the tank due to a sudden temperature rise or oil backlash, it is safe because it quickly regains equilibrium with the outside air. Ideal for use with pressure boosters and pressure reducers where oil volume increases and decreases rapidly. internal slanted blades protect against splashing oil, so there is no oil leakage to the outside under normal usage conditions. Additionally, the ventilation holes have built-in air filters, so there is no need to worry about environmental pollution caused by oil fumes.*Please avoid using it in water tanks as the resin will absorb water and expand. *Gasoline and alcohol cannot be used.atribut:
- Heat Resistance Temperature (°C): 100
- Material: Cap: Polyamide Orange, Thread: Polyamide Black, Air Filter: Polyurethane, Gasket: Nitrile Rubber (NBR)
- Screw Length (mm): 17
- Thickness (mm): 59
- Thread Size: G1 1/4
- Trusco Part No.: 805-5656
- IMAO Engineering Plastic Knobatribut:
- Material: Knob = Polyamide Black; Insert = SUS303
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- ELESA Plastic Lobe KnobDeskripsi:-A pentagon type knob that fits the hand during operation.
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- Hioki Tang Ampere AC Setatribut:
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- Resistance (MΩ): 41.99
- Maximum Display: 4199 Counts
- Maximum Measuring Conductor Diameter (mm): 33
- WxDxH (mm): 54x16x175
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KYORITSU Tang Ampere Digitalatribut:
- Alternating Current (A): 2000
- Direct Current (A): 2000
- Maximum Display: 1999 count
- Maximum measured conductor diameter (mm): 55
- Power Supply: AA batteries (R6P)x2 (included)
- Continuous Usage Time (hour): 11
- Dimensions (mm): 105x49x250
- Resistance (ohm): 4000
- Voltage (V): 1000 (DC); 750 (AC)
- Owon Handheld multimeterDeskripsi:Multi-function measuring instrument: 4-1/2 digit digital multimeter + oscilloscope. Automatic waveform measurement: Automatically measures Vmax, Vmin, Vp-p, Vavg, Vrms, frequency, etc. User-friendly design: Full-key structure for easy operation and extended instrument life. Intelligent probe detection: Automatically switches measurement values according to the probe insertion position, preventing damage to the instrument due to incorrect operation. Efficient power management: Equipped with an 18650 lithium battery for long-lasting use, ensuring more sustainable measurement work. Safe high-voltage measurement: CAT III 1000V compliant, directly and safely measures high-voltage waveforms up to 1000V, expanding the range of applications. High-definition display: Equipped with a 2.8-inch IPS screen, the wide viewing angle and excellent display quality allow you to clearly view data from any angle. Environmentally adaptive display: High-brightness, high-contrast dual-theme mode ensures visibility in strong light and dark environments, optimizing the user experience.Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysisatribut:
- Bandwidth used: [Oscilloscope] 1kHz
- Maximum count: 20000
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KRISBOW Open Jaw Clamp Meter (Tang Ampere)Deskripsi:Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahangatribut:
- AC Current (A): 200 ±(0.5%+1)
- AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
- DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
- Temperature (°C): -20 to 760 ±(3.0%+5)
- Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
- Continuity Check: Buzzer sounds at 50Ω
- Diode (mA): Test current 0.3
- Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
- Packing Dimensions (mm): 230x82x40
- Power Supply: 2x1.5V AAA battery
- Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
- Unit Dimensions (mm): 200x60x34
Daftar Harga breather cap Terbaru October 2026
| IMAO Breather cap BR | Rp479.900 |
| IMAO Engineering Plastic Knob | Rp269.900 |
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
| ELESA Oil Level Indicator (Indikator Level Oli) | Rp62.900 |
| FLUKE Tang Ampere | Rp1.799.900 |
| Sanwa Instrument Tang Ampere | Rp2.299.900 |
| ELESA Plastic Lobe Knob | Rp47.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp4.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/4uP101000174-4.jpg)


/4hP102636161-4.jpg)




/kbP103737731-3.jpg)

/rbP105677983-2.jpg)


/ivP102049679-5.jpg)



/9gP104576340-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)