IMAO Breather cap BR

Sebelum PPN:
Rp479.900
Spesifikasi
Heat Resistance Temperature (°C)100
MaterialCap: Polyamide Orange, Thread: Polyamide Black, Air Filter: Polyurethane, Gasket: Nitrile Rubber (NBR)
Screw Length (mm)17
Thickness (mm)59
Thread SizeG1 1/4
Trusco Part No.805-5656

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ventilation structure allows air to freely flow in and out even when the cap is attached.
Even if a large pressure difference temporarily occurs in the tank due to a sudden temperature rise or oil backlash, it is safe because it quickly regains equilibrium with the outside air. Ideal for use with pressure boosters and pressure reducers where oil volume increases and decreases rapidly.
internal slanted blades protect against splashing oil, so there is no oil leakage to the outside under normal usage conditions. Additionally, the ventilation holes have built-in air filters, so there is no need to worry about environmental pollution caused by oil fumes.
*Please avoid using it in water tanks as the resin will absorb water and expand.
*Gasoline and alcohol cannot be used.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait