Beli breaker mccb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Moulded Case Circuit Breaker GoPact 125 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- Schneider Electric circuit breaker Easypact EZC100Fatribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric Moulded Case Circuit Breaker GoPact 400 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 400A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 36kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 250A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (175A-250A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (3000A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 3.5 kg. GoPact MCCB 400 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Chint Molded Case Circuit Breaker NXM Series 3P (MCCB)atribut:
- Poles: 3P
- Rated Operational Voltage (V): 220/230/240, 380/400/415
- Acc Code: 00: No
- Certifications: CCC, CE, KEMA
- Compliant standard: IEC60947-2
- ABB Under Voltage Release for High Performance Circuit Breakeratribut:
- Dimension Diagram: 2CCC413003C0201
- Size: 1 module
- Number of Contacts CO: 0
- Number of Contacts NC: 0
- Number of Contacts NO: 0
- Frequency (Hz): 50/60
- Product Height (mm): 95
- Product Length (mm): 82.5
- Product Width (mm): 27
- Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 16Aatribut:
- Device Application: Distribution, Protection
- Product Name: Compact NSXm
- Product or Component Type: Circuit breaker
- Range: Compact
- SIEMENS Miniature Circuit Breaker 3P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 3-Poles
- Schneider Electric EasyPact CVS160Fatribut:
- Range of Product: Easypact CVS100-250
- Product or Component Type: Circuit Breaker
- Device Application: Distribution
- Protected Poles Description: 3d
- ABB Auxiliary Contact for High Performance Circuit Breakeratribut:
- Mounting Type: DIN-Rail
- Number of Contacts CO: 2
- Product Length (mm): 9
- Product Height (mm): 95
- Dimension Diagram: 2CCC413003C0201
- Product Width (mm): 9
- SIEMENS Motor Protection Circuit Breaker 3RV2011 (MPCB)Deskripsi:Circuit breaker size S00 for motor protection, CLASS 10 A-release 2.8-4 A N release 52 A screw terminal Standard switching capacityatribut:
- Packaging Dimensions (mm): 49x102x102
- Rated Voltage (V): 690
- SIEMENS Miniature Circuit Breaker 1P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 1-Poles
- Schneider Electric Easypact CVS - CVS100N Circuit Breakeratribut:
- Device Application: Distribution
- Breaking Capacity Code: N
- Network Frequency (Hz): 50/60
- Product or Component Type: Circuit breaker
- Trip Unit Name: TM-D
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
Daftar Harga breaker mccb Terbaru March 2026
| Schneider Electric Moulded Case Circuit Breaker GoPact 125 (MCCB) | Rp1.099.900 |
| Schneider Electric circuit breaker Easypact EZC100F | Rp729.900 |
| Mitsubishi Electric Earth Leakage Breaker Nv-C Series (Economical Product) | Rp1.999.900 |
| Schneider Electric Circuit Breaker Compact NSX100F | Rp1.599.900 |
| Schneider Electric Moulded Case Circuit Breaker GoPact 400 (MCCB) | Rp6.699.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
| Chint Molded Case Circuit Breaker NXM Series 3P (MCCB) | Rp379.900 |
| ABB Under Voltage Release for High Performance Circuit Breaker | Rp1.799.900 |
| Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 16A | Rp1.499.900 |
| SIEMENS Miniature Circuit Breaker 3P (MCB) | Rp219.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/qnP111965959-1.jpg)

/7rP105901279-1.jpg)

/0jP111966019-1.jpg)
/P102040430-1.jpg)
/45P109165149-1.jpg)


/P103145727-1.jpg)

/blP105217417-1.jpg)

/P103145736-1.jpg)
/P103145709-1.jpg)