Beli brazing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinfuji Brazing Filler Rod with Flux
    64%
    Mulai

    Rp67.900

    Shinfuji Brazing Filler Rod with Flux
    atribut:
    • Length (mm): 300
  2. TRUSCO Abradant for Titanium
    Mulai

    Rp429.900

    TRUSCO Abradant for Titanium
    atribut:
    • WxDxH (mm): 135x45x30
  3. TRUSCO Rubber-Mounted Grinding Wheel Bullet Shape (Mata Tuner Batu)
    Mulai

    Rp419.900

    TRUSCO Rubber-Mounted Grinding Wheel Bullet Shape (Mata Tuner Batu)
    atribut:
    • Shape: Shell
    • Maximum Working Rotation Speed: 30000rpm
  4. TRUSCO Adapter for GP Top Mini
    Mulai

    Rp73.900

    TRUSCO Adapter for GP Top Mini
    atribut:
    • Maximum Working Peripheral Velocity: 47.1m/s (2826m/min)
  5. TRUSCO GP Top Flap Disc Alpha Direct Screw-In Type (Amplas Susun)
    42%
    Mulai

    Rp509.900

    TRUSCO GP Top Flap Disc Alpha Direct Screw-In Type (Amplas Susun)
    atribut:
    • Outer DiameterxBlade LengthxScrew Diameter (mm): 100x19.5xM10 (P1.5)
    • Maximum Working Rotation Speed (rpm): 13600
    • Max Working Peripheral Velocity: 72m/s (4300m/min)
  6. WESTWARD Brazing Alloy (Batang Las)
    Mulai

    Rp1.599.900

    WESTWARD Brazing Alloy (Batang Las)
    Deskripsi:
    Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.
    atribut:
    • Standards: AWS A5.8
    • UNSPSC: 23171502
    • Alloy Type: Phos Copper
    • Container Size (lbs): 1
    • Finish/Coating: Bare
    • For Joining: Brass to Brass; Brass to Copper; Copper to Copper
    • Overall Diameter (inch): 1/8
    • Overall Height (inch): 20
    • Process: Brazing
  7. BANDO Belt Green Seal D Type (Van Belt)
    26%
    Mulai

    Rp399.900

    BANDO Belt Green Seal D Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 330
    • Thickness (mm): 19
  8. SUPERIOR Copper Brazing Alloy
    Mulai

    Rp479.900

    SUPERIOR Copper Brazing Alloy
    atribut:
    • Material: Copper:93%, Phosphorus:7%
    • Length (mm): 500
    • Melting point: 705degrees to 805degrees
    • Specification: JIS standard BCup-2
  9. Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    Mulai

    Rp2.899.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-6
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 788
  10. Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)
    Mulai

    Rp16.999.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-5
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 774
  11. SUPERIOR Phosphor Copper Brazing
    74%
    Mulai

    Rp159.900

    SUPERIOR Phosphor Copper Brazing
    Deskripsi:
    It has very high fluidity and flows well in gaps. For copper and copper alloy bonding
    atribut:
    • Material: Copper: 93%, phosphorus: 7%
    • Length (mm): 500
    • Melting Point (°C): 705-805
  12. KOBELCO Welding Electrode CIA-1 Series
    BARU
    Mulai

    Rp13.999.900

    KOBELCO Welding Electrode CIA-1 Series
    Deskripsi:
    A graphite-coated welding rod that uses pure Ni core wire, and is used for butt welding and repair welding of various cast irons.The curability of the weld metal and the heat-affected zone of cast iron is the smallest among the welding rods for cast iron, and the machinability of the weld is the best.
  13. KACHE Folding Office Desk (Meja Kantor Lipat)
    Mulai

    Rp2.199.900

    KACHE Folding Office Desk (Meja Kantor Lipat)
    atribut:
    • Dimensions (mm): 1200x600x750
    • Material: MFC Laminated dan Powder Coating Steel Legs
    • Type: Folding Table
  14. TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)
    Mulai

    Rp569.900

    TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)
    Deskripsi:
    Only for aluminum and aluminum (aluminum) brazing
    atribut:
    • Length (mm): 500
    • Weight (g): Approx. 2.8
    • Material: Aluminium wax
    • TRUSCO Number: 329-1553
Daftar Harga brazing Terbaru October 2026
Shinfuji Brazing Filler Rod with FluxRp67.900
TRUSCO Abradant for TitaniumRp429.900
TRUSCO Rubber-Mounted Grinding Wheel Bullet Shape (Mata Tuner Batu)Rp419.900
TRUSCO Backing Pad Adapter for GP Top 25 Disc Wheel (Bantalan Poles Gerinda)Rp32.900
TRUSCO Adapter for GP Top MiniRp73.900
TRUSCO Diamond Abrasive Hand Pad SetRp199.900
TRUSCO GP Top Flap Disc Alpha Direct Screw-In Type (Amplas Susun)Rp509.900
WESTWARD Brazing Alloy (Batang Las)Rp1.599.900
BANDO Belt Green Seal D Type (Van Belt)Rp399.900
SUPERIOR Copper Brazing AlloyRp479.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)