Beli brake caliper replacement di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona Brake Air Releaseatribut:
- Accessories: Hose ( phi 5x phi 8x800mm), hose joint, hose clip (2 pieces), glasses wrench (8/10mm)
- Tank Capacity: 800ml
- monotaro Brake Fluid BreederDeskripsi:Because we use ordinary compressed air, it is possible to do brake breeding and air bleed easily by one person. Even if there is no dedicated brake oil tank cap, quick and clean work is possible. Without leakage of fluid, it is possible to take out old oil and replace it completely with new oil. With silencer. Since the magnet is attached to the bottom of the replenishing bottle, it can be set anywhere in the body part.atribut:
- Connection Diameter: (Trigger) PT 1/4 inch
- Capacity (L): (Brake fluid breeder) 1, (replenishing bottle) 1
- Working Pressure (MPa): 0.5 to 0.8
- CRC Synthetic Brake & Caliper GreaseDeskripsi:SYNTHETIC BRAKE & CALIPER GREASE, 2.5 WT OZModel#: SL3301DESCRIPTION:A specially developed synthetic grease with a high-tech formula for use in disc & drum brake systems. High temperature grease is plastic & rubber safe. Use on metal to metal contact points and sliding surfaces. Resists moisture and will not washout.APPLICATIONS:Backing plates, brake pad contact points, caliper o-rings, calipers, disc brake pads, drum brake systems, grommets, parking brake areas of lubrication, pivot points, self adjustersatribut:
- Net Fill: 2.5 Wt Oz
- Appearance: Black Semi-Solid Grease
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- TEKIRO Disc Brake Spreader (Treker Rem Mobil)Deskripsi:Membuat proses pemasangan pad rem lebih mudah, Memampatkan piston dan bantalan pada kaliper berukuran 15.2x7.3x2.1, mempunyai dimensi 153mmx144mmx9mmFungsi : Membuat proses pemasangan pad rem lebih mudah, Memampatkan piston dan bantalan pada kaliperMaterial : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- Size (cm): 15.2 x 7.3 x 2.1
- Dimension 1 (mm): 153
- Dimension 2 (mm): 114
- Dimension 3 (mm): 9
- Dimension 4 (mm): 5
- Dimension 5 (mm): 6
- Dimension 6 (mm): 12
- monotaro Brake Caliper Tool SetDeskripsi:It is a useful tool set for a caliper that also serves as a side brake, a European car that is difficult to return with a normal tool, etc. If various attachments are used, it corresponds also to ordinary single-push type piston calipers. Adapter is hard to remove by attaching a magnet to the tip part. It also comes with a 9.mm (3/8 inch) adapter so you can use it with ratchet etc.
- Jason Disc Brake Spreaderatribut:
- Size (cm): 15.2x7.3x2.1
- Material: High Quality
- AKEBONO Kampas Rem DepanDeskripsi:AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseDeskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- Daytona Brake Breeder Wrenchatribut:
- Socket Size: 8mm
- New Osaka Caster Rubber with Brake / Rem (Roda Karet)atribut:
- Bearing: Ball
- monotaro Ratchet Handle (Gagang Ratchet)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchetatribut:
- Material: Chromium vanadium steel
- Surface Treatment: Chrome-plated
- Feed angle (°): 5
- AXE Safety/Protection Glasses Polarization Clip-on (Kacamata Safety)Deskripsi:-Wide-sized clip-on glasses._x000D_-Optimum for those who use large glasses.atribut:
- Height (mm): 49
- Lens Color: Smoke
- Lens Thickness (mm): 1
- Lens Width (mm): 58
- Material (Frame): Nickey Alloy, Plastic
- Material (Lens): Triacetate
- Visible Light Transmittance (%): 19
- Width (mm): 128
- TEKIRO Drive TorqueDeskripsi:TEKIRO 1/2" DR. DRIVE TORQUE 44.2x12.7x14 MM (T600) / DRIVE TORSIKODE : TQ-HT1458ORIGINAL TEKIROKunci Torsi 1/2inch T600 merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah.Fungsi : Kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah.Material : Chrome VanadiumDimensi : 44mm 44mm
Daftar Harga brake caliper replacement Terbaru March 2026
| Daytona Brake Air Release | Rp459.900 |
| monotaro Brake Fluid Breeder | Rp419.900 |
| ROHA Nylon Caster Light Duty Swivel | Rp7.900 |
| CRC Synthetic Brake & Caliper Grease | Rp189.900 |
| TEKIRO Disc Brake Spreader (Treker Rem Mobil) | Rp759.900 |
| ROHA Nylon Caster Double Brake | Rp23.900 |
| monotaro Brake Caliper Tool Set | Rp649.900 |
| Jason Disc Brake Spreader | Rp259.900 |
| AKEBONO Kampas Rem Depan | Rp289.900 |
| CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease | Rp159.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Synthetic%20Brake%20%26%20Caliper%20Grease/P102076361-1.jpg)
/08P101004008-4.jpg)




%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease/8sP102076316-2.jpg)


/P102083598-1.jpg)
/4rP101001171-14.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/AXE%20Polarization%20Clip-on%20Glass/P102871986-1.jpg)