Beli braid hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Togawa Silicon Braid Hose (Selang Benang / Selang Air)atribut:
- Length (m): 10
- Outer Diameter (mm): 20.1
- Inner Diameter (mm): 12.7
- Color: translucent
- Minimum Bending Radius (mm): 130
- Working Pressure (MPa): 0.5
- Allowable Bending Radius (mm Or More): 130
- SHPI PVC Braid Hose Blue (Selang Benang / Selang Angin)atribut:
- Outside Diameter (mm): 5/16
- Inside Diameter (mm): 4/7
- DIXON VALVE COUPLING Fire Hose Nozzle (Perlengkapan Alat Pemadam)Deskripsi:Adjustable gallonage fire hose nozzles allow the firefighter operating the hose to directly control the amount of water coming out of the nozzle.
- Unit Box SignDeskripsi:-This is a sign with a large display area and good visibility.-Since this is made of resin, this will not damage people or vehicles.-Since this can be stacked, this can be stored compactly when not used.-Only the water-injected weight can be removed.-Water Injection Type.
- LOTUS Dental ChairDeskripsi:- Seamless PU cushion- Luxury LED operation light- Hanging hose tray- Built-in x-ray film viewer- 3way syringe (cold & hot)- 4 hole high speed handpiece tube- 4 hole slow speed handpiece tube- Solive ejector with strong and weak sunction- Automatic cuspidor flush & water suply with constant temperature- Purified water supply system- Built out floor box- A3 dentist stool- Luxury multi-function foot pedal- Air compressoratribut:
- Marketing Authorization Number of KEMENKES RI: 10605717414
- Power Supply (V): AC 220
- Frequency (Hz): 50
- Input Power (VA): 800
- Blown Fuse Specifications: FR1-2
- Mains Power Supply: 5_20 5A
- The Dental Chair's Continous Loading Time (minute): ≤ 2
- The Dental Chair's Loading Continuance: ≤ 60% (The dental chair's working hours/interval)
- Water Temperature (°C): 40±5
- Foot Switch: ZPX4
- Maximum Rew of The High Speed Turbine (rpm): ≥ 300000
- Max. Output Torque (g.cm): ≥ 6
- Air Pressure (MPa): 0.22
- Input Air Pressure (MPa): 0.55-0.6 (flux ≥ 50L/min)
- Input Water Pressure (MPa): 0.2-0.4 (flux ≥ 10L/min)
- Relative Humidity (%): ≤ 80
- Max. Loading of the Instrument Tray (N): ≤ 30
- Environment Temperature (°C): 5 to 40
- Unit Emergency Exit Guidance Sign PassagewayDeskripsi:- An approved item of Fire Equipment and Safety Center of Japan (foundation).-With long-term emitting, it is effective for guiding evacuation at power outage due to fire.
- TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)Deskripsi:Mengganti kepala Nozzle dari jet ke model spray untuk mengatur besar kecilnya airatribut:
- Type: Variable Nozzle / Spray Nozzle
- Sensa Mask Mask 3ply (Masker)atribut:
- Number of Ply: 3
- Package Contents: 50pcs
- Type: Earloop
- Non Brand Fire Hose Nozzle (Perlengkapan Alat Pemadam)Deskripsi:Solid bore fire hose nozzles create a single stream of water without the ability to adjust water flow or pattern. Solid bore nozzles generally have a longer water stream than other nozzles.
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
- DIXON VALVE COUPLING Fire Hydrant & Standpipe Adapter (Konektor Selang)Deskripsi:Brass rigid fire hydrant and standpipe adapters do not rotate as the hose is moved, making them less likely to loosen or break than swivel adapters. Brass provides good strength, ductility, and corrosion resistance and is more heat-resistant than aluminum.atribut:
- UNSPSC: 31160000
- Country of Origin: China (subject to change)
- VIPER Fire Hose Nozzle (Perlengkapan Alat Pemadam)Deskripsi:Constant pressure fire hose nozzles maintain a consistent spray pattern as water pressure within the hose fluctuates. Constant pressure nozzles sometimes produce lower water flows than other nozzles.
- VENN Steam Trap ATB5 Seriesatribut:
- Connection Method: JIS RC thread
- Fluid Temperature (°C): 184 or less
- Material: Main body : FC (Gray cast iron) Valve seat : stainless steel Valve body : Stainless steel Thermo-element : Stainless SUS316L Cock : CAC406 (bronze casting)
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): 184 or less
- Suitable Pressure Range (MPa): 1 or less
Daftar Harga braid hose Terbaru October 2026
| Togawa Silicon Braid Hose (Selang Benang / Selang Air) | Rp12.999.900 |
| SHPI PVC Braid Hose Blue (Selang Benang / Selang Angin) | Rp2.999.900 |
| DIXON VALVE COUPLING Fire Hose Nozzle (Perlengkapan Alat Pemadam) | Rp339.900 |
| Unit Box Sign | Rp839.900 |
| LOTUS Dental Chair | Rp269.999.900 |
| Unit Emergency Exit Guidance Sign Passageway | Rp579.900 |
| TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran) | Rp469.900 |
| Sensa Mask Mask 3ply (Masker) | Rp34.900 |
| Non Brand Fire Hose Nozzle (Perlengkapan Alat Pemadam) | Rp829.900 |
| TSUBAKI RS60 Series-Standard Drive Chain | Rp37.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/cbP103672443-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/DIXON%20VALVE%20COUPLING%20Fire%20Hose%20Nozzle%20(Perlengkapan%20Alat%20Pemadam)/dwP109364500-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/Unit%20Box%20Sign/P102770261-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/LOTUS%20Dental%20Chair/68P105673224-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Unit%20Emergency%20Exit%20Guidance%20Sign%20Passageway/P102775770-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Variable%2FSpray%20Nozzle%20(Nozzle%20Selang%20Pemadam%20Kebakaran)/92P111129326-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Sensa%20Mask%20Mask%203ply%20(Masker)/ehP107947521-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Fire%20Hose%20Nozzle%20(Perlengkapan%20Alat%20Pemadam)/gyP109988610-1.jpg)

/08P101006008-2.jpg)

/gvP109364607-1.jpg)
/7eP109538266-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIPER%20Fire%20Hose%20Nozzle%20(Perlengkapan%20Alat%20Pemadam)/f6P109364546-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)