Beli bracket support di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUGATSUNE Surface Mount Shelf Standard (aluminum)
    Mulai

    Rp8.900

    SUGATSUNE Surface Mount Shelf Standard (aluminum)
    atribut:
    • Material: Stainless steel (SUS430)
    • Width (mm): 10
    • Length (mm): 20
    • Load Capacity (N/kgf): 441/45(with 4 used)
  2. monotaro Clothes Rack (Wall Mounting)
    Mulai

    Rp329.900

    monotaro Clothes Rack (Wall Mounting)
    Deskripsi:
    It is a wall mounting type laundry bracket. Angle adjustment can be fixed horizontally to 45 degrees.. To set up a clothesline.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: aluminum die cast
    • Type: Wall type
    • Withstand Load (kg): 30
  3. TRUSCO Stainless Steel Shelf Bracket KLT Type
    Mulai

    Rp379.900

    TRUSCO Stainless Steel Shelf Bracket KLT Type
    Deskripsi:
    Put shelf bord on short side.
    atribut:
    • Accessories: Flat head tapping screw long, short 3 each
    • Dimension W (mm): 25
    • Number of Mounting Holes: 6
    • Plate Thickness (mm): 3
    • Purpose of Use: To make shelf.
  4. monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Mulai

    Rp48.900

    monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Deskripsi:
    Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.
    atribut:
    • Dimensions (mm): 40 x 40 x 3 (angle)
    • Type: L-shaped bracket
    • Thickness (mm): 3
    • Material: steel
  5. Philips Bracket TV
    Mulai

    Rp139.900

    Philips Bracket TV
    atribut:
    • Compatible for: Screen size 49 inch
  6. SUGATSUNE Shelf Standard
    Mulai

    Rp529.900

    SUGATSUNE Shelf Standard
    atribut:
    • Material: Steel
    • Width (mm): 27
    • Thickness: 17mm
  7. TRUSCO Uniqlo Steel Corner Stay (Thick Type)
    Mulai

    Rp14.900

    TRUSCO Uniqlo Steel Corner Stay (Thick Type)
    Deskripsi:
    Use:Reinforcing, fall prevent, shelf bracket, brackets.
    atribut:
    • Dimension W (mm): 16
    • Material: Steel
    • Purpose of Use: For reinforcement, fall prevention, shelf board, and bracket etc.
    • Surface Processing: Uniqlo Over Rhodium Plated Finish
  8. TRUSCO Joint bracket 19-inch flat
    Mulai

    Rp27.900

    TRUSCO Joint bracket 19-inch flat
    Deskripsi:
    Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
    atribut:
    • Hole Diameter (phi mm): 6.5
    • Plate Thickness (mm): 2
    • Hole Pitch (mm): 25
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
    • Width (mm): 19
  9. Panasonic Short-throw Projector
    Mulai

    Rp15.999.900

    Panasonic Short-throw Projector
    Deskripsi:
    Ease of installation. Corner keystone correction enables angled projection. All you need to do is designate for points as the corner of the projected image, and this function easily carries out horizontal and vertical keystone correction. Curved screen correction. Barrel and pincushion distortions are easily corrected when projecting onto a curved screen. Easy remote monitoring and control over a LAN. Web browser on a computer connected through a wired LAN system lets you remotely operate projectors and check their status. In addition, Multi Monitoring and Control Software is available for monitoring and controlling multiple Panasonic projectors from a single PC. The wired LAN terminal is compatible with PJLink (class1), an open protocol that is used by many manufacturers, to enable integrated control of systems that contain different brands of projectors. Easy lamp and air filter replacement simplifies maintenance. For easier maintenance, you can replace the lamp from the top and the air filter from the side, even after the projector is installed on the ceiling. This eliminates the need to detach the projector from its mounting bracket in ceiling-mounted applications. * Supported by Windows 7 and Windows 8. Please note that some functions that can be used on professional displays cannot be used on projectors. And the SPDriver setting should be set to "Touch mode". ** Multi-touch Screen LED Display : LFB70 and BF1 Series (TH-50LFB70/65LFB70/80LFB70 and TH-50BF1/ TH-65BF1/ TH-80BF1). *1 This is the maximum value when the lamp power is set to Eco2. The usage environment affects the lamp replacement cycle, *2 The usage environment affects the duration of the filter.
    atribut:
    • Technology: LCD
    • Bright (Lumens): 3300
    • Contrast Ratio: 16000:1
    • Resolution: WXGA
    • Lamp & Filter Life (hour): Up to 10000
    • Connection: HDMI
    • Display Method: Transparent LCD panel (x 3, R/G/B)
    • Drive Method: Active matrix method
    • Frequency (Hz): 50/60
    • LCD Panel: 1,024,000 (1,280x800) x 3, total of 3,072,000 pixels
    • Lens Throw Ratio: 0.46:1
    • Panel Size (mm): 15.0 (0.59 inches) diagonal (16:10 aspect ratio)
    • Pixel Configuration: Stripe
    • Power Consumption (W): 300
    • Power Lamp (W): 230 UHM lamp
    • Power Speaker (W): 10
    • Power Supply (V): AC 100-240
    • Short Projection Distance at 0.60m (inch): 18
    • Zoom Lens: Fixed zoom, manual focus F1.8 f 6.08mm
  10. TRUSCO Joint bracket 19-J
    Mulai

    Rp30.900

    TRUSCO Joint bracket 19-J
    atribut:
    • Hole Diameter (phi mm): 6.5
    • Plate Thickness (mm): 2
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
    • Width (mm): 19
Daftar Harga bracket support Terbaru March 2026
SUGATSUNE Surface Mount Shelf Standard (aluminum)Rp8.900
monotaro Clothes Rack (Wall Mounting)Rp329.900
TRUSCO Stainless Steel Shelf Bracket KLT TypeRp379.900
monotaro Support Bracket L Type Bracket (Made By Uniqlo)Rp48.900
Philips Bracket TVRp139.900
SUGATSUNE Shelf BracketRp28.900
SUGATSUNE Shelf StandardRp529.900
TRUSCO Uniqlo Steel Corner Stay (Thick Type)Rp14.900
TRUSCO Joint bracket 19-inch flatRp27.900
Panasonic Short-throw ProjectorRp15.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)