Beli bracket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Support Bracket L Type Bracket (Made By Uniqlo)Deskripsi:Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.atribut:
- Dimensions (mm): 40 x 40 x 3 (angle)
- Type: L-shaped bracket
- Thickness (mm): 3
- Material: steel
- North Bayou Standing BracketDeskripsi:Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
- North Bayou Bracket Monitor TV LCD LEDDeskripsi:-Our NBC2-F fixed tv mount was very popular design which made the consumers can install their TV at home by themselves in fast time. With our nice looking and high-quality surface powder coating finished, the consumers could easily hung up their universal LCD, LED display onto the wall plate for quick installation. Also the consumers could slide their screen within the wall plate freely to fit their different horizontal screen viewing angle.-This low profile design made your ultrathin flat panel TV much closer to the wall, only 29mm(1.2) distance from the wall. Easy and quick installation and disassemble made your families feel more convenient to move out your TV to different position, also save two-thirds installing time than any other universal wall tv mounts.Auto lock and unlock design-No Tilt, Swivel, Rotateatribut:
- VESA Support (mm): 100x100 to 400x400
- Taffware Telescopic TV BracketDeskripsi:Bracket TV biasa pada umumnya memiliki keterbatasan karena tidak bisa digerakkan. Bracket TV dari Taffware ini memiliki lengan teleskopik, di mana Anda dapat menggeser posisi TV ke arah samping dengan mudah. Lengan teleskopik bracet TV ini dapat dilipat untuk memudahkan penggunaan. Anda dapat menggunakan bracket untuk monitor ataupun TVatribut:
- Color: Black
- Eins Cross ConnectorDeskripsi:N01861-202 cross-shaped connector allows to joint a Phi.12 pipe with another one.
- STANLEY TV Wall Mountatribut:
- Max. Extension (inch): 0
- Pitch (°): 0
- Swivel Angle (°): 0
- Color: Black
- Construction: Steel
- Finish: Powder Coated
- For use with: TV Mounts
- Includes: Drywall, Wood Stud and Concrete Mount Hardware
- Load Capacity (lbs): 100
- Mounting: Wall
- Overall Depth (inch): 1
- Product Type: TV Wall Mount
- UNSPSC: 45111802
- Eins Chuck Bracket THatribut:
- Finishing Material: Super duralumin
- Mitsubishi Electric Safety Breakeratribut:
- Standard: Electrical Appliance and Material Safety Law: Compliant
- Connection Method: Surface type
- Mass (kg): 0.08
- Frame (AF): 30
- External Dimensions B (mm): 70
- External Dimensions A (mm): 32
- External dimensions c (mm): 37
- External dimensions ca (mm): 55
- Reverse connection: Possible
- Standard Ambient Temperature (°C): 25
- monotaro Support Bracket L Type Bracket (Made Of Sus304)Deskripsi:Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.atribut:
- Thickness (mm): 3
- Dimensions (mm): 40 x 40 x 3 (angle)
- Type: L-shaped bracket
- Material: Stainless steel (SUS304)
- Oximus Braket TV Standingatribut:
- Mounting Hardware Included: Yes
- Support: 1 Monitor/TV
- TRUSCO Stainless Steel Shelf Bracket KLT TypeDeskripsi:Put shelf bord on short side.atribut:
- Accessories: Flat head tapping screw long, short 3 each
- Dimension W (mm): 25
- Number of Mounting Holes: 6
- Plate Thickness (mm): 3
- Purpose of Use: To make shelf.
- PISCO Main Block Bracketatribut:
- Finish Material: Main Body: SPCC + Electroless Nickel Plating
- TRUSCO Joint bracket 19-Jatribut:
- Hole Diameter (phi mm): 6.5
- Plate Thickness (mm): 2
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 19
- Parker Racor FBO Unit Assembly FF/WSDeskripsi:Filter Fuel (Racor FBO-10) Industrial Model, One Head and Housing, Base Model, Order Filter Element Separatelyatribut:
- Port Size: 2x 1-1/2\" NPT
- Akagi L Bracket for MountingDeskripsi:L bracket for "A10589 stationary roller A type" and "A10590 stationary roller B type". Electrogalvanized finish.atribut:
- Dimension C (mm): 25
- Dimension G (mm): 8.5
- Dimension H (mm): 39
- Dimension H1 (mm): 25
- Dimension L (mm): 34
- Dimension L1 (mm): 16
- Dimensions d (mm): Φ8.5
- Dimensions t (mm): 2.6
- Material: Electrogalvanized
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: NO.1
- Autonics BWPK Sensor Protection BracketDeskripsi:BWPK Bracket B, Right angle type, 37x140mm
Daftar Harga bracket Terbaru March 2026
| monotaro Support Bracket L Type Bracket (Made By Uniqlo) | Rp48.900 |
| North Bayou Standing Bracket | Rp1.899.900 |
| TRUSCO Bracket | Rp23.900 |
| North Bayou Bracket Monitor TV LCD LED | Rp139.900 |
| Taffware Telescopic TV Bracket | Rp45.900 |
| Eins Cross Connector | Rp269.900 |
| STANLEY TV Wall Mount | Rp569.900 |
| Eins Chuck Bracket TH | Rp479.900 |
| Mitsubishi Electric Safety Breaker | Rp129.900 |
| monotaro Support Bracket L Type Bracket (Made Of Sus304) | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/rdP103190985-1.jpg)








/rmP103190994-1.jpg)






%20Penguat/Akagi%20L%20Bracket%20for%20Mounting/caP111005442-1.jpg)