Beli box speaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA Box Speaker (Pengeras Suara)atribut:
- Rated Impedance Resistance (ohm): 100 V line: 1700 (6 W),3300 (3 W), 6700 (1.5 W), 13000 (0.8 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 100-12000000
- Speaker Component: 12cm dynamic speaker (rated impedance 8Ω)
- Dimensions (WxHxD) (mm): 290x214x150
- Rated Input Power (W): 6
- TOA Ceiling Mount Speakers (Speaker Plafon)Deskripsi:Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.atribut:
- Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
- Speaker Mounting Method: Spring clamp
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Shoulder MegaphoneDeskripsi:The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.atribut:
- Output Rating (W): 30
- Supreme Cables Power Cable For Building (Kabel Listrik)Deskripsi:SNI 04-6629.5Flexible Copper Conductor, PVC Insulated and PVC Sheathed CableGeneral Application: Used for permanent indoor installation in conduit under plaster or exposed installation in dry locationatribut:
- Nominal Thickness Outer Sheath (mm): 1.2
- MIRAI Square Outlet Boxatribut:
- Color: Gray
- Depth (mm): 50.5
- Frontage (mm): 108x180
- Height (mm): 50.5
- Length (mm): 114
- Material: Plastic (PVC)
- Width (mm): 114
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- Kyohritsu Electronic Industry Speaker Box for DSP FM RadioDeskripsi:DSP FM radio sound quality improvement parts! Optional board for "DSP FM radio: DS-RAD02 (sold separately)". By attaching it, you can form a speaker box and improve the sound quality in the low and midrange of the speaker. It is a full-scale specification with sound absorbing material, and is a set for two speakers. It can be installed even after assembling the DS-RAD02.* This product does not work by itself. Separately, "DSP FM Radio: DS-RAD02 (sold separately)" is required.atribut:
- Corresponding Kit: DSP + FM Radio + Kit +/+ DS-RAD02
- Dimensions (mm): Speaker box + external size (1 box): Approx. 90 x 70 x 21.6 / DSP + FM radio + kit (sold separately) included size: 193.8 x 100.0 x 35.2
- Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RWatribut:
- Accessories: USB-A/C 3.0 to Micro USB3.0 Cablex1, USB-A to DC Cablex1
- Anti-Burning: Buffer Under Run Free
- Burning Speed: CD-R = 24X, CD-RW = 16X, DVD±R = 8X, DVD±RW = 6X, DVD±R DL = 6X, DVD-RAM = 5X
- Capacity (MB): 2
- Color: Black
- Dimensions (mm): 148x145x18
- Error Correction Function: Support
- Inputs: Micro USB3.0x1, DC5Vx1
- Laser Power (mw): Read CD = 1.2/DVD =1.6 @objective lens; Write CD =110 @objective lens
- Laser Wavelength (CD) (nm): 783 (typical)
- Material: ABS
- Number of DVD Partition: 5
- Optical Drive Type: DVD-RW(USB3.0)
- Power Reading/Writing (V/A): 5 / 1.1/1.5
- Speed: CD-ROM Read = 24X/DVD-ROM Read = 8X
- Support Burning Type: CD-R, CD-RW, DVD-R, DVD-RW
- Supported System : Windows XP/2003/Vista/7/8.1/10, Linux, Mac OS
- Supported Transfer Mode: Ultra DMA 5 PIO mode 4
- TOA Remote Microphone (Mikrofon)Deskripsi:RM-200M Remote MicrophoneThe RM-200M Remote Microphone connects to the VM-3240VA, VM-3360VA, VM-2120 and VM-2240 for the purpose of making emergency(*3)/general broadcast announcements.atribut:
- Power Source (V): DC 24 (Operating range: 14 - 28 V DC) Power input jack: Non-polarity type Usable power input plug(*2): Outer diameter ø5.5 mm, inner diameter ø2.1 mm, length 9.5mm
- Current Consumption (mA): 100 or less
- Audio Output: 0 dB(*1), 600 Ω, balanced
- Distortion (%): 1 or less
- Microphone Frequency Response (kHz): 100-20
- Accessory: Link cable (3 m) ……1
- Connection Cable and Connector: Category 5 STP cable, RJ45 connector
- Dimensions (WxHxD) (mm): 190x76.5x215 (Gooseneck microphone excluded)
- Emergency Broadcast(*3): Activation of Emergency Broadcast (pre-recorded announcement or live microphone announcement) by Emergency Broadcast Switch
- Finish: ABS resin, blueish gray (Pantone 538 or its equivalent)
- Microphone: Unidirectional electret condenser microphone
- No. of Function Keys: 13, Emegency key (covered), Talk key
- Option: Wall mounting bracket: WB-RM200
- SN Ratio (dB): 60 or more
- Volume Control: Microphone volume control
- Schneider Electric Wall Box Inbow Doost, Wall Box (Kotak Dinding Inbow Dus)atribut:
- Color: Black
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
Daftar Harga box speaker Terbaru October 2026
| TOA Box Speaker (Pengeras Suara) | Rp369.900 |
| TOA Ceiling Mount Speakers (Speaker Plafon) | Rp239.900 |
| TOA Megaphone | Rp589.900 |
| TOA Digital Mixer Amplifier | Rp4.099.900 |
| TOA Ceiling Speaker 6W (Speaker Plafon) | Rp339.900 |
| TOA Power Amplifier | Rp5.599.900 |
| TOA Horn Speaker | Rp379.900 |
| TOA Universal Speaker | Rp959.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Shoulder Megaphone | Rp2.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/krP106755747-1.jpg)
/grP106756603-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)

/f2P106756542-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Shoulder%20Megaphone/7zP106756287-1.jpg)
/gdP106656589-1.jpg)

/MIRAI%20Square%20Outlet%20Box/1mP111796058-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)

/lrP106755783-1.jpg)

/qqP107773962-1.jpg)
/P102073742-1.jpg)
/bpP103102421-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)