Beli box control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HANYOUNG NUX Control Box (Kotak Panel Listrik)
    Mulai

    Rp94.900

    HANYOUNG NUX Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Rolled Iron
  2. DV Blank Box for Push Button (Kotak Panel Listrik)
    Mulai

    Rp19.900

    DV Blank Box for Push Button (Kotak Panel Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Push Button Diameter (mm): ɸ22
  3. Phoenix Contact Control Box (Kotak Panel Listrik)
    Mulai

    Rp4.499.900

    Phoenix Contact Control Box (Kotak Panel Listrik)
    Deskripsi:
    Control box for robust construction of wireless systems for industrial applications, IP66, 25x18x13 cm, polycarbonate material, gray, drilled, incl. DIN rail, plugs, and screw connections, without devices
    atribut:
    • Degree of Protection: IP66
    • Depth (mm): 137
    • Height (mm): 254
    • Housing Material: Polycarbonate
    • Width (mm): 174
  4. Jarvis Control Box (Kotak Panel Listrik)
    Mulai

    Rp10.999.900

    Jarvis Control Box (Kotak Panel Listrik)
    Deskripsi:
    Control Box Carcass Splitting Bandsaw Model Buster V
    atribut:
    • Frequency (Hz): 50
    • Operating Voltage (V): 380-415
  5. Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.799.900

    Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
  6. Nitto Industry Control Box (Kotak Panel Listrik)
    Mulai

    Rp1.699.900

    Nitto Industry Control Box (Kotak Panel Listrik)
    Deskripsi:
    Uses a catch for smooth opening and closing of the door.A brass screw is used for the ground terminal.A nut holder type is used to fix the iron board with little protruding screws.
    atribut:
    • Dimensions (length A x width B x depth C) (mm): 250×300×160
    • Effective Depth (mm): 143
    • Board dimensions (LxW) (mm): 200×250
    • Degree of Protection: IP4X
    • Material: Iron (Box)
    • Door Opening/Closing Method: One Side Open
    • Color: Light Beige
    • Handle: Stainless Steel
    • Installation Location: Indoor
    • M Code: 10706491
    • Mass (kg): 4.6
    • Paint Color: Light Beige Paint (5Y7/1)
    • Painting: Powder Coating
    • Plate Thickness Door/Body (mm): 1.6/1.2
    • Specification: With Packing
  7. IDEC Control Box (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    IDEC Control Box (Kotak Panel Listrik)
    Deskripsi:
    Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
  8. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  9. Legrand Industrial Box Plastic (Kotak Saklar)
    Mulai

    Rp409.900

    Legrand Industrial Box Plastic (Kotak Saklar)
    Deskripsi:
    Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74
    atribut:
    • Surface Protection: Untreated
    • IP Protection: IP55
    • Color: Grey
  10. York Pump Pump Control Otomatis
    Mulai

    Rp559.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  11. SANEI Impeller Plastic PPO for Water Pump
    Mulai

    Rp20.900

    SANEI Impeller Plastic PPO for Water Pump
    atribut:
    • Material: Plastic
  12. Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Mulai

    Rp269.900

    Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  13. MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)
    Deskripsi:
    - Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel
    atribut:
    • Index Protection: IP65
    • Material: Plat Besi
  14. DV Control Box (Kotak Panel Listrik)
    BARU
    Mulai

    Rp329.900

    DV Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Steel
    • Box Color: Grey (RAL 7032), Phospat Powder Coat
    • Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
    • Protection Standard: IP65 & IK10
  15. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp3.199.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
    atribut:
    • Phase (v): 220
    • Cable Diameter (mm²): 0.75
    • Cable Type: H05RN-F
    • Capacity (L/minute): 20|35|45
    • Electrical Voltage (V): 220-240
    • Suction Pipe (inch): 1
Daftar Harga box control Terbaru October 2026
York Pump Control BoxRp249.900
HANYOUNG NUX Control Box (Kotak Panel Listrik)Rp94.900
DV Blank Box for Push Button (Kotak Panel Listrik)Rp19.900
Phoenix Contact Control Box (Kotak Panel Listrik)Rp4.499.900
Jarvis Control Box (Kotak Panel Listrik)Rp10.999.900
ALDO Control Box (Kotak Panel Listrik)Rp299.900
Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Rp3.799.900
Nitto Industry Control Box (Kotak Panel Listrik)Rp1.699.900
Fort Control Box (Kotak Kontrol)Rp20.900
IDEC Control Box (Kotak Panel Listrik)Rp249.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

Halaman Terkait