Nitto Industry Control Box (Kotak Panel Listrik)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Dimensions (length A x width B x depth C) (mm)250×300×160
Effective Depth (mm)143
Board dimensions (LxW) (mm)200×250
Degree of ProtectionIP4X
MaterialIron (Box)
Door Opening/Closing MethodOne Side Open
ColorLight Beige
HandleStainless Steel
Installation LocationIndoor
M Code10706491
Mass (kg)4.6
Paint ColorLight Beige Paint (5Y7/1)
PaintingPowder Coating
Plate Thickness Door/Body (mm)1.6/1.2
SpecificationWith Packing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a catch for smooth opening and closing of the door.
A brass screw is used for the ground terminal.
A nut holder type is used to fix the iron board with little protruding screws.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait