Beli botol 250ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)Deskripsi:Low cost one-touch bottle with excellent workability. Polypropylene bottle with excellent heat resistance, chemical resistance and transparency. No need for packing, no plugs, and workability has been improved. Very good test results for acid and alkali resistance and some solvents. A one-touch bottle with excellent workability.atribut:
- RoHS Directive: 10 substances
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- GERMILITE UV Water Sterilizeratribut:
- Drat Size (inch): 3/4
- PYOLAN Line TapeDeskripsi:-The base material is strong and uses cloth material which is difficult to extend.-Thin compared to cloth and film type, making it difficult to make steps.-Design with less protrusion of glue and adhesive residue.-For storage location indication in factories and warehouses.-For sites where there are many line changes etc.-For indoor
- monotaro Bottle Wide Mouth with Inner Cap (Botol Lab)Deskripsi:A container that is easy to put in and take out contents that comply with the Food Sanitation Act. Easy to clean and keep the inside clean. It can handle not only liquids but also solids such as tablets and powders. Labels are not attached to the main unit for boxed sales.For storing fluids and samples.*Do not use for anything other than its intended purpose. *Please use after confirming that the contents can be stored in an HDPE container. If you are unsure of compatibility, we recommend testing in advance. *Do not store dangerous goods. * Depending on the content liquid used and the external environment, the liquid may expand and leak. After closing the tap, be sure to check for leaks. *This is a storage container, not a transport container. *Since it is not a completely sealed container, we will not compensate for damage caused by leakage.atribut:
- Color (Body): White
- Color (Lid): White
- Material (Main Unit): HDPE
- Operating Temperature Range (°C): -40 to 80
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)Deskripsi:This is a container in which fluorine is chemically bonded (fluorinated) to the surface layer of the container using special technology for conventional Polyethylene containers. Excellent gas barrier properties (especially for organic solvents) and chemical resistance. Compared to fluororesin bottles, the cost can be reduced by about 1/5.atribut:
- Plug: Attached
- Material: PE
- Non Brand Bottle Capsule HDPE (Botol Lab)atribut:
- Color: Doff
- Material: HDPE Plastic
- Non Brand Wash Bottle Plastic (Botol Cuci Lab)atribut:
- Volume (ml): 500
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- Bestarilab Wash Bottle (Botol Cuci Lab)atribut:
- Material: Plastic
- PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab)Deskripsi:Botol tekan dengan pipa semprot berbentuk leher angsa, dia. 5 mm, terbuat dari polietilin (PE). Kapasitas 250 ml. Digunakan saat membersihkan alat-alat gelas di dalam laboratorium atau pada saat pembuatan larutan. Botol diisi dengan air, terutama akuades atau air demineralisasi.atribut:
- Diameter (mm): 5
- Capacity (ml): 250
- Material: Polietilin (PE)
Daftar Harga botol 250ml Terbaru October 2026
| Sanplatec Bottle Narrow Mouth PE (Botol Lab) | Rp14.900 |
| Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab) | Rp14.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| GERMILITE UV Water Sterilizer | Rp1.199.900 |
| PYOLAN Line Tape | Rp209.900 |
| monotaro Bottle Wide Mouth with Inner Cap (Botol Lab) | Rp17.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab) | Rp119.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ngP106151844-1.jpg)
%20PP%20Narrow%20Mouth%20(Botol%20Lab)/67P106152223-1.jpg)
/aqP103203386-2.jpg)


/d5P111193473-1.jpg)
/jfP102092699-8.jpg)
/01P102260001-19.jpg)
/9oP106152348-1.jpg)
/ijP103496667-1.jpg)
/7wP107947284-1.jpg)
/k7P107051727-1.jpg)
/h0P103496612-10.jpg)
/1fP105374051-13.jpg)
/jsP102092712-2.jpg)
/itP103518677-1.jpg)
/6yP110449250-1.jpg)
/dhP107834485-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)