Beli bosch infrared thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- TOTAL Infrared ThermometerDeskripsi:Color Display Screen. D:S = 12:1. - Respon Time:atribut:
- Temperature (°C): -30 to 550
- D:S: 12:1
- Temperature (°F): 22 to 1022
- Ambient Temperature (°C): -10 to 60
- Ambient Temperature (°F): -14 to 40
- Flir Thermal ImagerDeskripsi:- Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- KRISBOW Alat Ukur Inframerah Thermal Imagingatribut:
- Resolution (pixels): 80x80
- Minimum Focus Distance (m): 0.5
- Laser Class: class II
- Interfaces: USB-mini, audio, HDMI
- Battery: Li-ion battery, 4 hours operating time
- Accuracy (°C): +/- 2
- Dimensions (mm): 224x77x96
- Distance Ratio (cm): 50
- Memory: 100 MB, 8 GB ext
- Temperature Range (°C): - 20 to 350
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- Custom Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Dimensions (mm): 36x88.5x134
- Emissivity: 0.95 (Fixed)
- Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
- Measurement Temperature Range (°C): -50 to 500
- Minimum Temperature Display (°C): 0.1
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- monotaro Infrared Thermometer (Pengukur Suhu Inframerah)Deskripsi:While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.atribut:
- Operating Temperature Range (°C): 0-60
- Accessories: X2 pieces LR over 44 button-type battery
- Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
- Emissivity: 0.95 (fixed)
- Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
- Measurement Range (°C): -30-275
- Operating Humidity Range: 10% RH over 95% RH (but without condensation)
- Package Weight (g): 45
- Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Shinwa Rules Termometer DigitalDeskripsi:- Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.atribut:
- Volume: 1 unit
- Temperature Range (°С): -50 to 90
- SHOWASOKKI Digital Vibration Meteratribut:
- Acceleration Frequency (Hz): 5 to 10k
- Acceleration Measurement Range (m/s²): 0.01 to 199.9
- Speed Frequency (Hz): 10 to 1k
- Speed Measurement Range (m/s): 0.01 to 199.9
- Vibration pickup: Piezoelectric type detector
- Power Supply: AA battery x 2 (included)
- Purpose of Use: Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
Daftar Harga bosch infrared thermometer Terbaru April 2026
| FLUKE Infrared Thermometer | Rp1.399.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| TOTAL Infrared Thermometer | Rp909.900 |
| Flir Thermal Imager | Rp21.999.900 |
| Shinwa Rules Radiation Thermometer with Laser Point Function | Rp1.299.900 |
| KRISBOW Alat Ukur Inframerah Thermal Imaging | Rp31.999.900 |
| AND Infrared Thermometer | Rp1.999.900 |
| TRUSCO Termometer Inframerah | Rp1.299.900 |
| Custom Infrared Thermometer | Rp1.499.900 |
| RIDGID Micro Non-Contact Infrared Thermometer | Rp4.799.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





























































































































































/P101570518-1.jpg)