Beli bosch gws 060 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Ika Laboratories ROTAVISC ViscometerDeskripsi:ROTAVISC me-vi CompleteThe ROTAVISC series determines the viscosity of liquids in all application areas from the laboratory to quality control. All four devices measure in different viscosity ranges. Regardless of simple or demanding viscosity measurements - ROTAVISC provides fast and accurate results. The scope of delivery includes the standard spindle set (SP7-SP12), protective bracket, temperature sensor and ROTASTAND stand. Easy to operate The generous 4.3'' TFT display enables intuitive menu guidance. The digital spirit level also supports the setting of correct start-up conditions. The simple ramp function simplifies repetitive tasks. Highest measuring accuracy The measuring accuracy of the ROTAVISC rotational viscometer for Newtonian and non-Newtonian fluids is +/- 1% of the measuring range. The reproducibility is +/- 0.2%. Stepless speed ROTAVISC is a viscometer, which offers stepless speed adjustment. IKA ROTAVISC me-vi Complete Viscosity measuring range: 100 - 40,000,000 mPas Scope of deliveryROTAVISC me-viROTATIONSP set-2PT 100.8Guard railatribut:
- Appearance: TFT
- Direction of Rotation: Right
- Motor Output Rating (W): 4.8
- Overload Protection: Yes
- Speed Accuracy Setting (rpm): ±0.01
- Speed Display: TFT
- Speed Range (rpm): 0.01 - 200
- Speed Regulator: TFT
- Temperature Measurement Resolution (Kelvin): 0.1
- Time Display: TFT
- Time Indicator: Yes
- Time Setting Range (minute): 0.017 - 6000
- Torque Display: Yes
- Torque Measurement: Yes
- Viscosity Accuracy (%): 1
- Viscosity Repetition (%): 0.2
- Hyundai Plate Compactor CNP90Deskripsi:Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- POLY-PUSH Teeatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- Panasonic Exhaust FanDeskripsi:Exhaust dinding Panasonic ini berfungsi untuk mengatur ventilasi udara di ruangan. Hembusan udaranya halus, cara pemasangannya di dinding sederhana dan mudah, motor dengan teknologi baru yang ringan, aman dan lebih tahan lama.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- MASTER Carbon Brush MaticDeskripsi:Aksesoris mesin dengan spindal putar elektrik (sesuai spesifikasi mesin yang berlaku)
Daftar Harga bosch gws 060 Terbaru March 2026
| BOSCH Gerinda Tangan | Rp519.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| BOSCH Mesin Bor | Rp99.900 |
| Ika Laboratories ROTAVISC Viscometer | Rp129.999.900 |
| CPT National Gear For Angle Grinder 6-100 | Rp45.900 |
| Hyundai Plate Compactor CNP90 | Rp5.299.900 |
| BOSCH Cordless Angle Grinder | Rp2.099.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
| POLY-PUSH Tee | Rp24.900 |
| BOSCH Mata Gerinda Poles Metal Best Range | Rp13.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)
/POLY-PUSH%20Tee/m0P112008792-1.jpg)