Beli bosch digital angle finder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Digital Angle FinderDeskripsi:Deskripsi:Pengukur sudut digital, jarak kerja 0 derajat - 220 derajatatribut:
- Measurement Accuracy Vials (°): ± 0.05
- Approximate Battery Power (hour): 80
- Measurement Range (°): 0-220
- Arm Length (cm): 40
- Power Supply (V): 4 x 1.5 LR6 (AA)
- Measurement Accuracy Angles (°): ± 0.1
- Accuracy of Angle Calculation (°): ± 0.1
- Approximate Automatic Deactivation (minute): 30
- BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- GENERAL TOOLS Angle Finder & ProtractorDeskripsi:Digital protractors pivot their measuring arm out from the base to measure a wider range of angles than angle finders and locators. Also known as angle rulers, they display measurements on their digital readout for more precision and easier reading than a dial indicator. They compare angles, transfer angles between surfaces, and check the accuracy of angle guides on tools.atribut:
- UNSPSC: 44111806
- Accuracy (Angle) (°): ±0.3
- Battery Type: Lithium
- Blade Width (inch): 1 3/8
- Display Type: LCD
- Function: Angle Finder
- Includes Battery: Batteries Included
- Material: Stainless Steel
- Measuring Range (Maximum): 360°
- Measuring Range (Minimum): 0°
- System of Measurement: Metric
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Shinwa Rules Digital Protractor With Hold Functionatribut:
- Volume: 1 unit
- Shinwa Rules Penggaris Busur Derajat HCDeskripsi:- Lapisan krom hitam pada skala membuat busur ini tahan lama. - Tebal dan skalanya mudah dibaca.- Lapisan hard chrome membuat permukaan busur menjadi tahan lama dan mengurangi pantulan cahaya pada skala, sehingga hasil pengukuran dapat terbaca jelas.- Model bilah ganda dapat mengukur benda dengan baik.atribut:
- Volume: 1 unit
- Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- Insize Digital Angle Finder (Aksesori Alat Ukur)atribut:
- Finish: Uncoated
- Operation Type: Digital
- Protractor Style: Digital Angle Finder
- KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)atribut:
- Power Supply: 2 X Aaa 1.5V Alkaline Batteries
- Measuring Range (mm) : 0.7 to 300
- Resolution (mm): 0.01
- Type: Ultrasonic
- SHINWA Protactor Digital (Busur Derajat)atribut:
- Size (mm): 317x35x20
- Kennedy Protactor Digital (Busur Derajat)Deskripsi:This digital protractor has a range of 360 Degrees split into 4 x 90 Degrees quadrants. It is simple to calibrate and the intelligent display changes orientation at 90 Degrees and 270 Degrees to remain readable. It has a V groove on the top and bottom for easy placement on acute angled or cylindrical objects. 3V lithium battery gives up to 2000 hours use. Complete with a leatherette pouch that has a belt loop.atribut:
- Product Type: Digital Protractor
- Range: 360 Degrees (4 x 90 Degrees quadrants) Degrees
- Overall Length (mm): 150
- Part Number: KEN3314020K
- Resolution (mm): 0.01
- E-lite Flood Light IP66 (Lampu Sorot)atribut:
- Power (W): 500
- Goodsense Aluminium Composite Panelatribut:
- Dimensions (mm): 1220x2440x4
- Appearance: Clean Surface without swell, scraft and aberration
- Deviation of Dimensions (mm): Deviation of Diagonal : 5
- Thickness Coating (µm): ≥ 25
- Toughness Coating: ≤ 2T
- 1800 Peel Strength (N/mm): ≥ 7.0
- Acid Resitance: Immerse surface with 5% HCI (v/v) for 24h without change
- Alkali Resistance: Immerse surface with 5% NaOH (m/m) for 24h without change
- Artifical Wathering (4000h): Artifical Resistance Aberration : ≤ 4.0, Aging Resistance out of Ligth : Not less than Grade 2
- Bending Strength (MPa): ≥ 100
- Boiling Water Resistance (hour): Boiling for 2 without change
- Cleaning Resistance (Times): ≥ 10000 without change
- Cutting Strength (MPa): ≥ 28.0
- Flexuous Modulus Elasticity (MPa): ≥ 2.0x10.4
- Hardness Pencil: ≥ HB
- Impact Strength (kg.cm): 50 without paint off and crack
- Salt Haze Resistance (300h): Not less than Grade 2
- Solvent Resistance (Times): Clean 100 without change
- Memmert Universal Laboratory IncubatorDeskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
- DAB Italy Semi Jet Pump Shallow Well (Pompa Sumur Dangkal)Deskripsi:Pompa sentrifugal self priming, berdaya hisap tinggi bahkan pada saat ada gelembung udara dapat berfungsi dengan baik, dan dilengkapi dengan Thermal Protector.atribut:
- Maximum Suction (m): 9
- Inlet & Outlet Pipe (inch): 1
- Pot&Pan Food Pan Stainless Steel 1/1 (Wadah Saji)atribut:
- Material: Stainless Steel
- Size (inch): 2.5
- Size (mm): 65
- Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)atribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
Daftar Harga bosch digital angle finder Terbaru October 2026
| BOSCH Digital Angle Finder | Rp4.399.900 |
| BOSCH Inklinometer Digital (Pengukur Kemiringan Digital) | Rp4.499.900 |
| GENERAL TOOLS Angle Finder & Protractor | Rp889.900 |
| Mitutoyo Protaktor Digital | Rp8.599.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Shinwa Rules Digital Protractor With Hold Function | Rp1.299.900 |
| Shinwa Rules Penggaris Busur Derajat HC | Rp209.900 |
| Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam) | Rp2.699.900 |
| Insize Digital Angle Finder (Aksesori Alat Ukur) | Rp769.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P101518558-2.jpg)


/P101518176-1.jpg)
/P101518183-1.jpg)


/fxP103201573-1.jpg)
/1yP105915070-1.jpg)
/n6P101517834-2.jpg)
/9jP106560343-1.jpg)
/9bP102196335-4.jpg)
/mpP107622817-1.jpg)


/raP105920982-1.jpg)
/a9P112303369-1.jpg)
%20Pengukur%20Kemiringan%20Digital%20(Waterpass%20Digital)/P102018071-1.jpg)
/byP105533430-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)