Goodsense Aluminium Composite Panel

Sebelum PPN:
Rp1.999.900
Spesifikasi
Dimensions (mm)1220x2440x4
AppearanceClean Surface without swell, scraft and aberration
Deviation of Dimensions (mm)Deviation of Diagonal : 5
Thickness Coating (µm)≥ 25
Toughness Coating≤ 2T
1800 Peel Strength (N/mm)≥ 7.0
Acid ResitanceImmerse surface with 5% HCI (v/v) for 24h without change
Alkali ResistanceImmerse surface with 5% NaOH (m/m) for 24h without change
Artifical Wathering (4000h)Artifical Resistance Aberration : ≤ 4.0, Aging Resistance out of Ligth : Not less than Grade 2
Bending Strength (MPa)≥ 100
Boiling Water Resistance (hour)Boiling for 2 without change
Cleaning Resistance (Times)≥ 10000 without change
Cutting Strength (MPa)≥ 28.0
Flexuous Modulus Elasticity (MPa)≥ 2.0x10.4
Hardness Pencil≥ HB
Impact Strength (kg.cm)50 without paint off and crack
Salt Haze Resistance (300h)Not less than Grade 2
Solvent Resistance (Times)Clean 100 without change

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan