Beli bosch air grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAXPRO Air Angle Grinder
    Mulai

    Rp2.199.900

    MAXPRO Air Angle Grinder
    atribut:
    • Size (inch): 4
    • Length (inch): 9
    • Air Pressure (psi): 90
    • Speed (rpm): 12000
    • Air consumption (CFM): 6
    • Air inlet (inch): 1/4 NPT
    • Hose size (inch): 3/8
  2. Wipro Air Angle Grinder
    Mulai

    Rp859.900

    Wipro Air Angle Grinder
    atribut:
    • Angle (°): 90
    • Air inlet (inch): 1/4
    • Pad Dimensions (inch): 4
    • Free Speed (rpm): 10000
    • Wheel Dimensions (mm): 100
    • Air Pressure (Psi/Bar): 90/6.2
  3. KRISBOW Gerinda Tangan
    Mulai

    Rp1.999.900

    KRISBOW Gerinda Tangan
    Deskripsi:
    Air Angle Grinder 4inch 10000rpm KW08-144 adalah alat yang digunakan untuk mengasah sesuatu objek atau mengasah mesin mata bor merek KRISBOW (gerinda tangan). Gerinda tangan juga bisa digunakan untuk membuat objek baru misalkan membuat pisau untuk meraut kayu ataupun yang lainnya, maka dari itu mesin gerinda tangan sangat bermanfaat agar efisien waktu agar tidak memakan waktu lama, karena seorang teknisi bengkel harus bisa menggunakan gerinda agar dapat mempercepat kerjanya.
  4. Wipro Air Die Grinder
    Mulai

    Rp309.900

    Wipro Air Die Grinder
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  5. KWT Gerinda Angin "Storm"
    Mulai

    Rp1.199.900

    KWT Gerinda Angin "Storm"
    atribut:
    • Size (inch): 4
  6. FUJI Air Angle Grinder
    Mulai

    Rp7.599.900

    FUJI Air Angle Grinder
    Deskripsi:
    Compact, lightweight yet powerful, even more secure.
  7. CRC Food Grade Chain Lube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    CRC Food Grade Chain Lube
    Deskripsi:
    FOOD GRADE CHAIN LUBE, 12 WT OZModel#: 03055DESCRIPTION:Blend of synthetic lubricants and mineral oil to keep roller drive and conveyor chains lubricated. Penetrates, lubricates and protects moving parts by reducing friction and wear. NSF H1 rated for incidental food contact.APPLICATIONS:Conveyor chains, packaging equipment, hoist chains, link and roller assemblies, forklift trucks and many other industrial applications.
    atribut:
    • Net Fill: 12 Wt Oz
    • Appearance: Clear Water-White Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  8. TRUSCO Air Angle Grinder
    Mulai

    Rp5.999.900

    TRUSCO Air Angle Grinder
    atribut:
    • Exhaust: sideways
    • Hose Mounting Port: NPT1/4
    • Air Consumption (m³/minute): 0.43
    • No Load Rotation Speed (rpm): 12000
    • Operating Air Pressure (MPa): 0.62 to 0.68
    • Overall Length (mm): 190
  9. TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp389.900

    TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  10. TOKU Air Angle Grinder
    Mulai

    Rp11.999.900

    TOKU Air Angle Grinder
    Deskripsi:
    -Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 180x6x22mm
    • Air consumption: 0.8 to 1.0
    • Hose Intake Port: PT3/8
    • Exhaust: Lateral
    • Total Length: 254mm
    • No. Load Speed: 7500min -1 power
    • Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
  11. CP Air Angle Grinder
    Mulai

    Rp719.900

    CP Air Angle Grinder
    atribut:
    • Size (inch): 4
  12. MASTER AIR Mini Angle Grinder Low Profile
    Mulai

    Rp1.999.900

    MASTER AIR Mini Angle Grinder Low Profile
    Deskripsi:
    It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces.
    atribut:
    • Overall Length (mm): 101
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Included Accessories: Air plug 20PM type, 2 inch (diameter 58mm, hole diameter 9.5mm) polishing whetstone (offset whetstone) body mounted, polishing whetstone demounting wrench
    • Wheel Diameter (mm): 58
    • Exhaust Direction: Rear
    • Air Consumption (m³/minute): 0.26
    • Air Hose Inner Diameter (mm): Recommended 4.8 or higher
    • Air inlet: 45295
    • Rotation Speed at No-load (rpm): 16500
    • Suitable Air Compressor Power (kW): (3-phase 200V) Recommended 2.2 or more
    • Suitable Air Pressure (MPa): 0.62
  13. UHT Air Micro Angle Grinder MAG-122N
    Mulai

    Rp7.199.900

    UHT Air Micro Angle Grinder MAG-122N
    atribut:
    • Air Consumption (nl/minute): 120
    • Exhaust Type: Rear
    • Height (mm): 55
    • Hose Fitting Size: PT 1/4
    • Maximum Rotation Speed (rpm): 35000
    • Overall Length (mm): 104
    • Set Content: MAG-122N, Air hose 1.5m, Hose band 2 pieces, Quick joint, Over hose, Set pin, 20 cup whetstone, 20 rubber pad, 20NSL7 sheets, 20 polyper 9 sheets
    • Supply Air Pressure (MPa): 0.6
    • Switching Method: Control grip valve
    • Type: 120° Angle type
  14. SI Air Angle Grinder
    Mulai

    Rp7.899.900

    SI Air Angle Grinder
    Deskripsi:
    -Lightweight type(900g).-Silent design equipped with muffler.-Grinding of metal(light grinding).-Bead removal of welding.-Chamfering of workpiece.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
    • Air consumption: 0.2
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 195mm
    • No. Load Speed: 12000min -1 power
  15. INGERSOLL RAND Disc Grinder
    Mulai

    Rp10.999.900

    INGERSOLL RAND Disc Grinder
    atribut:
    • Rated Motor Power (hp/kW): 1.0-0.75
    • Vibration (m/s2): 1.8
    • Air inlet (inch): 1/4 NPTF
    • Length (mm): 229
    • Min. Hose (inch): 3/8
    • Maximum Free Speed (rpm): 12000
Daftar Harga bosch air grinder Terbaru March 2026
MAXPRO Air Angle GrinderRp2.199.900
Wipro Air Angle GrinderRp859.900
KRISBOW Gerinda TanganRp1.999.900
NITTO KOHKI Air Tool Angle Grinder (Mesin Gerinda Tangan)Rp5.899.900
Wipro Air Die GrinderRp309.900
KWT Gerinda Angin "Storm"Rp1.199.900
FUJI Air Angle GrinderRp7.599.900
CRC Food Grade Chain LubeRp419.900
TRUSCO Air Angle GrinderRp5.999.900
Unoair Air Grinder Kit (Mesin Gerinda)Rp679.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)