NITTO KOHKI Jet Tiger (Pneumatic High-Speed Multi-Needle Clip)

Sebelum PPN:
Rp7.499.900 - Rp18.999.900
Spesifikasi
No-load Blows Number (minute)4000
Standard Length of Needle (mm)180
Working Pressure (MPa)0.59 [6kgf/cm2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The needle bundle that follows the irregularities of the work surface demonstrates its effectiveness in the peeling operation. A hard steel wire needle reciprocating at high speed of 3700 to 6000 times per minute. From lightweight type to power

Ulasan Produk

Tidak ada ulasan