CRC Chain Lube Super Penetrant

Sebelum PPN:
Rp139.900
Spesifikasi
Size (oz)10
Evaporation RateFast
Flash Point (°C)<18
Plastic SafeSafe on most plastics (Test small area)
RemovalRemove with petroleum distillates
Flammability Class - CPSCExtremely flammable
PropellantHydrocarbon
Unit Dimensions (DxWxH) (inch)2.63x2.63x7.75
VOC % (Federal)81.3
VOC (%)81.3 (Consumer product def)
VOC (g/L)577.2 (consumer product def)
VOC (lbs/gal)4.8 (consumer product def)
VOC CategoryGear, Chain or wire lubricant (Aerosol)
Working Temperature (°F)max. 350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Advanced, high-performance, synthetic lubricant providing excellent protection for chains, open gears and exposed metal surfaces subject to severe loading. Sprays on like a liquid to penetrate deep, sets up like a grease for outstanding load-bearing protection.
Use
Drive chains, open gears, hoists, winches, pulleys, fork lifts, rollers, garage doors, bushings, seals, o-rings, and wire ropes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait