Beli bore gauge set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Bore Gage
    Mulai

    Rp3.299.900

    Mitutoyo Bore Gage
    Deskripsi:
    Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
  2. Insize Split Type Dial Bore Gage Set
    Mulai

    Rp33.999.900

    Insize Split Type Dial Bore Gage Set
    Deskripsi:
    Split type contact points: accuracy without indicator: 3µm (measuring range 0.5-10mm), 4µm (measuring range 10-26mm), repeatability (without indicator): 1µm, setting rings and dial indicators are optional.
  3. Insize Bore Gauge without Dial Indicator Set
    Mulai

    Rp13.999.900

    Insize Bore Gauge without Dial Indicator Set
    atribut:
    • Contact Point Material: Steel
    • Dimension Type: Inch
    • Maximum Measurement (inch): 6
    • Operation Type: Mechanical
    • Repeatability (inch): 0.00015
  4. Insize Bore Gauge Set Indicator Pistol Grip
    Mulai

    Rp31.999.900

    Insize Bore Gauge Set Indicator Pistol Grip
    Deskripsi:
    Bore gauges take indirect diameter measurements. The gauge is manually actuated and, when paired with a separately purchased digital indicator, provides a high-accuracy reading. Bore gauges without indicators are rated for accuracy and repeatability referencing the mechanical contacts of the bore gauge. Some bore gauges will be compatible with high-resolution indicators, while less expensive models may only be compatible with lower-resolution indicators.
    atribut:
    • Actuation Type: Pistol Grip
    • Contact Style: 3 Point
    • Dimension Type: Inch
    • Operation Type: Digital
    • SPC Output: 2124
  5. Mitutoyo Bore Gauge
    Mulai

    Rp4.699.900

  6. Mitutoyo Digital Borematic Snap Open Bore Gauge Set Metric Interchangeable Head
    Mulai

    Rp32.999.900

    Mitutoyo Digital Borematic Snap Open Bore Gauge Set Metric Interchangeable Head
    Deskripsi:
    The Mitutoyo Borematic snap-on bore gage interchangeable set includes a display unit and interchangeable measuring heads for each available size in the set. The Borematic bore gage features a large LCD display that rotates 330° for easy reading and an activation handle with a precision-balanced spring that smoothly retracts the anvils when pressed. Titanium Nitride (TiN) coated measuring contact points provide excellent durability and impact resistance and allow the instrument to measure to the bottom of a blind hole. With the ABSOLUTE encoder, once the origin point is set with the ORIGIN button, the Borematic retains the setting for the entire battery life. Repeated origin setting (presetting) is no longer necessary.
    atribut:
    • Units: Metric
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5,000 hours under normal use
    • Contact point: TiN coating
    • Display: LCD
    • Measuring Method: Three-point method
    • SPC Output: Yes
    • Technology: Digimatic
  7. monotaro Standard Cylinder Gauge Set With Dial Gauge
    Mulai

    Rp1.499.900

    monotaro Standard Cylinder Gauge Set With Dial Gauge
    Deskripsi:
    For measuring small inside diameter.
    atribut:
    • Overall Length (mm): 150
    • Minimum Display (mm): 0.01
    • Scale Interval (mm): 0.01
    • Repeatability (µm): 3
  8. Oxford Precision Analog Dial Bore Gauge
    Mulai

    Rp2.799.900

    Oxford Precision Analog Dial Bore Gauge
    Deskripsi:
    The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.
    atribut:
    • Graduation (mm): 0.01
    • Accuracy (mm): 0.01
    • Dial Diameter (mm): 57
    • System of Measurement: Metric
    • Type: Dial Bore gauge
  9. Insize Digital Bore Gauge Spring Loaded Anvil 2123 Series
    Mulai

    Rp21.999.900

    Insize Digital Bore Gauge Spring Loaded Anvil 2123 Series
    atribut:
    • Actuation Type: Spring Loaded Anvil
    • Contact Point Material: Steel
    • Contact Style: Anvil
    • Data Output Type: No Data Output
    • Dimension Type: Inch, Metric
    • Minimum Measurement (inch): 0
    • Operation Type: Digital
    • Repeatability (inch): 0.0001
    • Resolution: 0.0001inch/0.002mm
    • SPC Output: 2123
  10. Mitutoyo Dial Bore Gauges Metric
    BARU
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  11. Insize Bore Gauge Ext Handle Use with Bore
    Mulai

    Rp10.999.900

    Insize Bore Gauge Ext Handle Use with Bore
    atribut:
    • For use with: Bore Gauge
    • Number of Pieces: 2
  12. Niigata Seiki (SK) Digital Cylinder Gauge
    Mulai

    Rp6.899.900

    Niigata Seiki (SK) Digital Cylinder Gauge
    Deskripsi:
    For inner diameter measurement
    atribut:
    • Power Supply: CR2032 (attached for test)
    • Finish Material: Body: steel
    • Minimum Display (mm): 0.002
    • Repeatability (µm): 3
    • Scale Interval (mm): 0.002
  13. Mitutoyo Analog Dial Bore Gauge
    Mulai

    Rp4.599.900

    Mitutoyo Analog Dial Bore Gauge
    Deskripsi:
    The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
  14. Insize Bore Gauge Anvil Set Use with Bore Gage
    Mulai

    Rp989.900

    Insize Bore Gauge Anvil Set Use with Bore Gage
    Deskripsi:
    These sets include different sized bore gauge anvils to extend the measurable diameter of 2-point contact bore gauges. They are commonly used for general machining applications.
    atribut:
    • For use with: Bore Gauge
  15. Mitutoyo Digital Bore Gauge
    Mulai

    Rp5.399.900

    Mitutoyo Digital Bore Gauge
    Deskripsi:
    Digital bore gauges are inserted into holes and openings to measure bore sizes. They have a digital display in the form of an integrated LCD or removable and exchangeable digital indicator that provides quick and easy reading of inside-diameter measurements of holes and openings. Gauges with 2-point contacts have interchangeable anvils and are used for a broad range of diameters. Gauges with 3-point contacts are used for a limited diameter range with the advantaging of self-centering over the arc of the contacts.
    atribut:
    • UNSPSC: 41113901
    • Dimension Type: Inch
    • Includes Case: Yes
    • Includes Indicator: Yes
    • Requires Indicator: Yes
  16. WESTWARD Dial Bore Gauge
    Mulai

    Rp4.799.900

    WESTWARD Dial Bore Gauge
    Deskripsi:
    Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.
    atribut:
    • Dimension Type: Inch
    • Accuracy (inch): ±0.0009
    • Dial Graduation (inch): 0.0005
    • UNSPSC: 41112403
    • Material: Chrome Plated Handle
    • Measuring Range (inch): 1.4 to 6
    • Probe depth (inch): 10
    • Repeatability : ±0.0004inch
  17. Insize Digital Bore Gage
    Mulai

    Rp6.599.900

    Insize Digital Bore Gage
    Deskripsi:
    INSIZE 2127 Digital Bore Gauge merupakan ukur dimensi diameter internal bore dari Ø35mm - 450mm. Setiap unit alat ukur INSIZE 2724 Digital Bore Gauge dilengkapi dengan mata ukur anvil presisi terbuat dari Ceramic Zirconia dengan dua atau tiga titik tumpu agar memastikan akurasi dan daya tahan terhadap faktor perubahan suhu. INSIZE 2127 Digital Bore Gauge juga sesuai dengan standar Jerman DIN 878 dengan Graduasi 0.002mm.Frame INSIZE 2127 Digital Bore Gauge ini terbuat dari material Steel sedangkan body dari polymer berlapis enamel. Dengan desain stem gagang berbentuk L, menawarkan kemudahan pengecekan diameter internal dalam posisi sulit. Pada gagang yang berdiameter 8mm, anda juga bisa lepas-pasang extension rod sesuai diameter yang diinginkan. Gagang dengan poros lebih panjang bisa dipasang untuk memungkinkan Anda mencapai diameter internal di area yang lebih dalam.Dengan kombinasi Digital Test indicator gage INSIZE 2108-10F tampilan body juga bisa diputar kekiri-kanan dalam sudut 320°. Anda juga bisa pasang dengan test indikator digital-analog merek lain seperti Mitutoyo, Tesa, Mahr, atau apapun. Karena mekanisme linear encoder digital, satuan ukur bisa dikonversi dan ditransfer ke komputer via kabel data 7315-50M, 7302-40M, 7305-40M yang dijual terpisah. Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi.Tentu dibutuhkan keterampilan untuk proses ukur dan interpolasi dengan menempatkan probe kepala anvil ukur lalu "digoyang-goyangkan hingga pas dan terbaca berkali-kali. Master ring tidak termasuk dalam paket penjualan. Anda bisa ukur ceruk, lubang, rongga dan groove pada beragam material kerja yang memmiliki tumpuan datar. Anda bisa secara presisi melakukan penyetelan kuncian dengan Ring Gage dalam satu set atau hanya unit terpisah. Seri INSIZE 2127 Digital Bore Gauge juga tersedia sebagai unit set kotak dengan sertifikat kalibrasi pabrikan.
    atribut:
    • Reading (inch): 0.0001
    • Reading (mm): 0.002
    • Repeatability (mm): 0.003
Daftar Harga bore gauge set Terbaru March 2026
Mitutoyo Bore GageRp3.299.900
Insize Split Type Dial Bore Gage SetRp33.999.900
Insize Bore Gauge without Dial Indicator SetRp13.999.900
Insize Bore Gauge Set Indicator Pistol GripRp31.999.900
Mitutoyo Bore GaugeRp4.699.900
Mitutoyo Digital Borematic Snap Open Bore Gauge Set Metric Interchangeable HeadRp32.999.900
monotaro Standard Cylinder Gauge Set With Dial GaugeRp1.499.900
Oxford Precision Analog Dial Bore GaugeRp2.799.900
Insize Digital Bore Gauge Spring Loaded Anvil 2123 SeriesRp21.999.900
Mitutoyo Dial Bore Gauges MetricRp2.099.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)