Beli bor tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BEiTER Cordless Drillatribut:
- Color: Black-Grey
- Charger Voltage (V): 100-240 / 50Hz
- Battery Included: Yes
- TOTAL Impact Driver Lithium-IonDeskripsi:20V Lithium-Ion 2.0Ah batteries. 2pcs battery pack. 1pc 1Hr charger. Charge volts: 110V-240V - 50Hz. Integrated work light. LED battery power indicator. 2pcs screwdriver bits. 3pcs nut setters. Packed by canvas bag.atribut:
- Motor: Brushless
- Hex Shank (inch): 1/4
- Mashing Capacity (bpm): 0-2000/0-3300
- Battery Voltage (V): 20
- Maximum Torque (N m): 170
- No Load Speed (rpm): 0-1300/0-2100
- SATA J Series Brushless Impact DrillDeskripsi:Quick charger, complete charging in half an hour, improve continuous workability, metal chuck, sturdy and durable Front white LED light design to illuminate the work space Stepless speed control switch, fingertips can easily adjust the speed Strong torque, effectively cope with large loads Full soft rubber handle provides a comfortable grip This product contains two battery packs and a charger It is recommended to use Shida impact-resistant bits, see the "Screwdrivers and Bits" section for detailsatribut:
- Origin: China
- Battery Number: 51518
- Charger Number: 51505
- Battery (AH): 2.0
- Maximum Clamping Diameter (mm): 13
- Battery Voltage (V): 18V
- Charging Time (minute): 30
- Drilling Capacity (mm): 32(wood)/13(steel)/6.5(brick wall)
- Maximum Torque (N m): 60
- No Load Speed (rpm): 0-560 low speed/0-1900 high speed
- Torque Adjustment: 21+1
- TEKIRO Cordless Hammer DrillDeskripsi:Cordless Hammer Drill CV 10mm 12V Alat yang digunakan untuk membuat lubang pada besi, kayu maupun betonn & bisa juga untuk memasang/melepaskan sekrup.atribut:
- Material: Plastic and Iron
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- KRISBOW Set Mesin Bor Impactatribut:
- Input Power (W/V/Hz): 500/220-230/50
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- KRISBOW Mesin Bor Listrikatribut:
- Dimensions (mm): 220x60x175
- Input Power (W): 400/ 220/ 50
- Max. Drilling (mm): In Steel : 10, Wood : 10
- No Load Speed (rpm): 0-2900
- INGCO Cordless Impact Drill Lithium IonDeskripsi:INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Bateraiatribut:
- Battery Voltage (V): 20
- Maximum Impact Rate (rpm): 22500
- HITACHI Mesin Bor Listrik Poweratribut:
- Power Cord Length (m): 2.5
- Rated Current (A): 7.5
- Carbon Brush: NO.41
- Drilling capacity (mm) Ironwork: 13
- Drilling ability (mm) Woodworking: 32
- Chuck Capacity (mm): 2.0 to 13
- Power Supply: AC100V
- No Load Rotation Speed (rpm): 0 to 850
- Mollar Electric Drill (Bor Listrik)Deskripsi:Electric Drill Mollar 10mm Reversible with Var. SpeedLeft and right rotationMedium Dutyatribut:
- Voltage: 220V 50Hz
- Size: 10mm
- Power (W): 430
- Rotation Speed (rpm): 0-2500rpm
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga bor tekiro Terbaru March 2026
| BEiTER Cordless Drill | Rp1.699.900 |
| TOTAL Impact Driver Lithium-Ion | Rp1.299.900 |
| SATA J Series Brushless Impact Drill | Rp4.699.900 |
| TEKIRO Cordless Hammer Drill | Rp1.099.900 |
| BOSCH Mesin Bor | Rp99.900 |
| KRISBOW Set Mesin Bor Impact | Rp529.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| KRISBOW Mesin Bor Listrik | Rp479.900 |
| BOSCH Cordless Impact Drill | Rp1.499.900 |
| INGCO Cordless Impact Drill Lithium Ion | Rp1.499.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)

































































































































































/P102925427-1.jpg)