Beli bollards di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Bollard (Tiang Pengaman)Deskripsi:Removable bollards are nonpermanent to provide a temporary barrier. They can be manually lifted to install or remove and are often used to control an access road, close a parking lot, or protect heavy pedestrian traffic during events.atribut:
- UNSPSC: 24101809
- Cap Shape: Dome
- Cap Type: Removable
- Color: Yellow
- Compatible Mounting Surface Material: Concrete
- Installed Height (inch): 42
- Material: Polyethylene
- Mounting Hardware: Not Included
- Mounting Hole Diameter (inch): 3/4
- Mounting Hole Length (inch): 3/4
- Mounting Hole Width (inch): 3/4
- Mounting Style: Bolt-On
- Number of Mounting Holes: 4
- Overall Height (inch): 44 2/5
- Product Type: Standard
- Reflectivity : Non-Reflective
- Resistance Properties: Impact Resistant
- Wall Thickness (inch): 0.3
- BAHCO Socket insertion angle 1/2 6 corneratribut:
- Socket Shape: Hexagon
- Square Drive (inch): 1/2
- SHAC Linear BlockDeskripsi:Linear Block
- POST GUARD Cover for Bollard (Penutup Bollard)Deskripsi:Foam strip bollard covers slide over bollards to protect them from wear and tear. These covers are held in place with foam strips.atribut:
- UNSPSC: 24101809
- Compatible Bollard Shape: Round
- Display Qty: 1
- Includes: (2) Foam Strips
- Material: Polyethylene
- Mounting Style: Foam Strips
- Reflective Striping: Not Included
- Resistance Properties: Fade Resistant; Solvent Resistant
- Texture: Smooth
- Ezy Stainless Stainless Steel Bollard (Bollard Baja Tahan Karat)atribut:
- Diameter (mm): 1000x100
- Material: Stainless Steel
- TONATA T Top Bollard Safety Stick Coneatribut:
- Reflective Tape: Yes
- Non Brand Cover for Bollard (Penutup Bollard)Deskripsi:These plastic bollard covers have a smooth, sleek surface for a clean, finished look. Their flush surface is suitable for adhering reflective tape to increase visibility if reflective striping is not included.atribut:
- Compatible Bollard Shape: Round
- Material: Polyethylene
- 123 Blow Molded Signboard Holderatribut:
- Applicable Strut Diameter (mm): Guardrail: Φ114
- Height (mm): 775
- Length (mm): 160
- Width (mm): 360
- TONATA Safety Stick Cone (Stik Safety Cone)Deskripsi:Stick Cone / T Top Bollard Rubber / Pembatas Jalan Karet Tonataatribut:
- Height (cm): 75
- Base Width (cm): 20
- Pole Width (cm): 7.8
- Reflective Tape: Yes
- WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- Non Brand Speed Bump & Rumble Strip (Polisi Tidur)Deskripsi:These kits include materials used to install speed bumps and rumble strips.
- Non Brand Rubber Speed Bump 2cm (Polisi Tidur)atribut:
- Dimensions (cm): 100x10x2
- Material: Solid Rubber
- Height (cm): 2
- TESTO Infrared ThermometerDeskripsi:The testo thermal imager is ideally suited for professional industrial and building thermography - at the same time it ensures your work is both quick and easy. It is versatile to use, for example in industrial and mechanical maintenance or for detecting structural defects. You can generate error-free and objectively comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist mean you can avoid measurement errors and not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also of thermal image scale.The testo thermal imager– smart and networked.The testo thermal imager guarantees wireless communication with mobile terminal devices via WLAN. The testo Thermography App for iOS and Android offers you the possibility of writing and sending reports on site, as well as saving them online, and of using your smartphone or tablet as a second display or for remote control.The thermal imager wirelessly integrates the measurement results of these measuring instruments via Bluetooth. The additional output, current and voltage values of the testo clamp meter enable better interpretation of measured temperatures. Measure the air temperature and humidity with the testo humidity measuring instrument and easily detect locations at risk of developing mould using the special humidity palette in the thermal imager via the traffic light principle.Areas of application of the testo thermal imagerDetect locations at risk of developing mould, pinpoint thermal bridges, discover structural defects or identify overheated connections. The testo thermal imager is ideal for applications in daily maintenance and installation work in trade and industry. Quick, simple and reliable for maintenance and detection of defects.Overview of applicationsPreventive maintenanceDetecting structural defects and ensuring construction qualityProfessional energy consultationPreventing mould formationEasy checking of heating systems and installationsLocalize pipe rupturesLocating leaks in flat roofsMore reliability in quality assurance and production monitoringSafe high-temperature measurement Preventive maintenance Ideal for the early identification of imminent malfunctions or defects on plants and machines: Reliably record temperature increases with a thermal imager.Fast detection of critical thermal status (so-called HotSpots) during continuing operationAvoid expensive damage, downtimes and fire risks on plants and machinesElectrical maintenanceTest switching cabinets, electrical conditions, photovoltaic plantsEvaluate heat status in low, medium and high voltage plantsMechanical maintenanceIdentify wear on machines Test motors, bearings, shaftsDetecting structural defects and ensuring construction qualityDetect potential building defects, prove quality and the implementation of construction measures without contact – with the help of thermal imagesTest air-tightness of windows and doorsLocate insulation errors and cold bridges in a building shellDetect and visualize mould-risk areasProfessional energy consultationAnalyze building shells, evaluate energy efficiency, identify energy-saving potential with a thermal imager from TestoEasy recording and documentation of energy loss from buildingsProve faulty insulation and cold bridges without contact, and visualize them in an infrared imageLocalize untight spots in new buildings quickly and easily in combination with Blower Door Preventing mould formation Localize mould-risk areas quickly and easily:These areas are presented in red in the imager display when the imager is in humidity modeEasy checking of heating systems and installations test heating and air conditioning/ventilation systems:Use a thermal imager to identify irregularities in the temperature distribution quickly and easilyLocalization of the course of heating loops in underfloor heating systemsTesto radiators for siltingMeasure flow and return temperaturesLocalize pipe rupturesReliably determine pipe ruptures with the help of a thermal imager – without unnecessarily opening walls and floorsPrecise localization of leakages in underfloor heating and other inaccessible pipe systemsLocating leaks in flat roofsDetection of damp in roofs: Based on temperature differences (such as occur mainly in flat roofs), thermal imagers show areas on the roof with sealed-in moisture or damaged insulationMore reliability in quality assurance and production monitoringA Testo thermal imager supports in process control and product quality asuranceIdentify foreign bodies in production processes and anomalies in the heat distribution of components quickly and without contactFast and easy monitoring of filling level in closed liquid tanksSafe high-temperature measurementMeasure high temperatures safely from a distance: Some of the thermal imager models from Testo even measure up to 1200 °C with the high-temperature optionIdeal for use in industrial maintenanceIdentify wear, insulation damage and coking in furnaces and smeltersThermography of large furnaces and machines on one thermal image – e.g. rotary kilns in cement production
- Enerpac Pendant for Pumpatribut:
- UNSPSC: 31160000
- AS ONE Chair Medical StoolDeskripsi:You can adjust the height of the seat with one touch.atribut:
- Height Adjustment: Yes
- Dino-Lite Microscope StandDeskripsi:Dudukan meja Dino-Lite RK06 dirancang untuk tujuan umum tetapi dibuat dengan kualitas. Dengan penyesuaian fokus yang halus dan gerakan vertikal yang cepat, RK06 memudahkan tugas pemfokusan saat menggunakan mikroskop Dino-Lite.Desain lengan ekstensi yang mudah dipasang dan dapat diadaptasi menambah mobilitas dan fleksibilitas lebih lanjut ke aplikasi pengguna.atribut:
- Dimensions (LxWxH) (cm): 22x15x27
- OHAUS Aluminum Dish For Moisture Meter (Piring Aluminium)atribut:
- Number of Sheets: 50
- Measuring Plate Size (mm): 90
- Package Size (mm): 120x120x50
- Non Brand Floor Stop Bollard (Bollard Pembatas Lantai)atribut:
- UNSPSC: 24101809
Daftar Harga bollards Terbaru October 2026
| Non Brand Bollard (Tiang Pengaman) | Rp999.900 |
| BAHCO Socket insertion angle 1/2 6 corner | Rp1.199.900 |
| SHAC Linear Block | Rp469.900 |
| POST GUARD Cover for Bollard (Penutup Bollard) | Rp1.199.900 |
| Ezy Stainless Stainless Steel Bollard (Bollard Baja Tahan Karat) | Rp179.900 |
| TONATA T Top Bollard Safety Stick Cone | Rp139.900 |
| Non Brand Cover for Bollard (Penutup Bollard) | Rp889.900 |
| Non Brand T-Top Bollard Stick Cone (Stik Safety Cone) | Rp159.900 |
| 123 Blow Molded Signboard Holder | Rp3.199.900 |
| TONATA Safety Stick Cone (Stik Safety Cone) | Rp139.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Non%20Brand%20Bollard%20(Tiang%20Pengaman)/83P109981291-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/POST%20GUARD%20Cover%20for%20Bollard%20(Penutup%20Bollard)/rhP109358989-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Ezy%20Stainless%20Stainless%20Steel%20Bollard%20(Bollard%20Baja%20Tahan%20Karat)/npP111360853-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Lain%20-%20lain/TONATA%20T%20Top%20Bollard%20Safety%20Stick%20Cone/ihP109100665-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Non%20Brand%20Cover%20for%20Bollard%20(Penutup%20Bollard)/9zP109984359-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Non%20Brand%20T-Top%20Bollard%20Stick%20Cone%20(Stik%20Safety%20Cone)/h4P107315616-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/123%20Blow%20Molded%20Signboard%20Holder/e8P111173512-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TONATA%20Safety%20Stick%20Cone%20(Stik%20Safety%20Cone)/lgP108164772-1.jpg)
/o2P107796866-1.jpg)
/63P110017219-6.jpg)
/gfP107315591-1.jpg)




/rqP107996998-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Rantai%20Safety/GREEN%20CROSS%20Post%20Barrier/a0P111428360-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Non%20Brand%20Floor%20Stop%20Bollard%20(Bollard%20Pembatas%20Lantai)/0zP110008035-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)