123 Blow Molded Signboard Holder

Sebelum PPN:
Rp3.199.900 - Rp4.999.900
Spesifikasi
Applicable Strut Diameter (mm)Guardrail: Φ114
Height (mm)775
Length (mm)160
Width (mm)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please be sure to read the instruction manual.
Feature
You can adjust the angle of the signboard (every 15 degrees).
You can effectively utilize the roadside.
It does not interfere with cleaning or snow removal.
It can also be attached to curved columns.
Use
A fixture for fixing a blow frame to a guardrail post.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait