Beli body thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Thermometer
    Mulai

    Rp649.900

    Extech Thermometer
    Deskripsi:
    The IR200 is ideal for quickly screening individuals for elevated skin temperature. This infrared thermometer has a non-contact design that eliminates the need for replacement probe covers and other supplies. The IR200 is accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution when measuring skin temperatures between 89.6°F to 108.5°F (32.0°C to 42.5°C). Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit. Optimum measurement distance of 1.9 in. to 5.9 in. (5 to 15 cm). Move the Body/Surface function switch to the Surface position for non-contact surface temperature measurements from 32°F to 140°F (0.0°C to 60.0°C). With a fast response of just 0.5 seconds, users can simply press the trigger and read temperature on the large backlit LCD display. Memory stores up to 32 readings for easy recall. Comes complete with 2 AA (1.5V) batteries and pouch.
  2. Custom Infrared Thermometer
    Mulai

    Rp1.499.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  3. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  4. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  5. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  6. ABN Stethoscope Classic Adult
    Mulai

    Rp259.900

    ABN Stethoscope Classic Adult
    Deskripsi:
    Stetoskop Profesional dengan Daya Tahan yang Kuat dan Respons Akustik yang Tinggi
  7. JTC Mechanic Stethoscope 1007
    Mulai

    Rp419.900

    JTC Mechanic Stethoscope 1007
    atribut:
    • Overall Length (mm): 275 (needle)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. ZOYI Infrared Thermometer
    Mulai

    Rp269.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  9. MILWAUKEE Infrared Thermometer
    Mulai

    Rp2.999.900

    MILWAUKEE Infrared Thermometer
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  10. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.399.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  11. Tapmatic Dual Action Cutting Fluid
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

  12. Riester Stetoscope
    Mulai

    Rp809.900

    Riester Stetoscope
    Deskripsi:
    Stetoskop Riester adalah sebuah alat medis akustik yang sangat sensitive untuk memeriksa suara dalam tubuh.Alat ini banyak digunakan untuk mendengar suara jantung dan pernapasan, meskipun dia juga digunakan untuk mendengar intestine dan aliran darah dalam arteri dan "vein".
  13. KRISBOW Termometer Pena Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    KRISBOW Termometer Pena Digital
    atribut:
    • Range Temperatur: -40 degrees C - 250 degrees C / -40 degrees F - 482 degrees C
    • Dimensions (mm): 211x32x19
Daftar Harga body thermometer Terbaru January 2026
Extech ThermometerRp649.900
Custom Infrared ThermometerRp1.499.900
KRISBOW Infrared ThermometerRp469.900
FLUKE Infrared ThermometerRp1.399.900
Benetech Infrared ThermometerRp499.900
ABN Stethoscope Classic AdultRp259.900
JTC Mechanic Stethoscope 1007Rp419.900
ZOYI Infrared ThermometerRp269.900
GEA Pediatric Dual Head StethoscopeRp74.900
GEA Deluxe Dual Head StethoscopeRp95.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait