Beli bodrex flu batuk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PRYOR Letter Punch Set A-ZDeskripsi:Version:Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.High performance precision punches, chemically nickel-plated, very long service life.Normal script; i. e. the punched character can be read directly on the component.Application:For punching into materials with a strength up to 1200 N/mm2.Spare part:Individual number punches under No. 085411 size font height/number, e. g. No. 085411 size 3/1.Individual letter punches under No. 085431 size font height/character, e.g. No. 085431 size 3/A.Note:Other hand and machine punches of all types, such as punches with a company’s logo etc., are available on request.atribut:
- Character Height: 10 mm
- Overall Length: 89
- Shank Thickness: 14.3
- Containt: 27 pcs
- TRUSCO Number Marking Punch SetDeskripsi:The engraving is deep and the shank is also thick, so beautiful letters are engraved, it is a very long-lasting stamp.atribut:
- Content: Since the numbers 6 and 9 can be multi-usable, add. instead of 9 to made it is 10 pieces per set
- Set of Contents: 10
- TEKIRO Letter Punch (Ketok Huruf)Deskripsi:TEKIRO Huruf Ketok. Merupakan alat untuk membentuk huruf atau menandai benda kerja yang berbahan besi.Dimensi produk : 60mmx5mmx5mmFungsi : Untuk mencetak Huruf pada benda kerjaMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- monotaro 110 pcs Typing Punch Set with Holder (Alat Ketok Set)Deskripsi:It is a great deals with alphanumeric characters, symbols and a large capacity of 110 books.Up to 8 letters can be inserted with a special holder.atribut:
- Set Contents: Blank (blank) x 5 E, 1, 2, 3, 4, 5, 6, 7, 8, 0 x 4 each, A, I, L, N, O, R, S, U x 3 each , B・C・D・F・G・H・J・K・M・P・T・W・X・/・-・*・(point) x 2 each, Q・V・Y・Z・&・#・☆ x 1 each Holder x 1 Hex wrench x 1
- Hardness: Engraving: HRC40, Holder: HRC50
- Material: Engraving: Nickel alloy (quenched), Holder: S45C (quenched)
- Character Height (mm): 5
- Hex Width Across (mm): 3
- Type of Letter: Alphanumeric characters and symbols
- Wipro Kabel Las Kuningatribut:
- Color: Kuning
- Senator Letter Punchesatribut:
- Finish/Coating: Nickel Plated
- Impression Letter Type: Standard
- Stamp Type: Hand Stamp
- Set Description: Letters A to Z
- Material: Carbon Steel
- Standards Met: DIN 1451
- Includes: Letters: A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
- TEKIRO Number Punch (Ketok Angka)Deskripsi:TEKIRO Nomor Ketok 1.5mm Merupakan alat untuk membentuk Nomor atau menandai benda kerja yang berbahan besi.Dimensi produk : 60mmx5mmx6mmFungsi : Untuk Mencetak angka pada benda kerjaMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- ROHA Fire Hose without Coupling 10 Bar (Selang Pemadam)atribut:
- Working Pressure (Bar): 10
- KUKKO Angka Ketok (Mirror)Deskripsi:KUKKO Angka Ketok (Mirror) dengan fitur:> Mirror 1mm - 8mm> Angka Ketok (Stamping Number)> Writing K-101 (ZR-BR) Finishing K104-Z, Pointed with sight edge made in Germany
- Senator Letter PunchesDeskripsi:- Standard quality, with strength up to 800N/mm2. - Hardness at the engraving: 58 - 60HRC. - Type of characters according to DIN 1451.- No. of Pieces : 27pcs- Set Description : Letters A-Z
- MultiPro Punch LetterDeskripsi:• Drop Forged Chrome - Vanadium Steel • Blue Plastic Box
- TRUSCO Alphabet Marking Punch SetDeskripsi:The engraving is deeper than other companies' products, the beautiful letters are stamped because the shank is also thick, it is a very long-lasting stamp.atribut:
- Minimum Dimension: 10mm
- Content: A to Z
- Material: Carbon Steel (S45C)
- Set of Contents: 27
- Amacho Marking Punchatribut:
- Material: Carbon steel (hardened only at the tip)
- Guataka Continuous Band Sealer with GasDeskripsi:Apakah Mesin Continous Band Sealer dan Berfungsi Untuk Apa Saja? Mesin Penyegel Plastik/Continous Band Sealer di pakai untuk mengemas plastik sistem semi otomatis. Alat Penyegel Plastik jenis Continuous Band Sealer tentu saja membuat mulut kantong kemasan plastik dan atau kantong kemasan aluminium foil tertutup secara permanen, dengan cara melewati sebuah proses penyegelan. Alat mesin ini biasa di pakai untuk industri pengemasan pada produk makanan dimana berfungsi sebagai penyegel atau penutup kemasan plastik. GTK menyediakan Mesin Berkualitas Continuous Band Sealer/Alat Press Plastik Dengan Gas. Dimana Mesin Continuous Band Sealer ini sudah di lengkapi dengan Kompresor, mempunyai kemampuan untuk mengisi kemasan dengan udara jadi produk kemasan akan tersegel atau tertutup dalam keadaan menggembung. Continuous Band Sealer/Alat Press Plastik Berfungsi. Melindungi keutuhan bentuk produk. Mempertahankan kualitas atau mutu produk. Tempat sarana berpromosi. Untuk meningkatkan daya tarik produk hingga memudahkan tahap pendistribusian produk. Hasil penyegelan dihasilkan oleh mesin Continuous Band Sealer 1cm dengan gas menyebabkan plastik kemasan akan menggembung berfungsi akan lebih kuat dan bersih karena terhindar dari bakteri.atribut:
- Power (W): 680
- Power Supply (V/Hz): 220-240/50
- Sealing Width (mm): 12
- Temperature Range (°C): 0-300
- Conveyor Loading (kg): 3
- Dimensions (cm): 92.5x50.5x94
- Dimensions Packaging (cm): 104x58x99
- Sealing Speed (m/minute): 0-12
- Insto Regular Eye Drop (Tetes Mata)Deskripsi:Memiliki bahan aktif yang dapat mengatasi mata merah & mata perih yang disebabkan oleh iritasi ringan karena debu, asap, angin dan setelah berenang..atribut:
- Size (ml): 15
- Zeki Letter Stamp PunchDeskripsi:-Alat ketok huruf atau letter punch-Pengaplikasian : otomotif (memperbaiki no mesin), industri kerajinan (nulis nama di perhiasan), dll-Menggunakan letter punch tidak hanya akan membuat para pekerja lebih mudah dalam memberikan stamp huruf, tetapi juga memberikan hasil yang lebih rapi dan waktu pengerjaannya pun lebih cepat.
- KUKKO Angka KetokDeskripsi:KUKKO Angka Ketok dengan fitur:> Standard ukuran: 1.5mm - 20mm> Angka Ketok (Stamping Number)> Stamping Number K104-Z, Pointed with sight edge made in Germany
- SATA Letter Punch SetDeskripsi:90805 27-piece letter punch set 3MM Product Introduction ●Beautiful font ●High hardness ●Surface paint anti-rust
Daftar Harga bodrex flu batuk Terbaru October 2026
| PRYOR Letter Punch Set A-Z | Rp4.499.900 |
| TRUSCO Number Marking Punch Set | Rp219.900 |
| TEKIRO Letter Punch (Ketok Huruf) | Rp159.900 |
| monotaro 110 pcs Typing Punch Set with Holder (Alat Ketok Set) | Rp4.399.900 |
| Jason Letter Punch | Rp109.900 |
| Wipro Kabel Las Kuning | Rp2.699.900 |
| Senator Letter Punches | Rp1.199.900 |
| TEKIRO Number Punch (Ketok Angka) | Rp53.900 |
| ROHA Fire Hose without Coupling 10 Bar (Selang Pemadam) | Rp309.900 |
| KUKKO Angka Ketok (Mirror) | Rp489.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/bzP101000431-2.jpg)
/drP102234495-5.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Wipro%20Kabel%20Las%20Kuning/kwP105448752-2.jpg)

/c0P101000432-2.jpg)
/3xP103840141-1.jpg)
/P102121030-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Insto%20Regular%20Eye%20Drop%20(Tetes%20Mata)/11P103640037-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)