monotaro 110 pcs Typing Punch Set with Holder (Alat Ketok Set)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.399.900
Spesifikasi
Set ContentsBlank (blank) x 5 E, 1, 2, 3, 4, 5, 6, 7, 8, 0 x 4 each, A, I, L, N, O, R, S, U x 3 each , B・C・D・F・G・H・J・K・M・P・T・W・X・/・-・*・(point) x 2 each, Q・V・Y・Z・&・#・☆ x 1 each Holder x 1 Hex wrench x 1
HardnessEngraving: HRC40, Holder: HRC50
MaterialEngraving: Nickel alloy (quenched), Holder: S45C (quenched)
Character Height (mm)5
Hex Width Across (mm)3
Type of LetterAlphanumeric characters and symbols

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a great deals with alphanumeric characters, symbols and a large capacity of 110 books.
Up to 8 letters can be inserted with a special holder.
Warning
* Some stainless steel and heat treated metal can not be engraved. * Please note that the included holder does not match other stamps.

Ulasan Produk

Tidak ada ulasan