Beli bnc connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JEFCOM BNC Conversion Adapteratribut:
- Comments: Used for F Jack to BNC plug
- TO-CONNE (former Toyo Connector) Bnc Relay AdapterDeskripsi:Uses a bio-net lock method that is compact and lightweight and easy to combine. When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line.atribut:
- Type: adapter
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ESCO Bnc Type Coaxial Cable Connectoratribut:
- Material: Brass
- AS ONE Part Number: 64-7953-86
- Dimensions (mm): Φ9.6x32.5
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- SANWA SUPPLY Bnc Relay Connectoratribut:
- Type: Relay connector
- AS ONE Part Number: 64-0848-28
- Connector: BNC female / female
- Fitting Shape: Jack Jack
- adapter-Type: BNC-BNC
- GEA Low Temperature Freezer (-40°C to -60°C)atribut:
- Refrigerant: NATURE-R
- KRISBOW Setelan Aluminium Tahan Panasatribut:
- Material: Alumni Foil Fire-Proof Fabric
- Color: Silver
- Size: All Size
- Maximum Temperature (°C): 1000
- TO-CONNE (former Toyo Connector) 75Ω Plug For Cable (Crimp Type)atribut:
- Type: Connector
- Surface Treatment: (Main body) Ni, (Center contact) Au
- Dimension A (mm): 14.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Connector Type: BNC
- Characteristic Impedance (ohm): 75
- Fitting Shape: Plug
- Terminal Connection: (Center) crimp, (External) crimp
- Type of Terminal: Crimping
- JEFCOM BNC Conversion Adapter (Relay Type)atribut:
- Comments: To connect cables to each other with a BNC plug
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Jeff Com (LAN-FC) BNC Plug Adapteratribut:
- Comments: BNC jack to F-type plug
- JEFCOM BNC Conversion Adapter, Junction Typeatribut:
- Comments: Bi-directional branching of the cable with BNC plug
- BELDEN Coaxial Cableatribut:
- No. of Conductors: 1
- Shield 1: Aluminium Foil
- Jacket: PVC
- SUNHAYATO BNC Type PlugDeskripsi:-Can connect wires easily and securely just by clamping it with a plier.-Peeling of cable is not necessary.-The connector has two or more contacts, therefore there will be no contact failures.-Has dustproof and rainproof properties.(IP33 equivalent) -Connecting/branching metal cables for power supply/communication/signal.atribut:
- Compatible Cable: 5C-2V, 5C-FB, 5C-FV
- SIEMENS SIMATIC DP, Connection ET 200M IM 153-2 High FeatureDeskripsi:SIMATIC DP, Connection ET 200M IM 153-2 High Feature for max. 12 S7-300 modules with redundancy capability, Timestamping suitable for isochronous mode New features: up to 12 modules can be used Slave INITIATIVE for Drive ES and Switch ES Expanded quantity structure for HART auxiliary variables Operation of the 64-channel modules 32 signals/slotatribut:
- Product Type Designation: IM 153-2 DP HF
- Vendor Identification (VendorID): 801Eh
- Rated Value (DC)(V): 24
- Permissible Range, Lower Limit (DC)(V): 20.4
- Permissible Range, Upper Limit (DC)(V): 28.8
- External Protection for Power Supply Lines (recommendation)(A): 2.5
- Backplane Bus (5V DC) Max. (A): 1.5
- Bus Protocol/Transmission Protocol: PROFIBUS DP to EN 50170
- Current Consumption Max. (mA): 600
- Dimensions (WxHxD) (mm): 40x125x117
- Inrush Current, Typ. (A): 3
- Isolation Tested: Isolation voltage 500V
- Mains/Voltage Failure Stored Energy Time (ms): 5
- Power Loss Typical (W): 5.5
- Weight (g): approx. 360
- Osborn Cup Brushatribut:
- Outside Diameter (mm): 65
- Wire Diameter (mm): 0.35
- monotaro Thick Pvc Gloves (Sarung Tangan Karet)Deskripsi:Mechanical work, civil construction work and Fisheries, fishing and so on.atribut:
- The total length (cm): About 25
- Thickness (mm): About 1.4
- Material: (Surface) chloride (non-phthalate ester plasticizer containing), (back surface) of cotton, other
- Quantity (Twin): 1
Daftar Harga bnc connector Terbaru March 2026
| JEFCOM BNC Conversion Adapter | Rp179.900 |
| TO-CONNE (former Toyo Connector) Bnc Relay Adapter | Rp179.900 |
| ESCO Bnc Type Coaxial Cable Connector | Rp129.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp93.900 |
| SANWA SUPPLY Bnc Relay Connector | Rp119.900 |
| GEA Low Temperature Freezer (-40°C to -60°C) | Rp41.999.900 |
| KRISBOW Setelan Aluminium Tahan Panas | Rp7.399.900 |
| TO-CONNE (former Toyo Connector) 75Ω Plug For Cable (Crimp Type) | Rp54.900 |
| JEFCOM BNC Conversion Adapter (Relay Type) | Rp179.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp259.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Bnc%20Relay%20Adapter/42P110560146-1.jpg)

/chP103102449-49.jpg)

/3aP107516118-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/KRISBOW%20Setelan%20Aluminium%20Tahan%20Panas/03P104569003-2.jpg)
%2075%CE%A9%20Plug%20For%20Cable%20(Crimp%20Type)/ajP110551379-1.jpg)
/P102026007-1.jpg)
/dqP101006494-4.jpg)

%20BNC%20Plug%20Adapter/P102027660-2.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/monotaro%20Thick%20Pvc%20Gloves%20(Sarung%20Tangan%20Karet)/e0P103191504-4.jpg)