Beli bluepoint tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)Deskripsi:Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
- BluePoint Dual Punch ToolsDeskripsi:- Paddle style trigger for maximum control- Handle exhaust directed away from operator- Ball bearing mounted rotary air motor for long service- Built-in speed regulator provides torque control- Removable brass filter screens out dirt and debris-atribut:
- Air Consumption, Free Speed: 320l/min
- Air Inlet Thread Size: 1/4inch-18 NPT
- Vibration Level: less than 2.5m/s²
- Length: 235mm
- Recommended Hose Size: 3/8inch
- Categorie: Power Tools Air Tools
- Sound Level (dBA): 48.6dBa
- Blue Point Pinch Bar (Linggis)Deskripsi:Pinch bars have a tapered point on one end and a chisel-type edge on the otheratribut:
- Stock (inch): 3/4
- Edge (inch): 7/8
- Length (inch): 38
- BluePoint Hex Key (Kunci L)Deskripsi:- Made from high torque steel- Heavy duty usage- Satin finish
- Blue Point Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik)atribut:
- Country of Origin: USA
- Magnet Lift (lbs): 3-1/2
- Length Size (inch): 21
- Flexible Section (inch): 14
- BluePoint 1/4inch Drive Socket & Wrench (Kunci Sok Set)Deskripsi:Contents: 1/4inch Drive:- Standard Sockets 6-Point. 13 pcs. 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Deep Sockets 6-Point. 11 pcs. 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Quick Release Ratchet 1 pc.- Spinner Handle 1 pc.- Extensionatribut:
- Categorie: Master Tools Sets Building
- BluePoint Universal JointsDeskripsi:- Specially heat treated for impact use to provide longlife, safety, and durability- Suitable for use with pneumatic and electric impactwrenches- Drive end features pin retention hole and groove
- Paperline Copy Paper Signature A3 80gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 80
- Size: A3
- Size (mm): 297x420
- Maped Math Study CompassDeskripsi:10 Piece Case Study Set Satu set jangka yang cocok digunakan untuk kebutuhan tugas sekolah Terdiri dari : - Satu jangka dengan penyangga universal. - Satu jangan dengan lead. - Satu batang pensil. - Satu penghapus pensil. - Satu serutan pensil. - Satu penggaris 15 Cm. - Dua penggaris segitiga = 45° & 60° - Satu busur 180 derajat. - Satu buah lead isi ulang.
- Blue Point Lighted Flexible Spring Clawatribut:
- Overall Length (inch): 25-11/16
- Country of Origin: China
- Flexible Section Length (inch): 16-3/4
- Maximum Jaw Opening (inch): 1.25
- No. of Claws: 4
- BluePoint Feeler Gauges (Pengukur Celah)Deskripsi:Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
- ASTRO PRODUCTS wire twisteratribut:
- Overall Height (mm): 214
- Blue Point Right Hand Wire Twister/Cutteratribut:
- Overall Length (inch): 10-1/2
- Country of Origin: USA
- Wire Capacity (inch): 0.06
- Wire Retainer: No
- SwissTech Spiral Point Tap Blue Ring 371 HSS-EV OxDeskripsi:Spiral Point/Gun Nose - ISO Metric Coarse HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.atribut:
- Dimensions Standard: DIN 371
- Tap Type: Spiral Point
- Ring Color: Blue
- Class of Fit: 6HX
- Thread Standard: Metric Coarse
- Material: Vanadium High Speed Steel
- Application Materials: Stainless Steel
- Thread Direction: Right Hand
- Material Grade: M35
- Coolant Delivery: External
- Finish/Coating: Steam Tempered
- Number of Flutes: 3
- BluePoint Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Dual compound soft grip handles provide good grip and comfort-Drop forged chrome/nickel alloy is fine polished for corrosion resistant finish Categorie: Pliers & Cutters Pliers Sets/Standard & Mini.
- BluePoint Drive Socket Set (Kunci Soket Set)Deskripsi:Contents :1/2inch Drive- Standard Sockets : 15pcs Fractional (3/8inch to 1 1/4inch), 12pcs. Metric (12 to 24 mm)- Breaker Bar : 1pc.- Universal Joint : 1pc.- Quick Release Ratchet : 1pc.- Extension Bars : 3pcs. 3inch, 6inch, 10inch
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- BLUE-POINT Flex Ratchet Glasses with SwitchDeskripsi:Swing type combination ratchet wrench with switching lever.Tightening and loosening work can be switched with a switch, so continuous work is possible without unplugging.*There may be minor scratches, rust, scuffs, etc., but this does not affect performance. Please note. *This item is in stock from the manufacturer, but if it is out of stock, it will be ordered from overseas and delivery will take approximately 2 months.atribut:
- Flexible Head: Yes
- Ratchet Mechanism: Yes
- Blue Point Connector Pliersatribut:
- Country of Origin: USA
- Length Size (inch): 9-3/4
- Range (inch): 3/4–2-1/2
- BluePoint Combination Wrench (Kunci Ring Pas)Deskripsi:- Manufactured from high grade steel alloy, - Features a Lifetime Warranty and exceeds ANSI Standards, - Set in pouch packaging. Sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 27, 30, 32mm.
Daftar Harga bluepoint tools Terbaru October 2026
| BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel) | Rp1.299.900 |
| BluePoint Dual Punch Tools | Rp6.199.900 |
| Blue Point Pinch Bar (Linggis) | Rp2.599.900 |
| BluePoint Hex Key (Kunci L) | Rp139.900 |
| Blue Point Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik) | Rp869.900 |
| BluePoint 1/4inch Drive Socket & Wrench (Kunci Sok Set) | Rp989.900 |
| BluePoint Universal Joints | Rp149.900 |
| Paperline Copy Paper Signature A3 80gsm (Kertas HVS / Fotocopy) | Rp129.900 |
| Maped Math Study Compass | Rp90.900 |
| Blue Point Lighted Flexible Spring Claw | Rp689.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/rlP102279993-6.jpg)

/drP105709495-1.jpg)
/P102280740-1.jpg)
/e8P111111512-1.jpg)

/bfP105594411-1.jpg)


/P102284834-1.jpg)
/ASTRO%20PRODUCTS%20wire%20twister/1cP111445048-1.jpg)


/P102283756-1.jpg)
/rkP101003992-6.jpg)


/osP103263892-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)