Beli blower heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRIANGLE Hand Tap
    Mulai

    Rp55.900

    TRIANGLE Hand Tap
    Deskripsi:
    Toyo TC30 Pemotong Kaca Asli Jepang. Oil CutterSangat handal dan mudah digunakan, pisau potong Toyo TC30 memiliki fitur autofeed oli, dimana pelumas akan otomatis keluar saat alat ditekan.
  2. METABO Hot Air Gun
    Mulai

    Rp1.399.900

    METABO Hot Air Gun
    Deskripsi:
    -Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
  3. KRISBOW Blower Listrik
    Mulai

    Rp459.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  4. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  5. Traftek Blower Heater
    Mulai

    Rp2.799.900

    Traftek Blower Heater
    atribut:
    • Thermal Fuse (A): 10
  6. SEKAI Blower
    Mulai

    Rp1.199.900

    SEKAI Blower
    atribut:
    • Fan Material: Metal
    • Voltage (V): 220/50Hz
  7. Hakko Electric Immersion Heater
    Mulai

    Rp2.899.900

    Hakko Electric Immersion Heater
    Deskripsi:
    It can be easily heated by putting it in water and connecting the power supply.A stainless steel pipe (SUS316L) is used for the metal sheath.It is mechanically robust, electrically safe, easy to handle, and heats in water for maximum thermal efficiency.
    atribut:
    • Capacity (W): 1000
    • Voltage (V): 100
    • Material: Heater Sheath C1220T (Copper Tube) Nickel Plated
    • Cabtire Cord (m): 2 (With Plug)
    • Dimension B (mm): 120
    • Dimension D (mm): 8
    • Dimensions a (mm): 230
    • Dimensions c (mm): 95
    • Minimum Water Level (mm): 95
    • Model : Type A
    • Presence of Plug: Yes
    • Wire Specifications: Cabtire cord 2m plug included
  8. JUST Immersion Type Sheath Heater
    Mulai

    Rp3.699.900

    JUST Immersion Type Sheath Heater
    atribut:
    • Capacity (kW): 1
    • Power: AC100V,50/60Hz
  9. Fort Semiconductor Heater
    Mulai

    Rp279.900

    Fort Semiconductor Heater
    Deskripsi:
    Semiconductor Heater - Din rail type - Heater element PTC resistor
    atribut:
    • Voltage (V): AC/DC 120-240
  10. YAMAKI Infra-red Radiant Ceramic Heater
    Mulai

    Rp1.199.900

  11. HAKKO Plug Type Heater
    Mulai

    Rp5.399.900

    HAKKO Plug Type Heater
    Deskripsi:
    With a protective tube for the sensor, equipment parts such as temperature controller overheating prevention can be easily installed. Installation and handling are easy and installation space is small, so equipment costs are low and it is structurally robust, so you can use it with peace of mind. Since heat is generated in the liquid (direct heating), it has better thermal efficiency than indirect heating from outside the container.
  12. VULCAN Enclosure Heater
    Mulai

    Rp1.699.900

    VULCAN Enclosure Heater
    atribut:
    • UNSPSC: 40101821
    • Heater Voltage (V): 120 AC
    • Height (inch): 1-7/8
    • Includes: Mounting Brackets
    • Mounting Holes O.C. (inch): 5/16
    • Phase: 1
    • Product Type: Low Profile Enclosure Heater
    • Standards: UL Recognized E60605
    • Thermostat: None
    • Width (inch): 2
  13. JTC Professional Breaker Bar
    Rating:
    100% of 100
    (2)
    Mulai

    Rp92.900

  14. HAKKO Submersible Heater
    Mulai

    Rp3.799.900

    HAKKO Submersible Heater
    atribut:
    • Power Cord Length (m): 2
    • Material: For water = Copper (C1220T), nickel plate;For Oil = Iron (STKM-11A)
    • Working Temperature Range (°C): 0 to 100
  15. Tokyo Glass Kikai (TGK) Ultrasonic Cleaner without Desktop Heater
    Mulai

    Rp8.699.900

    Tokyo Glass Kikai (TGK) Ultrasonic Cleaner without Desktop Heater
    Deskripsi:
    15 minute timer and continuous. Comes with a lid and a cleaning basket.
    atribut:
    • Included Accessories: Lid, washing basket
    • Frequency (Hz): 50/60
    • Power Input AC (V): 100
    • Frequency (kHz): 28
    • Output Power (W): 75 (Oscillation)
    • Product Code: 5272482
    • Timer (minute): 15 Total or Continuous
  16. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
Daftar Harga blower heater Terbaru January 2026
TRIANGLE Hand TapRp55.900
METABO Hot Air GunRp1.399.900
Defa Flexible Flexible DuctingRp35.900
Park-Heat Hot Air HeaterRp11.999.900
KRISBOW Blower ListrikRp459.900
BOSCH Heat GunRp1.199.900
Traftek Blower HeaterRp2.799.900
SEKAI BlowerRp1.199.900
SHOWA Electric Blower Compact Series (Turbo Blade Blower)Rp7.599.900
Hakko Electric Immersion HeaterRp2.899.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)