Beli blower blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Standard Forward-Curved BlowersDeskripsi:Belt-drive blowers without drive do not come with a drive package, so the user must provide the motor and other drive components. Belt-drive blowers are typically quieter and provide more control over the blower speed and airflow than direct-drive blowers.atribut:
- UNSPSC: 40101601
- Gadlee BlowerDeskripsi:The Gadlee GF3 Ventilation/Dry System is ideal for drying carpets,hard floors ,upholstery or wherever fast dry times are required.The blower has three positions (0°,45°,90°), allowing you to control the direction of airflow where it's needed.atribut:
- Power (W): 560
- Max Capacity (CFM): 1450
- Dimensions (cm): 47x43x48.5
- Cable Length (m): 7
- Maximum Speed (rpm): 1420
- SEKAI Kipas ExhaustDeskripsi:- Industrial metal exhaust - Kuat & tahan lama dengan metalbody - Motor dengan laher/bantalan peluru - Dilengkapi grill/kawat pengaman depan dan belakang - Tidak berisik - Dilengkapi sekring pengaman - Direkomendasikan untuk : Dapur, Gudang & Bengkel, dllatribut:
- Voltage (V/Hz): 220/50
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- DAYTON Heavy-Duty Radial Blade BlowersDeskripsi:Radial blade belt-drive blowers without drive do not come with a motor or other drive package components. This allows users to customize the installation components or replace just a blower assembly as needed. Belt-drive blowers are typically quieter and provide a greater degree of speed control compared to direct-drive blowers.atribut:
- UNSPSC: 40101601
- Housing Material: Steel
- Maximum Ambient Temperature (°F): 104
- Number of Inlets: 1
- CKE Kipas SentrifugalDeskripsi:CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
- Gadlee Auto Matic ScrubberDeskripsi:The new GT55 walk-behind scrubber dryer is ideal for contractcleaners, hospitals, schools, supermarkets, shops, sports centers, restaurants,hotels and production floors. The GT55 offers more of everything that isimportant for floor cleaning efficiency, with new ECO mode systemand super silent design allowing daytime cleaning everywhere.
- CKE Kipas Exhaust StandarDeskripsi:Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- Gadlee Low Speed Polisher HDatribut:
- Power (W): 1100
- Voltage: 220
- Weight (kg): 50
- Deck Size (inch): 17
- Cable Length (m): 12
- Rotation Speed (rpm): 175
- KDK Kipas Exhaust IndustrialDeskripsi:- Berfungsi untuk menarik udara kotor ruangan- Bodi dan kipas terbuat dari metal- Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"atribut:
- Power (W): 74
- Speed (rpm): 1300
- Size Propeller (inch): 16
- Fan Material: Metal
- Frequency (Hz): 50
- Noise (dB): 48.5
- SNI License: Yes
- SNI Number: PCS 00026.01
- Gadlee Walk Behind Scrubber Dryeratribut:
- Scrubbing Width (mm): 500
- Squeegee Width (mm): 815
- Number Of Brushes (disc): 1
- Solution Tank Capacity (L): 50
- Recovery Tank Capacity (L): 50
- Dimensions (mm): 1216x502x975
- Takafan Centrifugal Duct Inlineatribut:
- Phase: 1
- Speed (rpm): 2500
Daftar Harga blower blower Terbaru March 2026
| DAYTON Standard Forward-Curved Blowers | Rp1.699.900 |
| Gadlee Blower | Rp8.299.900 |
| DAYTON Blower with Motor | Rp6.599.900 |
| SEKAI Kipas Exhaust | Rp599.900 |
| Kenmaster Mesin Blower Aluminium | Rp589.900 |
| KRISBOW Blower Listrik | Rp459.900 |
| Depureco Industrial Vacuum Cleaner | Rp73.999.900 |
| DAYTON Heavy-Duty Radial Blade Blowers | Rp6.399.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| CKE Kipas Sentrifugal | Rp589.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)