Beli blind rivet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAFAS Aluminium Blind Rivet Master Brandatribut:
- Material: Alluminium
- Product Code: PBR80MCPL
- TRUSCO Blind RivetDeskripsi:The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.atribut:
- Finishing Material: Flange / shaft aluminum / iron
- Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
- POP Blind Rivet Open Type RivetDeskripsi:-A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a boxatribut:
- Caulking Board Thickness: 4.8 to 6.4mm
- Rivet Length: 9.5mm
- Flange Diameter: 6.4mm
- Rivet Diameter: 3.2mm
- Pilot Hole Diameter: 3.3mm
- Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
- Rivet Body (Flange) Materials: Aluminium (A5052)
- Shear Load: 699N
- Tensile Load: 980N
- SIP Blind Rivet (Paku Keling)Deskripsi:Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
- SIP Blind Rivetatribut:
- Material: Aluminium
- NICHIASU Ebilon Gasketatribut:
- Thickness (mm): 5
- Sherlock Paku RivetDeskripsi:Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
- Niigata Seiki (SK) Aluminum Blind Rivetatribut:
- Material: 20
- Dimension A (mm): 3.2
- Dimension B (mm): 6
- Dimension C (mm): 6.4
- Dimensions d (mm): 41
- Mass (g/unit): 1
- Pilot Hole Diameter (Ø mm): 3.3
- Tightening Possible Thickness (mm): 1.5
- LARKIN Crimp Terminal Fork Type (Skun Y)Deskripsi:Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
- HEYCO Blind Rivet Set in Plastic BoxDeskripsi:Consisting of four different blindrivets.Blind rivets made of aluminiumalloy.atribut:
- Dimension L (mm): 250
- HEYCO Blind Rivet Set in Blister PackingDeskripsi:Packing unit: 30 pcs.Blind rivets made of aluminium alloy
- KLINGER Gasket Klingerit 1000atribut:
- Max. Operating Pressure (bar): 200
- Length (m): 2
- Maximum Operating Temperature (°C): 550
- Width (m): 1.5
- Fort Stainless Steel Outdoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Plate Thickness (mm): 1.2
- Material: Stainless Steel 304
- Master (Paku Rivet) Paku Rivet MS435atribut:
- Diameter (mm): 3.2
- Length (mm): 9.5
- STANLEY Rivet Tool & AccessoriesDeskripsi:These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.atribut:
- UNSPSC: 27112402
- Fits Rivet Diameter (inch): 1/8
- For Rivet Material: Aluminium Steel
- For Rivet Type: Blind
- Overall Length (inch): 10
- Master (Paku Rivet) Paku Rivet MS640atribut:
- Diameter (mm): 4.8
- Length (mm): 11
- Schneider Electric TeSys GV2 Motor Circuit Breakeratribut:
- Device Application: Motor
- Poles Description: 3P
- Product Name: TeSys GV2
- Product or Component Type: Circuit Breaker
- Range: TeSys
Daftar Harga blind rivet Terbaru March 2026
| HAFAS Aluminium Blind Rivet Master Brand | Rp139.900 |
| TRUSCO Blind Rivet | Rp69.900 |
| POP Blind Rivet Open Type Rivet | Rp349.900 |
| SIP Blind Rivet (Paku Keling) | Rp239.900 |
| SIP Blind Rivet | Rp149.900 |
| NICHIASU Ebilon Gasket | Rp99.900 |
| Sherlock Paku Rivet | Rp6.900 |
| Niigata Seiki (SK) Aluminum Blind Rivet | Rp73.900 |
| NUFOSS Rivet Nut | Rp80.900 |
| HAFAS Aluminium Rivet Inch | Rp94.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/6xP105638249-2.jpg)



%20Aluminum%20Blind%20Rivet/elP102269525-2.jpg)


/4hP109185161-1.jpg)




%20Paku%20Rivet%20MS435/dzP106483503-1.jpg)
/biP105753414-1.jpg)

%20Paku%20Rivet%20MS640/f9P106483549-1.jpg)