Beli blender obat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Termometer Ruangan DigitalDeskripsi:Dimension- (Body) 129x117x24.5mm- (Probe section) Ø 5x50mmatribut:
- Characteristics: waterproof
- Power: AAA alkaline batteryx1
- Type of display Temperature: Digital
- Measurment Range: -50 to 90°C
- Measurement Interval: 1 second
- Body Material: ABS resin, an acrylic resin
- Cord Length: 3m
- Dimension (Body) (mm): 129x117x24.5
- Dimensions (Probe section) (mm): phi 5x50
- Material (temperature sensor unit): Stainless, vinyl chloride resin
- Minimum: 0.1°C
- Operating Temperature Range (Body): -5-50°C
- Operating Temperature Range (Temperature sensor unit): -50 to 90°C
- Precision: ± 1°C (0-40), ± 2°C (otherwise)
- Waterproof (Body): Protection class IPX4
- Waterproof (temperature sensor unit): Protection grade IPX7
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- Kennedy Oil Filter Plier 3-Position CapacityDeskripsi:Manufactured from hardened and tempered chrome vanadium with chemically blackened corrosion resistant finish and vinyl grip. Three position rapid jaw adjustment with high grip tooth profile, ensures the minimum amount of effort is required to remove or fit oil filters.atribut:
- Turning Method: Hand Swivel
- Jaw Material: Chrome Vanadium
- Type: Turning Pliers
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- HAKUAI Weighing Paper Special A Imitationatribut:
- Usage Paper: Light A imitation (30g/m2)
- Thickness (µm): 38
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- Mega HEX PLUG A105 NPT 3/6M MEGatribut:
- Material: A105
- Class: 3000#
- HAKUAI Weighing Paper Paraffinatribut:
- Usage Paper: Glassine (30.5g/m2)
- Thickness (µm): 31
- Creative Parafilm "M"atribut:
- Size W x L: 4 Inch X 125 ft
- Amano Time StampDeskripsi:The heavy duty time stamp series with automatic print, automatic ribbon reserve, possible adjustable printing position and minimum maintenance.SUITABLE FOR-Mails-Receipts-Documents-Banking Service-Rent-A-Car Service-Checks-Telephone Service-Invoices-Teleg
- POWERTEC PP Mono Ropeatribut:
- Length (m): 200
- Material: PolyPropylene
- Cosmos Fill Blend Go Personal BlenderDeskripsi:Blender On The Go merupakan blender terbaru dari Cosmos yang mengedepankan fitur Fill, Blend dan Go sangat praktis bagi anda yang ingin hidup sehat dengan mobilitas tinggi. Hanya dengan Fill-Blend-Go, anda dapat membuat jus maupun smoothies pilihan untuk menu sarapan diet sehat dengan cepat. Dilengkapi 2 botol sporty serta bilah pisau stainless steel yang kuat dan tajam dapat melumat dan menghancurkan buat dan es secara merata. Dilengkapi anti slip agar tidak mudah goyang/terjatuh. (300W/220V)atribut:
- Capacity (ml): 400, 570
- Color: Black
- Input Power (W): 300
- SNI License: Yes
- SNI Number: 073/W/Pro/B/III/2022
- AS ONE Oil Bath Stirreratribut:
- Heater Power (W): 750
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- New Osaka Caster PU Swivel / Roda PU HidupDeskripsi:New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
Daftar Harga blender obat Terbaru January 2026
| OSAKA CHEMICAL Wonder Brender | Rp669.900 |
| Shinwa Rules Termometer Ruangan Digital | Rp739.900 |
| Digilife Endoscope Inspection Camera | Rp1.299.900 |
| Kennedy Oil Filter Plier 3-Position Capacity | Rp299.900 |
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp219.900 |
| HAKUAI Weighing Paper Special A Imitation | Rp119.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| Mega HEX PLUG A105 NPT 3/6M MEG | Rp32.900 |
| HAKUAI Weighing Paper Paraffin | Rp109.900 |
| Creative Parafilm "M" | Rp1.099.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































/8xP103242321-1.jpg)

/djP105708487-2.jpg)







/pvP103205931-1.jpg)