Beli black board di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BEST-RITE Bulletin Boardatribut:
- UNSPSC: 44111907
- Board Color: Natural
- Board Material: Cork
- Board Style: Push-Pin
- Height (inch): 48
- Mounting/Mobility Type: Wall Mounted
- monotaro Papan Tulis Hitam Bingkai KayuDeskripsi:Food And Drink Industry, manufacturing to sales industry store. The service guide and menu guide.atribut:
- Plate surfaces (vertical x horizontal) (mm): 554 x 404
- Type: For black board marker
- Color: black
- Dimensions (Width W x Depth D x Height H) (mm): 600 x 19 x 450
- Accessories: Wall mounting parts
- Material: (Frame) MDF, (board) steel
- monotaro Menu Board (Both Sides Black Board)Deskripsi:Food And Drink Industry, manufacturing to sales industry store. The service guide and menu guide.atribut:
- Plate surfaces (vertical x horizontal) (mm): 835 x 380
- Color: black
- Dimensions (Width W x Depth D x Height H) (mm): (When folded) 450 x 40 x 1030
- Type: For black board marker
- Dimensions during use (the width W x depth D1 x height H1) (mm): 450 x 385 x 1015
- Material: (Frame) tree, (board) steel, (hook) steel
- Snowman Black Board CB-3042+BB300 White BundleDeskripsi:Black board cb3042+bb300 white bundlePapan blackboard ukuran kecil dan terdapat 1 pcs spidol putih.Papan tulis hitam terbuat dari bahan pvc kualias tinggi. cocok untuk promosi di restoran, cafe, hotel, etalase toko, dll. banyak digunakan sebagai papan pengumuman di hotel, rumah sakit, pabrik, pertokoan, dll.atribut:
- Dimension (LxWxH) (cm): 42.5x30.5x1.5
- JOHNSON LEVEL Aksesoris Meteran LaserDeskripsi:Leveling rods are graduated sticks for measuring elevation differences in surveying, leveling and grading applications. Also known as grade rods, they are sighted with optical levels, transits, theodolites, and laser levels to take the readings.
- CST/BERGER Laser Level Tripod & Rod (Laser Line)Deskripsi:Leveling rods are graduated sticks for measuring elevation differences in surveying, leveling and grading applications. Also known as grade rods, they are sighted with optical levels, transits, theodolites, and laser levels to take the readings.atribut:
- UNSPSC: 27111802
- Adjustable Height: Telescoping
- Compatible with Grainger Part Number: 31NE35; 348GP3; 348GP4; 348GP5; 348GP6; 45JL22; 45JL23; 494R20; 61KL78; 61KL79
- Compatible with Level Type: Optical and Transit Levels; Rotary Laser Levels
- Compatible with Manufacturer Model Number: GOL 26; GOL 26 CK; GOL 32; GOL 32 CK; GRL 300 HVG; GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH; GRL4000-80CHK; GRL4000-80CHV; GRL4000-80CHVK, GRL4000-90CHVGK; GRL900-20HVK
- JOHNSON LEVEL Rotary Laser Level (Laser Line)Deskripsi:These rotary laser levels generate horizontal and vertical light beams. Their horizontal beam projects out to the sides in a full circle to provide a horizontal reference plane for applications such as grading and height alignment. Their vertical beam projects upwards to provide a plumb line to position footings, walls, doors, framing, and more.atribut:
- UNSPSC: 27111802
- Bluetooth: Not Bluetooth Compatible
- Includes Battery: Batteries Included
- Laser Class: Class 3A
- Tripod Thread Size (inch): 5/8-11
- monotaro Elevator Type Tripod (Made Of Aluminum)Deskripsi:Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink. Round bubble tube with horizontal checking. Rubber foot type firmly installed. With a vinyl case convenient to carry.. Mounting thread size 5/8 inch on a tripod for laser inkjet device.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium (Frame Part)
- Accessories: Exclusive Storage Vinyl Case
- Core Rod: 5/8inch
- Leica TPD 100 Kit for Use with Land Markersatribut:
- Content: TPD 100 Target Plate, Mini pole GLS 115, BubbleGLI 115, Bag GVP 608
- Shinwa Rules Blackboard Wooden Water Resistantatribut:
- Material: wood
- INGCO Tripod Meteran Laser Level (Laser Line)Deskripsi:INGCO Tripod Laser Level (1.2 m) // Cross Line Waterpas Digitalatribut:
- Size Thread (inch): 5/8 & 1/4
- Length (m): 1.2 Aluminium tripod
- Suitable For: HLL156508,HLL306505,HLL305205
- MILWAUKEE Tripod Meteran Laser Level (Laser Line)atribut:
- Type: Laser Accessory
- Characteristics: Durable, Light Weight, Longer Life Reinforced Gearing
- Construction: Aluminium
- Application: Getting the Laser Off of the Ground When Needed, Setting the Height of a Horizontal Laser Line
- Thread Size: 1/4 to 20
- monotaro Aluminium Level (Waterpass)Deskripsi:Produk ini juga sering disebut dengan Water Passatribut:
- Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
- Specification: V-groove, with strong magnet
- Material: Body: Aluminium
- Magnet: Yes
- Precision: ± 1.0 mm / m
- JEJ ASTAGE Cork Sheetatribut:
- Shape: Sheet
- Particle: Medium
- Bagus Umbrella Plain (Polos) - Non UV ProtectionDeskripsi:Bagus Umbrella adalah payung yang di design dengan tampilan modern untuk melindungi dari panas maupun hujan, dengan tetap memperhatikan style pemakainya yang terdiri dari beberapa pilihan warna. - Melindungi dari hujan dan paparan langsung sinar matahari. - Travel size diameter 98 cm. - Berat ringan sekitar 155 gr. - Dapat dilipat hingga ramping dan mudah dibawa berpergian. Material : 1. Pongee. 2. Aluminum. 3. Fiberglass.
- JEJ ASTAGE Cork Sheet Paperatribut:
- Size (mm): 600x450
- Shape: Roll
- Package Size (mm): 115x550x60
Daftar Harga black board Terbaru March 2026
| Snowman Black Board | Rp399.900 |
| BEST-RITE Bulletin Board | Rp3.799.900 |
| monotaro Papan Tulis Hitam Bingkai Kayu | Rp269.900 |
| monotaro Menu Board (Both Sides Black Board) | Rp1.099.900 |
| Snowman Black Board CB-3042+BB300 White Bundle | Rp319.900 |
| JOHNSON LEVEL Aksesoris Meteran Laser | Rp1.699.900 |
| uni Water Based Pigment ink BLACK BOARD POSCA | Rp52.900 |
| CST/BERGER Laser Level Tripod & Rod (Laser Line) | Rp1.199.900 |
| JOHNSON LEVEL Rotary Laser Level (Laser Line) | Rp11.999.900 |
| monotaro Elevator Type Tripod (Made Of Aluminum) | Rp529.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)






















































































































































/6zP103181251-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Penanda/Pulpen%20%26%20Marker/uni%20Water%20Based%20Pigment%20ink%20BLACK%20BOARD%20POSCA/fyP105563574-1.jpg)
/g8P109805584-11.jpg)
/p1P109880901-9.jpg)
/P102250758-1.jpg)


/mrP105718819-1.jpg)

/7dP107290265-1.jpg)
/P102251687-1.jpg)


%20-%20Non%20UV%20Protection/qtP104083965-1.jpg)