Beli black and decker home di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18VDeskripsi:3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
- BLACK+DECKER Lithium BatteryDeskripsi:Tipe Baterai: Lithium IonKapasitas Baterai: 1.5AhTegangan: 10.8Vatribut:
- Voltage (V): 10.8
- Battery Capacity: 1.5Ah
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- DEWALT Cordless Circular Saw FlexvoltDeskripsi:The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18atribut:
- Color: Orange-Black
- Dimensions (DxWxH) (cm): 30.5x29.5x39.5
- Batteries: 2 Lithium ion batteries required. (included)
- Size (inch): 7-1/4
- Style: Circular Saw w/ 2 battery kit
- Power Source: Battery Powered
- Voltage (V): 60
- Type of Bulb: LED
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BLACK+DECKER Heatgunatribut:
- Power (W): 1800
- Switch Control: 2 Stage
- Temperature: 400/500
- Airflow (L/minute): 550/750
- BLACK+DECKER Cordless Screwdriveratribut:
- Battery Type: Ni-Cd
- Battery Capacity (mAh): 600
- Pivot: Yes
- Battery Voltage (V): 4.8
- Charger: Jack plug
- Charging Time (hour): 3-5
- Maximum Torque (N m): 4
- No Load Speed (rpm): 200
- Output Current (mA): 300
- JONNESWAY Cordless Impact Wrench High Torque Kitatribut:
- Battery Voltage (V): 18
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BLACK+DECKER Option Parts for High-Pressure Jet CleanerDeskripsi:-Optional parts for high-pressure jet cleaners of BLACK ? DECKER.atribut:
- Compatible Model: PW1300C, PW1500SP (SPE), PW1700SPX (SPE)
- Length (m): 7.5
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
Daftar Harga black and decker home Terbaru March 2026
| BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18V | Rp539.900 |
| BLACK+DECKER Lithium Battery | Rp289.900 |
| BLACK+DECKER Cordless Drill Driver | Rp609.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| DEWALT Cordless Circular Saw Flexvolt | Rp17.999.900 |
| Wipro Cordless Drill | Rp1.099.900 |
| BLACK+DECKER Cordless Hammer Drill | Rp959.900 |
| BOSCH Mesin Bor | Rp99.900 |
| BLACK+DECKER Heatgun | Rp329.900 |
| BLACK+DECKER Cordless Screwdriver | Rp309.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)


































































































































































/3lP104803129-1.jpg)