Beli bit holder socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EIGHT Bit Holderatribut:
- Bit Mounting Method: Bit Plug type
- Finishing Material: SCM 435/chrome plating
- BluePoint 1/4inch Bit HolderDeskripsi:- Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSl Standardsatribut:
- Length: 27mm
- Applications: For 1/4inch Hex Bits
- STAHLWILLE Bit Holderatribut:
- Finish: Chrome-plated Finish
- Individual/Set: Individual Tools
- Gestar Bit Adapteratribut:
- Size (inch): 1/4 Hex
- Kennedy Screwdriver Bit SetDeskripsi:1/4 Inch hex x 25mm insert bits. Manufactured from chrome molybdenum. Bit holder made from chrome vanadium hardened steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.
- Vessel Bit Holder (Quick Catcher)Deskripsi:-Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
- EIGHT TX with Socket Bitatribut:
- Subtense (mm): 8
- Overall Length (mm): 45
- WIHA Locakable Centrofix Soft Finish Driver HandleDeskripsi:Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.atribut:
- Overall Length (mm): 149
- Shaft Length (mm): 38
- Tip Shape: Socket (box)
- Commodity Composition: Single Item
- Handle Width (mm): 36
- Drive (inch): 1/4
- Grip Type: Soft finish handle
- Kennedy Hex Bit Coupler 1/4 inchDeskripsi:Hex Bit Adaptor Chrome vanadium. Converts square drive tooling to use hexagon bits.atribut:
- Drive Type: Square
- Socket Type: Bit Adaptor
- Drive Size: 1/4 mm
- Material: Chrome Vanadium Steel
- Overall Length: 25 mm
- SATA 1/4inch Dr. Mag. Air Tool Bit HolderDeskripsi:59274 6.3MM Series Magnetic Pneumatic Screwdriver Extension Rod Product Introduction ●Can be used with 6.3mm screwdrivers ●With the function of quickly removing the screwdriver headatribut:
- Serial Number: 59274
- KO-KEN 5/16H Bit Holderatribut:
- Bit Mounting Method: Push-in type (ball holding)
- BAHCO 1/4" bit set, 22PCS with rubber bit holderatribut:
- Trusco Part No.: 384-8685
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- Vessel Gold Bit Belt HolderDeskripsi:A set that contains bits for electric and charging drivers in a holder.The holder can also be hung on the belt, so you can easily remove the bit you want to use from the holder at any time.Bit replacement during work is also smooth. It can be stored compactly even after use.atribut:
- Set Contents: Gold short bit (10 pieces) (+) 1 / 2 / 3, (-) 4 / 6, hexagon width across flats 2.5 / 3 / 4 / 5 / 6, bit holder with magnet (1 piece)
- Cutting Edge: Magnet included
- Shank Diameter (mm): 6.35
- KSTOOLS Stud ExtractorDeskripsi:Set contents for extensive applications. For removing of threaded bolts, studding and screws. No damage of the thread. Only negligible enlarging of the threaded bolt through special profile extractor pin. For screws and bolts M5-M16. Special tool steel. In durable plastic storage case.atribut:
- Profile Size: M5-M16
- monotaro One-Touch Socket HolderDeskripsi:The storage of the socketatribut:
- Overall Length (mm): 210
- Material: Clip / plastic, rail / steel
- monotaro Socket Adapter (Socket Adaptor)Deskripsi:Produk ini juga sering disebut dengan Socket Adaptoratribut:
- Material: Chromium vanadium steel
- Surface Treatment: Chrome-plated
Daftar Harga bit holder socket Terbaru March 2026
| EIGHT Bit Holder | Rp67.900 |
| KO-KEN 1/4H Bit Holder | Rp139.900 |
| BluePoint 1/4inch Bit Holder | Rp62.900 |
| STAHLWILLE Bit Holder | Rp289.900 |
| Gestar Bit Adapter | Rp10.900 |
| Kennedy Screwdriver Bit Set | Rp319.900 |
| Vessel Bit Holder (Quick Catcher) | Rp59.900 |
| EIGHT TX with Socket Bit | Rp61.900 |
| WIHA Locakable Centrofix Soft Finish Driver Handle | Rp1.099.900 |
| Kennedy Hex Bit Coupler 1/4 inch | Rp88.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Vessel%20Bit%20Holder%20(Quick%20Catcher)/P102769900-1.jpg)







/jxP102039717-2.jpg)



/P102084380-1.jpg)
/kbP103188731-11.jpg)