Beli bicycle basket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Bicycle Basket (Reinforcement Type)Deskripsi:The replacement of the front basket of the general car.atribut:
- Color: black
- Material: steel
- Height (mm): Before 260, after 225
- The lower dimensions (mm): 265 x 190
- Accessories: Mounting screws (Material: Steel)
- The top size (mm): 340 x 250
- OGK Large-Capacity Back BasketDeskripsi:With a large capacity of 33 liters, the rear basket that can easily load a lot of luggage is compatible with the super-large type free carry system that can easily fit the super basket used for my basket, and the FC adapter (FCS-005) It can be attached and can be used as a removable basket by combining it with the FC base stand (B-2).* FCS-005 and B-2 are sold separately. * Cannot be attached to specially shaped frames or carriers.atribut:
- Color: Black
- AS ONE Part Number: 64-9592-41
- Mass (g): 1300
- Dimensions, Width WxHeight HxDepth D (mm): 350x220x490 (bottom: width 280xdepth 420)
- Meiho Kagaku Custom 7 Rear TrunkDeskripsi:Compatible models are 50cc scooters and bicycles. It is also a specification that can be attached to a bicycle. With a key, it is also effective against snatching.atribut:
- Color: Black
- Capacity (L): 24
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Included Accessories: mounting parts
- Outer Dimensions (mm): 420x310x280
- Inner Dimensions (mm): 385x285x270
- OGK Cargo Luggage Fixing NetDeskripsi:Prevents basket luggage from jumping and snatching. Can be attached to any basket. It is a long size that is ideal for the back basket.atribut:
- Color: Black
- AS ONE Part Number: 64-9549-28
- Suitable Size (mm): Width 270xlength 190-510
- Compatible Car Models: Ladies cars, light cars, etc.
- OSG New Roll Tap (TiN Coating) (TIN-NRT)atribut:
- Material: High vanadium high-speed steel (high-speed steel steel) HSSE
- Screw Type: M
- Surface Processing: TiN coating
- monotaro Bicycle Bell (Bel Sepeda)Deskripsi:It is a bell for a general rotary, bicycle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium Alloy, Resin
- Diameter (phi mm): 51.6
- Weight (g): 52
- Handle Diameter (phi mm): 22.2
- AS ONE Wire Basketatribut:
- Material: Steel (chrome plated)
- Shape: square
- Handle: with spring
- Maspion Keranjang Stock Basketatribut:
- Color: Random Color
- Nakano Iron Works Rear Core Rodatribut:
- Color: Silver, (ball holder) black
- Shaft Length (mm): 185
- Diameter (φmm): 45359
- TRUSCO Thin Type Foldable Container, With Slide Lock Lidatribut:
- Maximum Load Capacity (kg): 8
- GRK Front Plastic Basket Mounting BracketDeskripsi:A set of mounting brackets for the front basket made of resin (plastic).
- TRUSCO Stainless Steel Cleaning Basket (Round)Deskripsi:It is resistant to rust and is durable.For cleaning work when processing parts, etc.atribut:
- Wire Diameter Net (mm): 0.8
- Effective Inner Diameter x Depth (mm): 142 x 146
- External Outer Diameter x Height Dimensions (mm): 150x150
- Mesh (mm): 5.5
- Material: Stainless steel (SUS304)
- SunCo Sawit Minyak Goreng RefillDeskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)atribut:
- Material (mm): Iron Plate 0.6
- Material: Plat Besi 0.6mm
- Gifu Plastic Industry Plastic Basket (Keranjang)atribut:
- Material: Polypropylene (PP)
- Daytona Special Carier (Day Origin) Cub 110atribut:
- Main Compatible Vehicle: Super Cub 110 (12/JA10), 50 (12/AA04) . 110 Pro (12/JA10), 50 Pro (12/AA04) is not allowed because the genuine carrier different shapes.
- Yane Grid Wall Basketatribut:
- Material: Steel
- Color: CH
Daftar Harga bicycle basket Terbaru January 2026
| monotaro Bicycle Basket (Reinforcement Type) | Rp119.900 |
| OGK Large-Capacity Back Basket | Rp539.900 |
| Meiho Kagaku Custom 7 Rear Trunk | Rp619.900 |
| OGK Cargo Luggage Fixing Net | Rp199.900 |
| OSG New Roll Tap (TiN Coating) (TIN-NRT) | Rp469.900 |
| monotaro Bicycle Bell (Bel Sepeda) | Rp33.900 |
| AS ONE Wire Basket | Rp569.900 |
| Maspion Keranjang Stock Basket | Rp17.900 |
| Nakano Iron Works Rear Core Rod | Rp159.900 |
| TRUSCO Thin Type Foldable Container, With Slide Lock Lid | Rp309.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/reP103168986-1.jpg)



%20(TIN-NRT)/P103062451-1.jpg)
/P102251526-1.jpg)





/6nP107138239-1.jpg)

%20Steel%20Cupboard%20Two%20Doors%20(Lemari%20Arsip)/7mP101004274-3.jpg)
/d6P102022474-2.jpg)
%20Cub%20110/9sP102654352-2.jpg)