Beli bevel gear box di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK MBSG Ground Spiral Bevel Gear
    Mulai

    Rp2.599.900

    KHK MBSG Ground Spiral Bevel Gear
    atribut:
    • Gear accuracy: JIS B 1704:1978 Grade 1
    • Torsion Angle: 35°
    • Grind Reference Plane: Hole (H7)
    • Gear Ratio: 2
    • Heat treatment: Only the teeth are carburized and quenched
    • Material: SCM415
    • Pressure Angle (°): 20
    • Surface Hardness: 55-60HRC
    • Teeth Ratio: 2
    • Tooth Finish: Grinding
    • Tooth Profile: Gleason
  2. KHK Bevel Gear
    Mulai

    Rp249.900

    KHK Bevel Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1704:1978: Grade 3
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  3. KHK Spiral Bevel Gear
    Mulai

    Rp429.900

    KHK Spiral Bevel Gear
    atribut:
    • Finish Material: S45C
    • Pressure Angle (°): 20
  4. KHK Spiral Miter Gear (Gir Spiral)
    66%
    Mulai

    Rp339.900

    KHK Spiral Miter Gear (Gir Spiral)
    Deskripsi:
    -It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
  5. KHK Bevel Gearbox
    Mulai

    Rp3.899.900

  6. KG SUS Bevel Gear
    Mulai

    Rp289.900

    KG SUS Bevel Gear
    atribut:
    • Material: Carbon Steel for Mechanical Structures (S45C)
    • Module: 1
    • Gear Ratio: 2
    • Tooth width b (mm): 5.7
  7. KHK Bevel Gear
    Mulai

    Rp1.399.900

    KHK Bevel Gear
    atribut:
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Material: S45C
    • Gear Reference Surface: Hole (H7)
    • Pressure Angle (°): 20
    • Surface Hardness: 194HB or less
    • Surface Treatment: Black dye
    • Tooth Profile: Gleason
  8. KHK Miter Gear
    Mulai

    Rp219.900

    KHK Miter Gear
    atribut:
    • Finish Material: S45C
    • Gear Ratio: 1
    • Pressure Angle (°): 20
  9. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  10. KG Miter Gear
    Mulai

    Rp249.900

    KG Miter Gear
    atribut:
    • Pressure Angle (°): 20
  11. KHK Steel Hubless Spur Gear (SSA3 Type)
    Mulai

    Rp509.900

    KHK Steel Hubless Spur Gear (SSA3 Type)
    atribut:
    • Gear accuracy: JIS N8 class
    • Backlash (mm): 0.14 to 0.32
    • Face Width (mm): 30
    • Gear Reference Surface: Hole (H7)
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: 194HB or less
    • Surface Treatment: Black dye
  12. TOHNICHI Dial Type Torque Driver
    Mulai

    Rp4.199.900

    TOHNICHI Dial Type Torque Driver
    atribut:
    • Torque accuracy: ± 3%
    • Load Direction: right, left
  13. RIDGID Gear Box Assy
    Mulai

    Rp119.999.900

    RIDGID Gear Box Assy
    atribut:
    • Part Tool: P
    • Dimensions (cm): 51.44x33.02x24.13
    • Catalog Number: 26362
  14. KG B-SET
    Mulai

    Rp2.499.900

    KG B-SET
    atribut:
    • Shaft End Shape ΦD: Φ
  15. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  16. AOKI SEIMITSU KOGYO Bevel Gear Miter Gear
    Mulai

    Rp209.900

    AOKI SEIMITSU KOGYO Bevel Gear Miter Gear
    Deskripsi:
    - This product is sold in units of one.
    atribut:
    • Material: S45C
    • Number of Teeth: 20
    • Type: Bevel gear (miter gear)
    • Shape: B2
    • Surface Treatment: Black dyed
    • Accuracy class: JIS N8 class (former JIS4 class)
    • Gear Surface Treatment: Cutting
    • Pressure Angle (°): 20
    • Reduction Ratio: 1
    • Shaft Hole Diameter Tolerance: JIS H7 class
    • Tooth Type: Normal teeth
  17. ASPIRA Gear Motor
    Mulai

    Rp119.900

    ASPIRA Gear Motor
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
  18. KG Spiral Miter And Bevel Gear
    Mulai

    Rp429.900

    KG Spiral Miter And Bevel Gear
    atribut:
    • Material: S46C (carbon steel for machine structure)
    • Assembly Distance (mm): 21.8
    • Twist Angle (°): 35
    • Twist direction: R
    • Hole Length (mm): 13
    • Tooth Tip Angle (°): 65 (36ft)
    • Assembly Distance A (mm): 21.8
    • Hole Diameter H7 (mm): 10
    • Gear accuracy: JIS B 1704 (ISO) 3rd grade (Induction hardening product: 4th grade)
    • Pressure Angle (°): 20
    • Overall Length (mm): 14.57
    • Number of Teeth: 40
    • Reference Circle Diameter (mm): 40
    • Tooth Width (mm): 5.7
    • Hole Diameter (mm): 10
    • Tooth Tip Circle Diameter (mm): 40.41
    • Hub Length (mm): 8
    • Hub Outer Diameter (mm): 25
Daftar Harga bevel gear box Terbaru January 2026
KHK MBSG Ground Spiral Bevel GearRp2.599.900
KHK Bevel GearRp249.900
KHK Mini-Bevel Gear BoxRp2.499.900
KG SUS Bevel GearsRp57.900
KHK Spiral Bevel GearRp429.900
KHK Spiral Miter Gear (Gir Spiral)Rp339.900
KHK Bevel GearboxRp3.899.900
KG SUS Bevel GearRp289.900
KHK Bevel GearRp1.399.900
KHK Miter GearRp219.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait