KHK (KHK Gears) KBX Bevel Box T Type

Sebelum PPN:
Rp4.099.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact: The structure is simple and the case is made of die-cast aluminum.
Low noise and high efficiency: Uses a spiral bevel gear made by carburizing and quenching special steel.
Free mounting direction: Can be mounted in all directions and is easy to mount.
Maintenance-free: Lubricant is shipped with high-grade grease.
Gear ratio: Gear ratios 1 and 2 can be selected according to the application.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait